Beli harga pneumatic tube system di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)Deskripsi:-Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- SCHUH Pressure Gauge All Stainless Steel (Manometer / Alat Ukur Tekanan)Deskripsi:ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- NPT Adaptor (inch): 1/4
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- Kennedy Hand Drum Pumpatribut:
- Compatible Fluid: Diesel, Oil, Petrol, Water
- Pump Type : Rotary Pump
- Size (ml): 250
- Suction Tube Length (mm): 980
- Suitable for Containers (L): 205
- Morris RefrigerantDeskripsi:Refrigerant R32 merupakan freon yang baru mulai digunakan tahun 2015 di Indonesia digunakan untuk sistem pendingin udara/AC. Memiliki tekanan cukup tinggi dan mampu terbakar. Oleh karena itu dalam penggunaannya perlu diperhatikan. Jenis freon R32 memiliki nilai GWP (Global Warming Potential) 675 dan Cooling Index (angka index pendinginan) 160. Freon R32 lebih ramah lingkungan dibandingkan R410a sekalipun memiliki nilai GWP yang lebih rendah dari R22 dan R410a. Freon R32 memiliki angka index dingin yang jauh lebih tinggi bahkan dari R22, jadi tidak akan ada masalah bahwa pemakaian AC inverter jadi lebih tidak dingin. Freon R32 memang memiliki potensi mudah terbakar yang lebih tinggi dari R22 dan R410a namun tidak perlu kuatir karena tidak dapat membuat AC meledak bahkan ketika terjadi kebakaran sekalipun. Aplikasi khusus: Sebagai pengganti refrigerant tipe 32 in idigunakan terutama pada air conditioner dan sistem pendingin.
- NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)Deskripsi:The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
- MultiPro Generator Gasoline Power GN (Genset Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Deskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- LG Refrigerator 2 Door (Kulkas 2 Pintu)Deskripsi:Pendinginan Merata Kapan Saja : Suhu yang stabil dan merata menjadi kunci menjaga kesegaran makanan.
- Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
Daftar Harga harga pneumatic tube system Terbaru November 2026
| AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum) | Rp2.899.900 |
| Wipro Pipe Bender Manual (Alat Pembengkok Pipa) | Rp2.399.900 |
| KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu) | Rp1.899.900 |
| SCHUH Pressure Gauge All Stainless Steel (Manometer / Alat Ukur Tekanan) | Rp1.499.900 |
| Swan Compressor Air Cooled Heavy Duty Portable N Series (Kompresor Angin) | Rp45.999.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu) | Rp1.699.900 |
| KARCHER Professional Wet & Dry Cleaners (Penyedot Debu) | Rp3.099.900 |
| CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp739.900 |
| Wasser Pump Submersible (Pompa Celup) | Rp949.900 |
| Kennedy Hand Drum Pump | Rp1.399.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/9gP102626340-2.jpg)
/14P102120040-2.jpg)
/P101542256-1.jpg)
/kbP105472731-1.jpg)
/P102540590-1.jpg)
/P101542898-4.jpg)
/P101543543-1.jpg)
/qlP102044957-8.jpg)
/l1P102093757-5.jpg)


/P102174876-1.jpg)
/P101005502-1.jpg)
/8cP103627300-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Protective%20Disposable%20Face%20Mask%203%20Ply%20Earloop%20(Masker%20Sekali%20Pakai)/hqP101571638-29.jpg)
/P101572932-1.jpg)
/P102120132-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)