Beli harga pipa stainless steel 316 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Sambungan Pipa Tee SS
    Mulai

    Rp25.900

    monotaro Sambungan Pipa Tee SS
    Deskripsi:
    Produk ini juga sering disebut dengan Sambungan pipa Tee
    atribut:
    • Material: Stainless steel (equivalent to SCS13A)
    • Shape: Tee
    • Type Of Thread: PT screw
    • Dimension A (mm): 19
    • Maximum Operating Pressure (MPa): 1
    • Nominal Diameter A: 8
    • Nominal Diameter B: 1/4
  2. TRUSCO Jaring Kawat Stainless Steel
    Mulai

    Rp3.899.900

    TRUSCO Jaring Kawat Stainless Steel
    Deskripsi:
    The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.
    atribut:
    • Width (mm): 1000
    • Length (m): 5
    • Mesh: 20
    • Count (#): 30
    • Mesh Size (A): 0.98
    • Wire Diameter (mm): 0.29
  3. PIPAKU PVC Pipe (Pipa PVC) Tipe C
    Mulai

    Rp12.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe C
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
  4. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  5. GETRA Sink Table Stainless Steel (Wastafel)
    Mulai

    Rp3.099.900

    GETRA Sink Table Stainless Steel (Wastafel)
    Deskripsi:
    Full stainless steel cabinet Knock-down system With Grid Undershelf Table top: 1 mm stainless steel High density board
    atribut:
    • Width (mm): 700
    • Height (mm): 850+100
    • Bowl Dimension (mm): 800x500x300
  6. Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup Kupu-Kupu)
    Mulai

    Rp12.999.900

    Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup Kupu-Kupu)
    atribut:
    • Material (stem): SUS304N2
    • Material (disk): SCS13A
    • Material (Ground): SCS13A
    • Material (Sheet): PTFE
    • Material (gland packing): PTFE
    • Material (Gasket): PTFE
    • Adaptable Flange: JIS 10K
    • Body Material: SCS13A
    • Class: 10K
    • Material (Handle): FCD450-10
  7. Kitz 10K Stainless Steel Butterfly Valve (Gear Type, PTFE) (GL-10UB Series) (Katup Kupu-Kupu)
    Mulai

    Rp15.999.900

    Kitz 10K Stainless Steel Butterfly Valve (Gear Type, PTFE) (GL-10UB Series) (Katup Kupu-Kupu)
    atribut:
    • Material (stem): SUS304N2
    • Material (disk): SCS13A
    • Material (Ground): SCS13A
    • Material (gland packing): PTFE
    • Material (Gasket): PTFE
    • Adaptable Flange: JIS 10K
    • Body Material: SCS13A
    • Class: 10K
  8. ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)
    atribut:
    • Material: Stainless Steel SUS 304
  9. TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    47%
    Mulai

    Rp34.900

    TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  10. AS ONE Stainless Tube (SUS304) (Plat)
    Mulai

    Rp319.900

    AS ONE Stainless Tube (SUS304) (Plat)
    Deskripsi:
    A stainless steel tube that can be used in a variety of situations.
    atribut:
    • Material: Stainless steel (SUS304)
    • Length (mm): 1000
  11. Penguin Stainless Steel Water Tank
    BARU
    Mulai

    Rp3.599.900

    Penguin Stainless Steel Water Tank
    Deskripsi:
    Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kaki
  12. LIVEO Wall  Drying Hangers
    Mulai

    Rp939.900

    LIVEO Wall Drying Hangers
    Deskripsi:
    Wall Drying Hangers Liveo LV-306. Detail Produk dari Liveo LV306: Jemuran dinding type LV306 ini memiliki panjang pipa 1 meter (1.1cm bracket) x 3 batang pipa, Terbuat dari Stainless Steel (type 304) Anti Karat & Garansi 1 Tahun, Mampu menahan beban hingga 25kg bisa untuk menjemur sprei, dll. Pemasangannya mudah dengan cara di bor di tembok/dinding rumah dengan 4 buah dynabolt (kami menyediakan jasa pemasangan dengan tarif 100rb/produk hanya untuk wilayah Jabodetabek). Penggunaan nya juga sangat mudah jika ingin di gunakan tinggal tarik saja batang pipa sampai full terbentang (90cm) jika sudah selesai di gunakan tinggal dorong kembali batang pipa tadi ke dalam (20cm). Kemasan LV-306: Terpisah antara dus bracket (Siku) dengan Pipa Jemuran. Tersedia di dalam kemasan:- Free 12 Suspending Rings untuk gantungan baju (Hanger) - Mur dan baut komplet sesuai batang jemuran - Dynabolt untuk pemasangan di dinding
    atribut:
    • Material: Stainless Steel
Daftar Harga harga pipa stainless steel 316 Terbaru November 2026
monotaro Sambungan Pipa Tee SSRp25.900
TRUSCO Jaring Kawat Stainless SteelRp3.899.900
PIPAKU PVC Pipe (Pipa PVC) Tipe CRp12.900
PIPAKU PVC Pipe (Pipa PVC) Tipe AWRp33.900
GETRA Sink Table Stainless Steel (Wastafel)Rp3.099.900
Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup Kupu-Kupu)Rp12.999.900
Kitz 10K Stainless Steel Butterfly Valve (Gear Type, PTFE) (GL-10UB Series) (Katup Kupu-Kupu)Rp15.999.900
ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)Rp28.900
TRUSCO Stainless Steel Wire Small Type (Kawat Baja)Rp34.900
AS ONE Stainless Tube (SUS304) (Plat)Rp319.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)