Kitz 10K Stainless Steel Butterfly Valve (Lever Type, PTFE) (UB Series) (Katup Kupu-Kupu)

Sebelum PPN:
Rp12.999.900 - Rp27.999.900
Spesifikasi
Material (stem)SUS304N2
Material (disk)SCS13A
Material (Ground)SCS13A
Material (Sheet)PTFE
Material (gland packing)PTFE
Material (Gasket)PTFE
Adaptable FlangeJIS 10K
Body MaterialSCS13A
Class10K
Material (Handle)FCD450-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When using piping, please use the gasket specified below. Gasket type: Non-asbestos joint sheet gasket, reinforced filler filled PTFE sheet gasket (PTFE wrapping gasket, spiral gasket, metallic gasket can not be used).
- Dimensions of the gasket: JIS B 2238 standard product, ASME B 16.21 standard product (however, the thickness of the gasket is 3mm or more).
- Can not be used for stub end (lap joint, pipe end stainless steel pipe fitting) and JIS 5K large seat flange (RF flange).
- When using the large plane (RF) flange of JIS 10K, ASME class 150, please center sufficiently.
- The flow direction of the UB series is limited. When piping, please install so that the arrow displayed on the body is in the direction of high pressure side when valve is closed and low pressure side when valve is closed (The arrows are shown on the upper side of the side of the drive part of the body).
Feature
Lever operation type. Essential part All stainless steel Further double eccentric structure performance valve.

Ulasan Produk

Tidak ada ulasan