Beli harga pemanas air ariston di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ariston Water Heater Small Capacity Andris RSDeskripsi:Italian-style luxury design by Umberto Palermo designer.TECH IN BRIEF- Electric power capacity 350 watts and 500 watts.- Self-heating elements.- Thermostat TBSR ultra-precision.atribut:
- Capacity: 15 L
- Electricity: 350 W
- Voltage: 220 V
- Ariston Water Heater Medium Capacity PRO R CylinderDeskripsi:Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal modelsatribut:
- Capacity (L): 100
- Power Consumption Electrical (W): 1500
- Voltage (V): 220-240
- Ariston Water Heater Small Capacity Andris RDeskripsi:Design inspiration "Latin Curve" by UP designer (Umberto Palermo).TECH IN BRIEF- High density isolation.- ELCB System: the safety system of electrical current leakage.- Flexomix Technology: a new innovation on the inlet pipe.
- Paloma Gas Water HeaterDeskripsi:Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.atribut:
- Capacity (L): 5
- Installation: Indoor
- Rinnai Gas Water HeaterDeskripsi:Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
- Maspion Kompor ListrikDeskripsi:Kompor induksi Maspion dengan 2 macam bentuk dilengkapi dengan pengaturan panas berbentuk rotari yang mudah dioperasikan
Daftar Harga harga pemanas air ariston Terbaru February 2026
| Ariston Water Heater Small Capacity Andris RS | Rp3.699.900 |
| Ariston Water Heater Medium Capacity PRO R Cylinder | Rp5.499.900 |
| Ariston Water Heater Small Capacity Andris R | Rp2.699.900 |
| Paloma Gas Water Heater | Rp3.999.900 |
| Wasser Pemanas Air Gas | Rp3.399.900 |
| Rinnai Gas Water Heater | Rp1.499.900 |
| Maspion Kompor Listrik | Rp149.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)