Beli harga paint spray gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOVA Spray Gun ElectricDeskripsi:- Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan andaatribut:
- Tank Capacity: 800ml
- Nozzle Diameter: 2.0mm
- Biggest Jet Flow: 500cc/min
- No. Load Speed: 22000rpm
- Meiji Hand Spray Gun F210 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for Large grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these spatribut:
- Spraying Distance: 250mm
- Spraying pressure: 0.25MPa
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- Meiji Hand Spray Gun F200 Seriesatribut:
- Type of feed: Gravity
- Atomizing Air Pressure (MPa): 0.35
- Spray Distance (mm): 250
- TRUSCO Spray Gun, Cup Set, SiphonDeskripsi:It is a set type of gun. Cup that can be used immediately. Small articles, medium things etc.atribut:
- Air Intake: G1/4
- Atomization: General-Purpose Atomization
- Attachment Port: G1 / 4 (cup)
- Cup Capacity (L): 1
- Indispensable Compressor (kW): 0.75 to 1.5
- Nozzle Diameter: 1.5mm
- Open Pattern (mm): 200
- Supplying System: Suction
- Air Consumption (L/minute): 150
- Purpose of Use: Coating of small articles, coating of medium sized objects.
- Anzen Spray Gun SuctionDeskripsi:Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.atribut:
- Type of feed: Suction
- Meiji Piece Gun, Compact Spray Gun MP/F55 Seriesatribut:
- Type of feed: Gravity
- GENESIS Spray Gunatribut:
- Outer Diameter (mm): 20
- Inner Diameter (mm): 1
- Meiji Hand Spray Gun F410 SeriesDeskripsi:This series offers low volume medium pressure (LVMP) in beatiful atomization and better transfer efficiency. Also, beatiful gun body with chrome palting brings long lasting and easy cleaning. Furthermore, easy operation comes true due to reduction of trigatribut:
- Atomizing Air Pressure (MPa): 0.25
- Spray Distance (mm): 250
- Standard paint cup: 6G-C
- Paint feed system: Gravity
- Meiji Automotive Refinishing Spray Gun F-ZERODeskripsi:F-ZERO memberikan kualitas semprotan ideal dengan mengoptimalkan kontrol partikel sebagai bentuk teknologi terbaru kami.Cocok untuk pekerjaan teknik maupun pengecatan yang sensitif.atribut:
- Spraying pressure: 0.2MPa
- Paint feed system: Gravity
- Wipro Spray Gun Meiji TypeDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Type: Meiji
- Standard Nozzle (mm): 1.5
Daftar Harga harga paint spray gun Terbaru March 2026
| FUSO Lumina Automatic Spray Gun | Rp11.999.900 |
| KOVA Spray Gun Electric | Rp509.900 |
| ANEST IWATA Spray Gun | Rp679.900 |
| Meiji Hand Spray Gun Only | Rp1.199.900 |
| Meiji Hand Spray Gun F210 Series | Rp2.599.900 |
| Meiji Hand Spray Gun F110 Series | Rp1.999.900 |
| Meiji Hand Spray Gun F200 Series | Rp1.499.900 |
| LAKONI Spray Gun | Rp269.900 |
| MultiPro Spray Gun Accessories | Rp189.900 |
| TRUSCO Spray Gun, Cup Set, Siphon | Rp3.699.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)