Beli harga micrometer digital mitutoyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Micrometer Hitungan MekanikDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- KRISBOW Mikrometer Digitalatribut:
- Dimensions (mm): 145x60x30
- Material: Steel
- Accuracy (mm): ± 0.002
- Range (mm): 0-25
- Resolution (mm): 0.001
- Mitutoyo Digital Caliper Blade (Jangka Sorong)Deskripsi:Benefit- Allows step measurement.- The slider operation is smooth and comfortable.- Allows integration into stastitical process control and measurement systems.atribut:
- Maximum Response Speed: Unlimited
- Niigata Seiki (SK) Digital Outside MicrometerDeskripsi:- Rentang pengukuran yang luas- Preset Function- Sleep Mode Function (sekitar 20 menit)- Locking Functionatribut:
- Resolution (mm): 0.001
- Material: Steel (frame), stainless steel (spindle)
- Mitutoyo Outside Micrometer with Interchangeable Anvilatribut:
- Graduation (mm): 0.01
- Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
- Range (mm): 0-150
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Mitutoyo Universal Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
- Clamping Force (N): 600
- Dovetail Groove: Provided
- Remarks: With mechanical locking system
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Instrumental Error (mm): ±0.03
- Dimensions d (mm): 16
- Dimension A (mm): 40
- Depth Bar: Included
- Dimension B (mm): 21
- Dimension C (mm): 16.5
- Dimension L (mm): 236
- Function: Zero set, Hold, Auto ON, Auto OFF
- Included Accessories: Monitor batteries (2)
- Measuring Range (mm) : 0~150
- Minimum Reading (mm): 0.01
- Operating Temperature (°C): 0~+40
- Power Supply: Coin Cell Battery LR44
- Repeatability (mm): ±0.01
- Thumb Roller: Included
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Insize Tubular Inside MicrometerDeskripsi:Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- Insize Electronic Outside MicrometerDeskripsi:Electronic Outside Micrometer> Resoluton: 0.001 mm/0.00005 Inch> Meet DIN863> Button function: on/off, set, mm/inch, ABS/INC> No data output> LR44 battery, automatic power off > Carbide tips> Rachet thimble > Supplied with spherical anvil> Setting standard are included (expect 0-25mm/0-1 Inch)atribut:
- Resolution (mm): 0.001
Daftar Harga harga micrometer digital mitutoyo Terbaru January 2026
| Mitutoyo Standard Outside Micrometer | Rp1.399.900 |
| Mitutoyo Micrometer Hitungan Mekanik | Rp1.899.900 |
| KRISBOW Mikrometer Digital | Rp1.399.900 |
| Mitutoyo Digital Caliper Blade (Jangka Sorong) | Rp8.399.900 |
| Niigata Seiki (SK) Digital Outside Micrometer | Rp11.999.900 |
| Mitutoyo Outside Micrometer with Interchangeable Anvil | Rp4.899.900 |
| Mitutoyo Digital Outside Micrometer | Rp3.099.900 |
| Mitutoyo Outside Micrometer Metric | Rp919.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp999.900 |
| Mitutoyo Universal Magnetic Stand | Rp6.099.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/P102145821-1.jpg)
%20Digital%20Outside%20Micrometer/P101000173-1.jpg)



/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/P101001041-1.jpg)

/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-4.jpg)