Beli harga mcb 1 ampere di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uticon MCB Panel BoxDeskripsi:Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
- Schneider Electric TeSys Deca Contacts set LA5-D Seriesatribut:
- Poles Description: 3P
- Product or Component Type: Main Contact Set
- Range: TeSys
- Legrand MCB - DX3 6000Aatribut:
- Impact Protection (IK): IK02
- Color: Grey
- IP Protection: IP20
- Built-in Depth (mm): 44
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Height (mm): 94.8
- Label Space/Information Surface: Yes
- Mounting Method: DIN rail
- Pollution Degree: 2
- Rated Impulse Withstand Voltage Uimp (kV): 4
- Storage Temperature (°C): -40-70
- Legrand MCB - DX3atribut:
- IP Protection: IP20
- Pollution Degree: 3
- Impact Protection (IK): IK02
- Frequency (Hz): 50-60
- Storage Temperature (°C): -40-70
- Schneider Electric ACTI9 Powertagatribut:
- Electric Current (A): 63
- SIEMENS Miniature Circuit Breaker 1P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 1-Poles
- Legrand RX3 MCB 1P 4500Aatribut:
- IP Protection: IP20
- Number of Pole: 1 (total)
- Rated Voltage (V): 230
- Impact Protection (IK): IK04
- Color: Grey
- Breaking Capacity (A): 4500
- Built-in Depth (mm): 44
- Depth (mm): 77.3
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Height (mm): 88.8
- Nominal Voltage (V): 210-440
- Number of Modules: 1
- Storage Temperature (°C): -25-60
- Voltage Type: AC
- Width (mm): 17.8
Daftar Harga harga mcb 1 ampere Terbaru April 2026
| Uticon MCB Panel Box | Rp60.900 |
| Broco Miniature Circuit Breaker Acti 9 iK60N (MCB) | Rp43.900 |
| KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor | Rp2.499.900 |
| Schneider Electric TeSys Deca Contacts set LA5-D Series | Rp1.899.900 |
| Legrand MCB - DX3 6000A | Rp129.900 |
| Broco Miniature Circuit Breaker 3P (MCB) | Rp129.900 |
| Legrand MCB - DX3 | Rp359.900 |
| Legrand MCB - DX3 10000A | Rp209.900 |
| Broco Box MCB 4 Group Inbow | Rp54.900 |
| Schneider Electric ACTI9 Powertag | Rp1.499.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P102058213-1.jpg)



/P102058206-1.jpg)




/P103145709-1.jpg)