Beli harga level di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KLENCO Sanifect High Level Disinfectant (Pembersih Disinfektan)
    Mulai

    Rp39.900

    KLENCO Sanifect High Level Disinfectant (Pembersih Disinfektan)
    Deskripsi:
    SANIFECT is a powerful, convenient, and multi-purpose disinfectant that effectively kills viruses and bacteria yet is non-toxic, alcohol free, pH neutral and pleasant smelling, making it safe and friendly for a wide range of applications methods including fogging. SANIFECT’s technology utilizes pH modifiers that neutralize ionic bonds of protein envelopes that hold hard-to-kill viruses and bacteria together and then penetrates to destroy the nucleic acid and dissolves the virus and bacteria in seconds.Areas of UseSANIFECT High Level Disinfectant is ideal for disinfecting floors, walls, table-tops, door handles, hand railings, lift button panels, plant and kitchen equipment, toilets and all hard surfaces in homes, hotels, hospitals, shopping malls, train stations, offices, schools, factories, sanitation stations and all private and public areas subject to dilution and usage guidelines.
  2. Sellery Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  3. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  4. STABILA Spirit Level Type 70-2 (Waterpass)
    Mulai

    Rp509.900

    STABILA Spirit Level Type 70-2 (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • Color: Yellow
    • Material: Aluminium
    • Vial Type: Horizontal, Vertical
    • End caps: Standard
  5. Sellery Spirit Level Torpedo Level (Waterpass)
    21%
    Mulai

    Rp79.900

    Sellery Spirit Level Torpedo Level (Waterpass)
    Deskripsi:
    > Strong rubber magnet base> 3 vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Length: 229 mm (9 inch)
    • Vials: Level/45 degrees/Plumb
  6. Sola Spirit Level Torpedo (Waterpass)
    Mulai

    Rp229.900

    Sola Spirit Level Torpedo (Waterpass)
    atribut:
    • Material: ABS Plastic
  7. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  8. STS Automatic Level
    Mulai

    Rp5.999.900

    STS Automatic Level
    atribut:
    • Correction range ('): ±15
    • Bubble tube sensitivity: 10'/2mm
    • Shortest Focusing Distance (m): 0.3
  9. TRUSCO Aluminium Level (Waterpass)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  10. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  11. STABILA Spirit Level Type 70 (Waterpass)
    Mulai

    Rp319.900

    STABILA Spirit Level Type 70 (Waterpass)
    atribut:
    • Accuracy (mm/m): ± 0.5
    • End caps: Standard
    • Vial Type: 1 x Horizontal, 1 x Vertical
  12. Ebisu Diamond Basic Level Black Series
    53%
    Mulai

    Rp229.900

    Ebisu Diamond Basic Level Black Series
    atribut:
    • Material: Body:Hardened aluminum alloy extruded material, Bubble tube:Acrylic resin (PMMA)
    • Height (mm): 51
    • Thickness (mm): 19.5
    • Accuracy (°): +-0.0573 (within +-1.00mm/m)
    • Sensitivity (degrees): 0.0201 (0.35mm/m)
  13. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.699.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  14. Nohken Small Level Sensor OL Switch
    Rating:
    100% of 100
    (3)
    Mulai

    Rp409.900

    Nohken Small Level Sensor OL Switch
    Deskripsi:
    Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.
    atribut:
    • Clearance (mm): Float stem/1.4
Daftar Harga harga level Terbaru October 2026
Joyko Label Price Tag (Kertas Label)Rp31.900
KLENCO Sanifect High Level Disinfectant (Pembersih Disinfektan)Rp39.900
Sellery Spirit Level (Waterpass)Rp76.900
Leica Automatic Level NA320Rp6.799.900
STABILA Spirit Level Type 70-2 (Waterpass)Rp509.900
Sellery Spirit Level Torpedo Level (Waterpass)Rp79.900
Sola Spirit Level Torpedo (Waterpass)Rp229.900
KRISBOW Alat Ukur Kebisingan SuaraRp1.799.900
STS Automatic LevelRp5.999.900
TRUSCO Aluminium Level (Waterpass)Rp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)