KLENCO Sanifect High Level Disinfectant (Pembersih Disinfektan)

Sebelum PPN:
Rp39.900 - Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SANIFECT is a powerful, convenient, and multi-purpose disinfectant that effectively kills viruses and bacteria yet is non-toxic, alcohol free, pH neutral and pleasant smelling, making it safe and friendly for a wide range of applications methods including fogging. SANIFECT’s technology utilizes pH modifiers that neutralize ionic bonds of protein envelopes that hold hard-to-kill viruses and bacteria together and then penetrates to destroy the nucleic acid and dissolves the virus and bacteria in seconds.

Areas of Use
SANIFECT High Level Disinfectant is ideal for disinfecting floors, walls, table-tops, door handles, hand railings, lift button panels, plant and kitchen equipment, toilets and all hard surfaces in homes, hotels, hospitals, shopping malls, train stations, offices, schools, factories, sanitation stations and all private and public areas subject to dilution and usage guidelines.
Peringatan
- Gramasi dan kemasan produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.
Warning
- Product grammage and packaging may change at any time following the latest packaging.
Feature
Alcohol and solvent free, non-flammable, non-residual and is biodegradable
Non-toxic, safe to use even around patients.
Kill List (at 1:20 dilution with water):
-Viruses
HIV, Caliciviruses (for Norovirus, Norwalk virus), Hepatitis B virus, Adenovirus, Herpes virus Type 1 & 2, Influenza virus Type A, Vaccinia virus, Feline Leukaemia viruses, Respiratory Syncytial virus, Rubella virus and coronaviruses such as Infectious Bronchitis and the COVID-19* virus.
*Based on the approval by the Singapore National Environment Agency(NEA) as an effective surface disinfectant against coronaviruses including the COVID-19 virus.
- Bacteria (as tested under EN1276)
Staphylococcus Aureus, E. Coli, Pseudomonas Aeruginosa, Enterococcus, Enterobacter Aerogenes & Cloacae, Salmonella Typhimurium, Proteus Mirabilis & Vulgaris, Chlamydia Psittaci.
- Yeast and Fungi
Canadida Slbicans, Aspergillus Niger.
Available in 5L, 20L & 205L.

Ulasan Produk

Tidak ada ulasan