Beli harga jet spray di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER HOME & GARDEN Spray Gun
    Mulai

    Rp269.900

    KARCHER HOME & GARDEN Spray Gun
    Deskripsi:
    Premium multifunction spray gun with 4 spray patterns for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. This innovative spray gun also offers a host of other features such as infinite flow control as well as automatic locking and release. This gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  2. Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.499.900

    Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  3. Wasser Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.199.900

    Wasser Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi Jet Pumps (Pompa Sumur Dangkal) dengan spesifikasi total head 32-50 Meter adalah pompa air dari brand Wasser untuk kebutuhan kebutuhan industri dan bisnis anda.
    atribut:
    • Input Pipe (inch): 1
    • Output Pipe (inch): 1
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  4. Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  5. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  6. Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Mulai

    Rp2.699.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  7. KOVA Electric Spray Gun (Alat Semprot Cat)
    Rating:
    73% of 100
    (3)
    Mulai

    Rp589.900

    KOVA Electric Spray Gun (Alat Semprot Cat)
    Deskripsi:
    - Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan anda
    atribut:
    • Tank Capacity: 800ml
    • Nozzle Diameter: 2.0mm
    • Biggest Jet Flow: 500cc/min
    • No. Load Speed: 22000rpm
  8. Meiji Automotive Refinishing Spray Gun FINER II Plus (Pistol Semprot Cat Otomotif)
    Mulai

    Rp3.399.900

    Meiji Automotive Refinishing Spray Gun FINER II Plus (Pistol Semprot Cat Otomotif)
    Deskripsi:
    This Hand spray gun series are possible to spray wide range between touch-up and block pain due to adjusting spraying pattern width. Nwe design of air cap and fluid nozzle realizeds higher atomization.
    atribut:
    • Nozzle bore (mm): 1.4
    • Spraying pressure: 0.2MPa
    • Spray Distance (mm): 200
    • Air Consumption (L/minute): 220
    • Paint Spraying Volume (ml/minute): 140
    • Maximum effective pattern width (mm): 300
    • Standard paint cup: TG-2U, 2GD, 4GD,4GF-U, 4GB-U, 4GPA-U, 4G-TA
  9. Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)
    Mulai

    Rp1.699.900

    Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)
    atribut:
    • Type of feed: Gravity
    • Atomizing Air Pressure (MPa): 0.35
    • Spray Distance (mm): 250
  10. Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

    Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  11. Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.999.900

    Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industri
    atribut:
    • Input Pipe (inch): 1.25
  12. GENESIS Spray Gun (Alat Semprot Cat)
    Mulai

    Rp309.900

    GENESIS Spray Gun (Alat Semprot Cat)
    atribut:
    • Outer Diameter (mm): 20
    • Inner Diameter (mm): 1
  13. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

Daftar Harga harga jet spray Terbaru November 2026
KARCHER HOME & GARDEN Spray GunRp269.900
Shimizu Semi Jet Pump Water (Pompa Semi Jet)Rp1.499.900
Wasser Semi Jet Pump Water (Pompa Semi Jet)Rp1.199.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp149.900
Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)Rp63.900
Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)Rp2.699.900
Meiji Hand Spray Gun Only (Alat Semprot Cat)Rp1.399.900
KOVA Electric Spray Gun (Alat Semprot Cat)Rp589.900
Meiji Automotive Refinishing Spray Gun FINER II Plus (Pistol Semprot Cat Otomotif)Rp3.399.900
Roca Jet Shower SetsRp489.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)