Beli harga infocus projector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Infocus Projectoratribut:
- Aspect Ratio: 4:3
- Audio Output (W): 3
- Dimensions (mm): 236x313x107 (WxLxH)
- Input Sources: Mini D-sub 15-pin (VGA), S-Video, HDMI™ 1.4, 3.5 mm Stereo Mini Jack
- Operating Temperature (°C): 5 to 40
- Optical Zoom: 1.1:1
- Power Consumption (W): Maximum 267; Minimum 210
- Resolution (pixels): 1024x768
- Sound Level (dB(A)): 30
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- NEC Proyektor Ultra Shortatribut:
- Technology: LCD
- Contras Ratio: 4000:1
- Lamp Life (hour): 6000
- New Projector Proyektoratribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- Panasonic Fast and Flexible Portable Projectors with Long-Life LampDeskripsi:- Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.atribut:
- Technology: LCD
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
Daftar Harga harga infocus projector Terbaru March 2026
| Infocus Projector | Rp6.699.900 |
| BenQ Proyektor | Rp5.399.900 |
| NEC Proyektor Ultra Short | Rp20.999.900 |
| ViewSonic Business Projector | Rp5.299.900 |
| New Projector Proyektor | Rp3.499.900 |
| Epson Proyektor | Rp6.399.900 |
| NEC Proyektor Portabel | Rp11.999.900 |
| NEC High Brightness Projector | Rp53.999.900 |
| JK Screen Lift Projector S Series | Rp30.999.900 |
| Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp | Rp9.499.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)





























































































































































/qsP102114964-2.jpg)
/0cP101000012-28.jpg)