Beli harga genset silent 60 kva di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YAMAGEN Generator Diesel AC Silent Type (Genset Diesel)Deskripsi:Standar genset dengan kapasitas 11kVa 3 phase 380V, 50Hz. Fitur Kontrol genset dimanapun dan kapanpun melalui smartphone Anda dengan menambahkan Additional Modul Koneksi Wiring dapat disesuaikan ke 3 phase 220V atau 1 phase 220V dengan perubahan kapasitas genset.atribut:
- Rated Speed 50Hz (rpm): 1500
- Rated Speed 60Hz (rpm): 1800
- Excitation: Brushless, Rotating Exciter (with AVR)
- Insulation: Class 'F'
- Number of Poles: 4
- Phase and Wire: 3 phase - 4 wire
- Power Factor : 0.8 (lagging)
- Voltage Regulation: Within +/- 1.5%
- Denyo Generator Diesel Isuzu Engine (Genset Diesel)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- Denyo Generator Diesel Kubota Engine (Genset Diesel)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- Tiger Generator Gasoline TNG1500A (Genset Bensin)atribut:
- Rated Power (W): 800
- Fuel Tank Capacity (L): 5.5
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.3
- Dimension (L x W x H) (mm): 455x370x380
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 2.8
- Maximum Power (W): 880
- Model : TE154
- Rated Current (A): 4
- Starting System: Recoil
- Tiger Generator Gasoline TDG3500AE & TDG5000AE (Genset Bensin)atribut:
- Rated Power (W): 4800
- Rated Current (A): 8.2
- Voltage (V): 220
- Frequency (Hz): 50
- Fuel Tank Capacity (L): 15
- Dimension (L x W x H) (mm): 715x480x645
- Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
- Ignition System: Transistorized self-excitation comstant voltage (AVR)
- Maximum Power (W): 5000
- Model : TD186FE
- Oil Capacity (L): 1.65
- Starting System: Recoil / Electric
- Tiger Generator Gasoline EPN2900DX & EPN3900DX (Genset Bensin)atribut:
- Fuel Tank Capacity (L): 15
- Voltage (V): 220
- Frequency (Hz): 50
- Dimension (L x W x H) (mm): 610x440x460
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Oil Capacity (L): 0.6
- Starting System: Recoil
- Tiger Generator Gasoline TNG4500 - TNG6500 AE+B+W (Genset Bensin)atribut:
- Fuel Tank Capacity (L): 25
- Voltage (V): 220
- Frequency (Hz): 50
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Starting System: Recoil/Electric
- FIRMAN Generator Diesel (Genset Diesel)atribut:
- Phase: 3
- Engine Type: 4 cylinder in line-water cooled engine
- Starting System: Electric
- Freshgen AC Generator 3 PhaseDeskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Hyundai Generator Inverter Portable (Genset Inverter)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Freshgen AC Generator 1 PhaseDeskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- PERKINS Generator Diesel Set Silent Type (Genset Diesel)Deskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
Daftar Harga harga genset silent 60 kva Terbaru April 2026
| FIRMAN Generator Diesel Silent Type (Genset Diesel) | Rp119.999.900 |
| YAMAGEN Generator Diesel AC Silent Type (Genset Diesel) | Rp289.999.900 |
| Hyundai Generator Diesel Silent Type (Genset Diesel) | Rp23.999.900 |
| Denyo Generator Diesel Isuzu Engine (Genset Diesel) | Rp519.999.900 |
| Denyo Generator Diesel Kubota Engine (Genset Diesel) | Rp219.999.900 |
| Tiger Generator Gasoline TNG1500A (Genset Bensin) | Rp4.599.900 |
| Tiger Generator Gasoline TDG3500AE & TDG5000AE (Genset Bensin) | Rp21.999.900 |
| Tiger Generator Gasoline EPN2900DX & EPN3900DX (Genset Bensin) | Rp6.099.900 |
| Tiger Generator Gasoline TNG4500 - TNG6500 AE+B+W (Genset Bensin) | Rp11.999.900 |
| FIRMAN Generator Diesel (Genset Diesel) | Rp139.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P102540280-1.jpg)
/euP103839534-1.jpg)
/P102093474-1.jpg)
/P102122563-1.jpg)
/P102122556-1.jpg)
/42P101005146-2.jpg)
/P101005152-1.jpg)
/43P101005147-2.jpg)
/P101005150-1.jpg)
/P102540271-1.jpg)

/P102093436-4.jpg)


/c6P105160438-1.jpg)
/coP105160456-1.jpg)