Beli harga dial digital mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Universal Magnetic Stand
    Mulai

    Rp7.299.900

    Mitutoyo Universal Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
    • Clamping Force (N): 600
    • Dovetail Groove: Provided
    • Remarks: With mechanical locking system
  2. Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  3. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  4. Mitutoyo Digital Caliper Blade (Jangka Sorong)
    Mulai

    Rp8.099.900

    Mitutoyo Digital Caliper Blade (Jangka Sorong)
    Deskripsi:
    Benefit- Allows step measurement.- The slider operation is smooth and comfortable.- Allows integration into stastitical process control and measurement systems.
    atribut:
    • Maximum Response Speed: Unlimited
  5. Mitutoyo Jangka Sorong Dial
    Mulai

    Rp3.499.900

    Mitutoyo Jangka Sorong Dial
    atribut:
    • One rotation of the pointer (mm): Two
    • Scale Interval (mm): 0.02
    • Instrument Difference (mm): +/- 0.03
    • Depth Bar: Yes
    • Measuring Range (mm) : 0-150
  6. Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.499.900

    Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang)
    atribut:
    • Graduation (mm): 0.01
    • Specification Range (mm): 0.5
  7. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  8. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  9. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  10. Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan)
    Mulai

    Rp3.399.900

    Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan)
    atribut:
    • Dial Reading (mm): 0.001
    • Force (N): Less than 1.5
    • Graduation (mm): 0.001
    • Range (mm): 0-1
    • Accuracy (mm): ±0.005
  11. Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    Mulai

    Rp1.099.900

    Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    atribut:
    • Long Hand One Rotation (mm): 0.2
    • Dimension A (mm): 47.2
    • Scale Interval (mm): 0.001
    • Indication Error 2 Rotation (µm): + /- 4
    • 1/10 Rotation Adjacency Error (µm): 2
    • Back lid specification: Flat
    • Dimension E (mm): 20
    • Dimension F (mm): 16.9
    • Dimensions d (mm): 18.1
    • Indication Error (µm): 5 [Entire Measurement Range]
    • Indication Error 1 Rotation (µm): + /- 4
    • Indication Error 1/2 Rotation (µm): 3
    • Measurement Range: 1
    • Measuring Force (N): 1.5 or less
    • Measuring Range (mm) : 1
    • Mitutoyo Part Number: 2109AB-10
    • Return Error (µm): 2
    • Scale Specification: 0 ~ 100 ~ 0
    • Series: Two
    • Type: Balance Scale/Shock Proof/With Jewels
  12. TRUSCO Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    TRUSCO Digital Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  13. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp559.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
  14. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  15. KRISBOW Alat Ukur Diameter
    Mulai

    Rp1.399.900

    KRISBOW Alat Ukur Diameter
    Deskripsi:
    Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.
    atribut:
    • Reading (mm): 0.01
  16. Niigata Seiki (SK) Digital Depth Caliper (Alat Ukur Kedalaman Digital)
    Mulai

    Rp1.799.900

    Niigata Seiki (SK) Digital Depth Caliper (Alat Ukur Kedalaman Digital)
    Deskripsi:
    Digital Depth Caliper D-150D. - Measuring Depth distance - Display hold fuction - Power Source: one SR44 - Range 0-150mm, Accuracy +/-0.03mm.
    atribut:
    • Power Source: One SR44
    • Accuracy: +/-0.03mm
    • Resolution: 0.01mm
  17. Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)
    Mulai

    Rp2.199.900

    Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)
    Deskripsi:
    Bore Gauge Insize analog memberikan pengukuran diameter dalam lubang dengan presisi tinggi dan tampilan dial yang jelas. Cocok untuk memeriksa silinder, bushing, dan komponen mesin lainnya.
Daftar Harga harga dial digital mitutoyo Terbaru October 2026
Mitutoyo Universal Magnetic StandRp7.299.900
Mitutoyo Dial Caliper Metric Type (Jangka Sorong)Rp1.199.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
Mitutoyo Digital Caliper Blade (Jangka Sorong)Rp8.099.900
Mitutoyo Jangka Sorong DialRp3.499.900
Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang)Rp1.499.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
Mitutoyo Outside Micrometer DigitRp1.799.900
Mitutoyo Magnetic StandRp1.299.900
Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan)Rp3.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)