Beli harga cast iron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- TOTO Bak Mandi Besi Coratribut:
- Height (mm): 470
- Width (mm): 1800
- Depth (mm): 800
- TOTO Bak Mandi Lapis Besi CorDeskripsi:Dengan pegangan anti selip
- monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)Deskripsi:Produk ini juga sering disebut dengan Ragumatribut:
- Material: Ductile Iron
- TRUSCO Welding Rod for Cast Ironatribut:
- Weight (g): About 155
- Stick Length (mm): 350
- Current Range (A) Downward: 70 - 110
- Core Wire Diameters (mm): 3.2
- Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
- Onda Butterfly Valve Handle Cast Iron (Katup)atribut:
- Material: Cast Iron
- Onda Check Valve Cast Iron Type Flange JIS 10K (Katup)atribut:
- Material: Cast Iron
- Grundfos Pompa Transfer Tipe NS (Pompa Air)Deskripsi:NS adalah pompa sentrifugal yang dirancang untuk mentransfer air pada instalasi rumah tangga, industri kecil dan irigasi pertanian.Body dan motor pompa terbuat dari cast iron yang tahan terhadap korosi baik pada permukaan dalam maupun luar. Impeller pompa NS, terbuat dari bahan technopolymer dan juga cast iron.Rotor pompa dipasang pada ball bearing yang berukuran besar dan mengandung minyak, menjamin tidak berisik dan berumur panjang. Pompa NS 1 phase telah dilindungi dengan thermal dan overload protection.atribut:
- Pump Housing: Cast Iron
- Maximum Operating Pressure: 6bar
- Pump Inlet: 2.1/2inch
- Pump Outlet: 2inch
- Mains Fequency: 50Hz
- Kitz 10K Gate Valve (Flange Type) 10FCLS Seriesatribut:
- Class: 10K
- Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Seriesatribut:
- Class: 10K
- Body Material: FC300
- Material (Handle): FC250
- Material (Sheet): CAC406
- Material (bonnet): FC300
- Material (stem): C3771BE
- Kitz 10K Cast Iron Gate Valve (with Flange Type, with Indicator) (10FCWI Series)atribut:
- Class: 10K
- TRUSCO Hand Riveter (for Iron Work)Deskripsi:It is a representative product of hand riveting which is excellent in durability and ease of use.atribut:
- Abstract: Long Nose Piece With
- Accessories: Long nose piece: 6 x 10mm (Applicable rivet diameter 3.2mm/4mm)
- Compatible Rivet (phi mm): phi2.4, phi3.2, phi4.0, phi4.8mm stainless steel only phi3.2mm
- Finishing Material: Body: Die-Cast Aluminium Handle : SCM Forging
- Length (mm): 270
- Set Items: (Applicable Rivet Diameter 3.2mm, 4.0mm Combined Use) One Long Nose Piece 6 x 10mm
- Weight (g): 0.56
- MODENA Kompor Gas 70cmDeskripsi:BH 0725
- MODENA Kompor Gas Tanam 90cm (Kompor)Deskripsi:BH 0935
- Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)atribut:
- Class: 20K
- Body Material: FCD-S
Daftar Harga harga cast iron Terbaru March 2026
| Onda Gate Valve Cast Iron Type Flange JIS 10K | Rp2.099.900 |
| TOTO Bak Mandi Besi Cor | Rp51.999.900 |
| TOTO Bak Mandi Lapis Besi Cor | Rp42.999.900 |
| monotaro Lead Vice (Doug Tile Cast Iron) (Ragum) | Rp499.900 |
| TRUSCO Welding Rod for Cast Iron | Rp799.900 |
| Onda Butterfly Valve Handle Cast Iron (Katup) | Rp619.900 |
| Onda Check Valve Cast Iron Type Flange JIS 10K (Katup) | Rp1.699.900 |
| MAXPOWER Bench Vise Cast Iron Swivel | Rp629.900 |
| Yamawa Carbide Hand Tap for Cast Iron N-CT FC | Rp1.499.900 |
| Grundfos Pompa Transfer Tipe NS (Pompa Air) | Rp4.799.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































%20(Ragum)/ezP103179539-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/TRUSCO%20Welding%20Rod%20for%20Cast%20Iron/P102007143-1.jpg)
/P103081340-1.jpg)
/Onda%20Check%20Valve%20Cast%20Iron%20Type%20Flange%20JIS%2010K%20(Katup)/P103081368-1.jpg)


/P102236024-1.jpg)
%2010FCLS%20Series/P103049803-1.jpg)

%20(10FCWI%20Series)/P103049715-1.jpg)
/NTN%20Flanged%20Cartridge%20Unit%20Cast%20Housing%20Set%20Screw%20Type/8xP105536321-2.jpg)
/P101000575-1.jpg)

/P102169483-1.jpg)
/P103047966-1.jpg)