TRUSCO Hand Riveter for Iron Work (Tang Rivet)

Kondisi Barang:
Sebelum PPN:
Rp939.900
Spesifikasi
AbstractLong Nose Piece With
AccessoriesLong nose piece: 6 x 10mm (Applicable rivet diameter 3.2mm/4mm)
Compatible Rivet (phi mm)phi2.4, phi3.2, phi4.0, phi4.8mm stainless steel only phi3.2mm
Finishing MaterialBody: Die-Cast Aluminium Handle : SCM Forging
Length (mm)270
Set Items(Applicable Rivet Diameter 3.2mm, 4.0mm Combined Use) One Long Nose Piece 6 x 10mm
Weight (g)0.56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a representative product of hand riveting which is excellent in durability and ease of use.

Ulasan Produk

Tidak ada ulasan