Beli harga bandsaw blade di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- METABO BandsawDeskripsi:-High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)atribut:
- Support Surface (mm): 536x640
- Working Height Without Stand (mm): 925
- Sawing Bench Swivel Range (°): 0-20
- Cutting Height (mm): 280
- Rated Input Power (W): 1900
- Femi BandsawDeskripsi:TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- Makita T.C.T.Saw Bladeatribut:
- Size: 185 X 24T
- monotaro Carbide Hole Saw (Gergaji Lubang Karbit)Deskripsi:It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).atribut:
- Overall Length (mm): 93
- Drill Diameter (Ø mm): 6
- Compatible Motor: Electric drill / drilling machine
- Effective Cutting Capacity (mm): 4
- Diameter Tolerance (mm): ±0.2
- Shank Diameter (mm): 10
- TRUSCO Hand Hacksaw BladeDeskripsi:Use:For iron production, stem pipe, cutting of the pipe for plumbing and electrical works as PVC pipes, etc.atribut:
- Compatible Models: 250mm Width Hand Hacksaw
- Finishing Material: (Blade Tip, Saw Body) Low Alloy Steel HSS of All High Speed Steel
- Length (mm): 263
- Name (mm): 250
- Nominal Diameter Dimensions (mm): 250
- Number of Threads: 24
- Purpose of Use: For iron working, pipes such as stainless pipes/for cutting electrical pipe work.
- Saw Blade Designation Dimensions (mm): 250
- Thickness (mm): 0.65
- BITEC Mata Gergaji Bundar Standar Multimaterialatribut:
- Type/Packing: 1 pc / paper box
- BITEC Mata Gergaji Bundar Standar untuk Kayuatribut:
- Type/Packing: 1 pc / paper box
- Wipro Band Saw BladeDeskripsi:- Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longeratribut:
- Color: Black
- KYK TCT Saw Blade For WoodDeskripsi:Pisau potong kayu
- NACHI Metal Band Saw Blade for Cut Off Machine Bi Metal PMDeskripsi:It is suitable forthe material such as SUS, SKDatribut:
- Size (ThicknessxWidthxOALxTeeth): 0.9 x 25.0 x 3505 x 10 TPI
- Material: HSS-Co
- Type: Bi Metal PM
- NACHI Mata Gergaji Pita Metal untuk Contour Machine BA BarmecDeskripsi:Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.atribut:
- Thickness (mm): 0.65
- Material: SK (Alloy Steel)
- NACHI Metal Band Saw Blade for Cut Off Machine BPV Bi Metal PMVLDeskripsi:Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)atribut:
- Material: HSS-Co
- Type: BPV Bi Metal PMVL
- Thickness (mm): 0.95
- Width (mm): 27.0
- TRUSCO TSL Hole Saw SKH59 BimetalDeskripsi:- Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
- TRUSCO Dispenser Lakban Resin (Tempat Solasi)atribut:
- Material: Body:ABS resin, Blade:Hardened steel (SK-5)
- Maximum Tape Width (mm): 50
- Maximum Tape Outside Diameter (mm): 123
- Specification: With Expansion and contraction safety cover
- Body dimensions (Width x Depth x Height): 66 x 154 x 86mm
- Applicable tape: OPP tape
- RIDGID Hole Saw Electrician KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 7/8, 1 1/8, 1 3/8, 1 3/4, 2, 2 1/2 inch; Arbor R2, R5
- Set Contents: Hole saw 52780 (22mm), 52800 (29mm), 52820 (35mm), 52850 (44mm), 52865 (51mm), 52895 (64mm), Arbor 53070 (R1), 53075 (R2)
- Compatible Material: Wood, soft steel, stainless steel, tool steel, cast iron, brass, aluminum
- Catalog Number: 81495
Daftar Harga harga bandsaw blade Terbaru January 2026
| METABO Bandsaw | Rp66.999.900 |
| Femi Bandsaw | Rp18.999.900 |
| BOMAR Horizontal Bandsaw Machine | Rp31.999.900 |
| KRISBOW Mesin Gergaji Pita | Rp16.999.900 |
| Makita T.C.T.Saw Blade | Rp139.900 |
| monotaro Carbide Hole Saw (Gergaji Lubang Karbit) | Rp209.900 |
| TRUSCO Hand Hacksaw Blade | Rp189.900 |
| BITEC Mata Gergaji Bundar Standar Multimaterial | Rp60.900 |
| BITEC Mata Gergaji Bundar Standar untuk Kayu | Rp78.900 |
| Wipro Band Saw Blade | Rp56.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
























































































































































/0rP101571027-12.jpg)









/P102014080-1.jpg)