RIDGID Holesaw Electrician Kit (Gergaji Lubang)

Sebelum PPN:
Rp5.099.900
Spesifikasi
Contents7/8, 1 1/8, 1 3/8, 1 3/4, 2, 2 1/2 inch; Arbor R2, R5
Set ContentsHole saw 52780 (22mm), 52800 (29mm), 52820 (35mm), 52850 (44mm), 52865 (51mm), 52895 (64mm), Arbor 53070 (R1), 53075 (R2)
Compatible MaterialWood, soft steel, stainless steel, tool steel, cast iron, brass, aluminum
Catalog Number81495

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.

Ulasan Produk

Tidak ada ulasan