Beli harga alat test grounding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Earth Clamp Testers (Tang Ampere Grounding)atribut:
- Dimensions (mm): 246x120x54 (LxWxD)
- Conductor Size (mm): Approx. 32
- Current Consumption (mA): Approx. 50 (max.100)
- Earth Resistance Auto Range (ohm): 20.00/200.00/1500
- Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
- Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- KYORITSU Analogue Insulation / Continuity Testersatribut:
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x6; 9121 (Shoulder Strap); Instruction Manual
- Test Voltage (V): 250/500/1000
- KYORITSU LOOP/PFC/PSC TestersDeskripsi:KYORITSU Loop/PSC Tester withatribut:
- Contents Included: Molded plug test leads; 7121B (Simplified measurement probe); Pouch for test leads; 9121 (Shoulder Strap); Instruction Manual
- Dimension (LxWxD): 167x185x89 mm
- Loop Impedance Ranges: 20/200/2000 Ohm
- Measurement Range: PSC: 200A (2.3A 40ms)/ 2000A (25A 20ms)/ 20kA (25A 20ms)
- Test Current: 20 Ohm 25A\n200 Ohm 2.3A\n2000 Ohm 15mA
- Test Period: 20 Ohm (20ms)\n200 Ohm (40ms)\n2000 Ohm (280ms)
- Voltage: 110V-260V +/- 2%rdg +/- 4dgt
- KRISBOW Analog Multimeter (Multitester)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.atribut:
- DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
- AC Voltage (V): 10, 50, 250, 1000
- Power Supply (V): 9, 1.5x2
- Resistance (kΩ): 2, 20, 200, 2000, 20000
- KRISBOW Alat Penguji Kabel LAN 2in1atribut:
- Voltage DC (V): 600 +/- 0.5%
- Current DC (mA): 200 +/- 1.5%
- Current AC (mA): 200 +/- 2.0%
- Dimensions (mm): 60x80x40
- Voltage (V AC): 600 +/- 1.2%
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- Philips Essential Bohlam LEDDeskripsi:Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- KYORITSU RCD Testersatribut:
- Dimension (LxWxD): 167x186x89 mm
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- KYORITSU Earth Resistance & Resistivity Testeratribut:
- Resolution: 0,001Ohm/0,01/0,1/1/10/100 Ohm
- Measuring Range: 0.03 - 2.099 Ohm/ 0.03 - 20.99 Ohm/ 0.3 - 209.9 Ohm/ 3 - 2099 Ohm/ 0.03k - 20.99 kiloOhm/ 0.3k - 209.9 kiloOhm
- Communication Interface: Model 8212-USB Optical Adaptor
- Dimension (LxWxD): 167x185x89 mm
- Earth Resistance: 2Ohm/20/200/2000/20KiloOhm/200KiloOhm
- Memory Capacity : 800 data
- Power Supply: DC12V : sizeAA manganese dry battery (R6) x8_x000D_ (Auto power off: approx. 5 minutes)
- KRISBOW Alat Ukur Ketahanan Tanahatribut:
- Continuity (ohm): Buzzer sound < 30
- Resistance (ohm): 200/2000/20k/200K/2000K +/- (0.8% + 2d)
- Accessories: Test leads, 4 wire cables, 2 iron rods and carrying case
- Battery Test (V): 9 and 1.5 +/- (1%+2d)
- DC Current (A): 2000u/20m/200m/10m +/- (1% + 2d)
- Diode Test: Test current 1mA, Open circuit voltage 2.8V
- Power Supply: 9V Battery
- Voltage (V): 200m/2000m/20/200/600 +/- (0.8% + 3d) (DC); 200/600 +/- (1.2% + 10d) (AC)
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- FLUKE Multimeter Digital True RMS (Multitester)atribut:
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 6000 counts
- Voltage (V): 1000 (DC); 1000 (AC)
- Width x Depth x Height: 90x43x185mm
Daftar Harga harga alat test grounding Terbaru February 2026
| KYORITSU Earth Clamp Testers (Tang Ampere Grounding) | Rp19.999.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp5.899.900 |
| KYORITSU Analogue Insulation / Continuity Testers | Rp4.499.900 |
| KYORITSU LOOP/PFC/PSC Testers | Rp6.599.900 |
| KRISBOW Analog Multimeter (Multitester) | Rp229.900 |
| KRISBOW Alat Penguji Kabel LAN 2in1 | Rp1.099.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
| KYORITSU Alat Ukur Ketahanan Tanah | Rp5.899.900 |
| Philips Essential Bohlam LED | Rp24.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)



















































































































































/o1P101002865-2.jpg)
/nkP101550848-2.jpg)


/2bP101515083-3.jpg)

/P101002871-1.jpg)
/P102091784-1.jpg)


/P101002867-1.jpg)

/iaP102121658-2.jpg)


/ivP102049679-5.jpg)
/P102853388-1.jpg)