Beli harga alat listrik panasonic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Kipas Exhaust Plafon (Kipas Ventilasi)
    Mulai

    Rp2.399.900

    Panasonic Kipas Exhaust Plafon (Kipas Ventilasi)
    Deskripsi:
    Panasonic Sirocco Exhaust Fan - FV17CU7NANH menjadi ventilasi mekanik pilihan dengan performa unggul. Suara halus dan tidak berisik. Jadikan ruangan lebih bersih dan sehat dari debu maupun aroma tak sedap lainnya.
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00017.01
  2. Panasonic Welding Welding Plasma Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp75.999.900

    Panasonic Welding Welding Plasma Cutting Machine (Mesin Potong Plasma)
    atribut:
    • Type: Inverter
    • Power Source: YP-060PF3HGF
    • Torch: YT-06PD3HAJ
    • Rated Duty Cycle (%): 60
    • Phase: 3
  3. Panasonic Air Conditioner Split (AC / Pendingin Udara)
    Mulai

    Rp5.499.900

    Panasonic Air Conditioner Split (AC / Pendingin Udara)
    atribut:
    • Voltage (V): 220
    • Power (W): 760
    • Inner Dimensions (mm): 290x799x197
    • Outer Dimensions (mm): 490x650x230
    • Pipe Length (m): 20.0
    • British Thermal Unit (BTU/hour): 9000
    • SNI License: Yes
  4. RHINO Panasonic Type MIG Torch (Stang Las MIG)
    Mulai

    Rp789.900

    RHINO Panasonic Type MIG Torch (Stang Las MIG)
    Deskripsi:
    Aksesoris OEM merk RHINO
    atribut:
    • Size (cm): 400
  5. Panasonic Air Conditioner Split Single Non Inverter (AC / Pendingin Udara)
    Mulai

    Rp10.999.900

    Panasonic Air Conditioner Split Single Non Inverter (AC / Pendingin Udara)
    atribut:
    • Cooling Capacity (kW): 5.28
    • Air Circulation (m³/minute): 19.7 / 695 (dalam ruangan)
    • Capacity (PK): 2
    • Cooling Capacity (BTU/hour): 18000
    • Dimensi P x L x T (mm): 1102x244x302
    • Moisture Remover (L/hour): 2.9
    • Power (W): 1660
    • SNI License: Yes
    • Tingkat Kebisingan (dB-A): indoor :45/39, outdoor: 54
    • Voltage (V): 220
    • power current (A): 7.7
  6. Kenmaster Botol Penyemprot Air
    23%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp4.900

  7. monotaro mixer (Alat Pengaduk)
    Mulai

    Rp139.900

    monotaro mixer (Alat Pengaduk)
    Deskripsi:
    Ideal for paint and liquid work such as paint and liquid. For paintings and liquids such as liquids
    atribut:
    • Body Dimensions (mm): phi 80 x 400 (Blade Diameter x Full Length)
    • Materials (Blade): Steel
    • Hexagon Axis Opposite Side Length (mm): 8
  8. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  9. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  10. Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp939.900

    Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  11. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp999.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> Aluminium Body Frame
  12. Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp929.900

    Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  13. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  14. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
Daftar Harga harga alat listrik panasonic Terbaru November 2026
Panasonic Kipas Exhaust Plafon (Kipas Ventilasi)Rp2.399.900
Panasonic Welding Welding Plasma Cutting Machine (Mesin Potong Plasma)Rp75.999.900
Panasonic Air Conditioner Split (AC / Pendingin Udara)Rp5.499.900
RHINO Panasonic Type MIG Torch (Stang Las MIG)Rp789.900
Panasonic Air Conditioner Split Single Non Inverter (AC / Pendingin Udara)Rp10.999.900
GT Hand Tap (Mata Tap)Rp11.900
Kenmaster Botol Penyemprot AirRp4.900
monotaro mixer (Alat Pengaduk)Rp139.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
Fuji Electric Thermal Overload RelayRp269.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)