Beli harga adjustable power supply di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- ABB Power SupplyDeskripsi:The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
- OMRON Block power supply 5/12/24V type S8TSDeskripsi:Power can be connected.Capacity increase is possible with the feeling of dry batteries. It corresponds to 30-120 W with 1 model. (12 V type). It corresponds to 60-240 W with 1 model. (24 V type). Easy to configure multi power supply (5 V / 12 V / 24 V) with different output voltage.Improved reliability of power supply system with N + 1 redundant operation. (12 V / 24 V). Free warranty period: 3 years. Lead-free solder support.Input condition: DC input can also be DC 80 to 370 V (EC command and various safety standards are not applicable).atribut:
- Family Type: S8TS
- Shape: Directly on DIN rail
- Vibration Resistance (Malfunction): 10 to 55Hz, single amplitude 0.375mm, 3 directions No abnormality at 2h each
- Input Fluctuation: 0.5% or less (input AC85 to 264V at 100% load)
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Ambient Relative Humidity (RH): 25-85% relative humidity (25-90% storage relative humidity)
- Input Frequency (Hz): 50/60(47 to 63)
- Inrush Current (A): AC100V input: 17.5 or less (during individual operation), 17.5 x number or less (during parallel operation) (25°C, cold start), AC200V input: 35 or less (during individual operation), 35 x number or less (during parallel operation) (25℃, cold start)
- Insulation Resistance (MΩ): Between (collective output) and (collective input / PE (protective ground) terminal): 100 or more (at 500 VDC)
- Load Fluctuation: Independent operation: 2% or less (at rated input, 10-100% load), parallel operation: 3% or less (at rated input, 10-100% load)
- Overcurrent Protection: Independent operation: 105% to 140%, reverse L drooping type, automatic recovery Parallel operation: 100% to 140%, reverse L drooping type, automatic recovery
- Power Factor : 0.9 or more (at rated input, 100% load)
- Product Code: S8TS0021C
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Current (A) : 2.5
- Rated Output Power (W): 60
- Rated Output Voltage (V) : DC24
- Safety Standard: UL Listed:UL508(Listing, Class2 Output:Per UL1310), UL UR: UL60950-1(Recognition), cUL Listed:CSA C22.2 No.107.1(Class2 Output:Per CSA C22.2 No.223), cUR:CSA C22.2 No.60950-1, EN/VDE:EN50178(=VDE0160), EN60950-1(=VDE0805 Teil1)
- Shock Resistance (m/s2): 150 (No abnormality in 3 times in 6 directions)
- Terminal Shape: Screw
- Legrand Filtered Single Phase Rectified Power Supplyatribut:
- 1st Secondary Output Voltage (V): 24-24
- Nominal Value Output Voltage 1 (V): 24
- Rated Supply Voltage (AC 50 Hz) (V): 230-400
- Rated Supply Voltage (AC 60 Hz) (V): 230-400
- Type of Electric Connection: Screw connection
- Voltage Type (supply Voltage): AC/DC
- Legrand Filtered Rectified Power Supply 1 Phaseatribut:
- 1st Secondary Output Voltage (V): 24-24
- Built-in Width (mm): 175
- Depth (mm): 175
- Height (mm): 186
- Max. Output Current 1 (A): 10
- Nominal Value Output Current 1 (A): 10
- Nominal Value Output Voltage 1 (V): 24
- Output Power (W): 240
- Primary on Load: 230-400V / sec 24V
- Rated Supply Voltage (AC 50 Hz) (V): 230-400
- Rated Supply Voltage (AC 60 Hz) (V): 230-400
- Type of Electric Connection: Screw connection
- Voltage Type (supply Voltage): AC/DC
- Width (mm): 126
- OMRON Switching power supply S8VK-SDeskripsi:A world's smallest class compact body is realized. . In addition to being able to be mounted tightly, it can be used in various places by improving environmental resistance performance. .Easy wiring with push in connection.atribut:
- Product Code: S8VK5001C
- Family Type: S8VK-S
- SUNLUX Power Supply Single Output 12V DCDeskripsi:Single Output.atribut:
- Output voltage (V): DC 12
- Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)atribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- METABO BandsawDeskripsi:-High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)atribut:
- Support Surface (mm): 536x640
- Working Height Without Stand (mm): 925
- Sawing Bench Swivel Range (°): 0-20
- Cutting Height (mm): 280
- Rated Input Power (W): 1900
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- KRISBOW Timbangan Platform Analog (Timbangan Duduk Analog)Deskripsi:- High precisim analog scale- Large scale- Made of robust- Clear graduation for precise reading- Adjustable zero setting
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga harga adjustable power supply Terbaru October 2026
| Alinco Power Supply | Rp2.199.900 |
| ABB Power Supply | Rp2.399.900 |
| OMRON Block power supply 5/12/24V type S8TS | Rp2.699.900 |
| Legrand Filtered Single Phase Rectified Power Supply | Rp33.999.900 |
| Legrand Filtered Rectified Power Supply 1 Phase | Rp10.999.900 |
| OMRON Switching power supply S8VK-S | Rp2.099.900 |
| SUNLUX Power Supply Single Output 12V DC | Rp239.900 |
| SAMOTO Stabilizer Single Phase | Rp569.900 |
| AND Bench & Platform Scales FG Series | Rp9.999.900 |
| Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel) | Rp20.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




























































































































































/ouP101553894-15.jpg)


/2iP101515090-3.jpg)
/P101000154-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)