Beli hardisk external 2 tera di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Seagate Hardisk EksternalDeskripsi:Seagate® menawarkan solusi yang mudah digunakan saat Anda ingin menambahkan penyimpanan secara cepat ke komputer.
- Seagate Expansion Hardisk EksternalDeskripsi:In The Box:- HDD Expansion- Kabel USB3.0- Panduanatribut:
- Transfer Rate (MB/s): Up to 120
- OS Support: Windows 7 or Later; Mac OS X 10.12 or Later
- Western Digital New My PassportDeskripsi:- WD NEW My Passport memiliki kapasitas 1TB. - Warna Hitam. - Di desain dengan konsep yang unik karena di bagian bawahnya ada garis timbul. diagonal yang juga berfungsi sebagai grip agar Hard Disk tidak licin. - Kompatibel menggunakan USB 3.0, USB 2.0 yang lebih cepat dalam urusan transfer data (compatible with USB 2.0). - Sangat Cepat untuk mentransfer data-data penting - Proteksi Pasword dengan enkripsi hardware - Kompetibel di gunakan di : Windows 8, Windows 7 or Windows Vista, Mac OS X.
- Seagate One Touch Hardisk EksternalDeskripsi:Lapisan logam bertekstur sesuai dengan elemen gaya hidup modern.Fitur Auto Backup (Perlu Install Seagate Toolkit)Fitur Password (Perlu Install Seagate Toolkit)In The Box:- HDD One Touch- Kabel USB3.0- User Guideatribut:
- Form Factor (inch): 2.5
- Interface: USB3.0
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- Seagate Hard Disk BarraCuda 3.5inchDeskripsi:Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.Best-Fit ApplicationsDesktop or all-in-one PCsHome serversEntry-level direct-attached storagedevices (DAS)atribut:
- Width (Max.) (mm): 101.85
- Depth (Max.) (mm): 146.99
- Interface: SATA 6Gb/s
- Bytes per Sector: 4096
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
- Power-On (Hour): 2400
- RoHS Compliance: Yes
- SATA Transfer Rates Supported (GB/s): 6.0/3.0/1.5
- Startup Power (A): 2
- Workload Rate Limit (TB/Year): 55
- Seagate Hard Disk BarraCuda 2.5inchDeskripsi:Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 2.5-inch HDDs—now available in capacities up to 5TB.Best-Fit ApplicationsLaptops Mobile storageExternal storage systems All-in-one PCsUltra-slim desktop PCsatribut:
- Interface: SATA 6Gb/s
- Recording Technology: SMR
- Cache (MB): 128
- Load/Unload Cycles: 600000
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
- Depth (mm): 100.35
- Halogen Free: Yes
- Height (mm): 7
- Multi-Tier Caching TechnologyTM: Yes
- Operating Temperature (°C): 0-60
- RoHS Compliance: Yes
- Width (mm): 69.85
- Sandisk Extreme Pro Portable SSDDeskripsi:The SanDisk Extreme PRO portable SSD leverages our lightning- fast, in- house NVMe technology to dramatically increase transfer speeds to Up to 1050 MB/s6 letting you move files faster and edit right from the drive. Its ruggedized1 case helps keep your content protected no matter where you take it. And it’s no problem to deliver files when you have Up to 2TB5 of space for a full library of content in a pocket- sized design. Whether you’re working on PC or Mac computers, and with USB Type C and Type- A connectors,3 the Extreme PRO SSD works the way you work, as fast as you do.Compatibility:- PC & Mac computers - no driver needed- Compatible with Windows 10, Windows 8, Windows 7 and Mac OS 10.9+
- Seagate SkyHawk Hardisk Surveillanceatribut:
- Interface: SATA 6Gb/s
- Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance Seriesatribut:
- Capacity (TB): 10
- Form Factor (inch): 3.5
- Interface: SATA III 6Gb/s
- Average Power (W): 4.4
- Sandisk SSD PlusDeskripsi:SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus.
- Sandisk Ultra Flair USB 3.0Deskripsi:The SanDisk Ultra Dual Drive m3.0 makes it easy to transfer content from your phone to your computer. With a micro-USB connector on one end and a USB 3.0 connector on the other, the drive lets you move content easily between your devices-from your Android
- Seagate One Touch SSDDeskripsi:Shock ResistantInclude Android Backup AppIn The Box- One Touch SSD- Kabel USB C to C- Kabel USB C to A- Buku Petunjuk Penggunaanatribut:
- Interface: USB Type-C (C Cable to A include)
- Transfer Speed (MB/s): Up to 1.030
- Seagate SkyHawk AI Hardisk SurveillanceDeskripsi:Dirancang khusus untuk mendukung 32 streaming AI tambahan sekaligus merekam video hingga 64 kamera HD secara bersamaan dan sempurna.Dirancang dan dibuat untuk menangani beban kerja pengawasan yang berat dalam rekaman video konvensional dan lingkungan analisis video tingkat lanjut. Dengan 550 TB/tahun, SkyHawk AI dirancang untuk menangani beban kerja 3x lebih besar dari hard disk pengawasan standar.atribut:
- Cache (MB): 256
- Seagate Expansion Desktop HDDDeskripsi:In The Box:- HDD Expansion Desktop- Kabel USB3.0- Power Adaptor- User Guideatribut:
- Form Factor (inch): 3.5
- Interface: USB3.0 (USB2.0 Compatible)
- OS Support: Windows 7 or Later; Mac OS X 10.12 or Later
- Product Dimensions (mm): 178.75x41.9x125
- Sandisk Ultra 3D SSDDeskripsi:Accelerate your PC for faster boot-up and blazing-fast gaming and graphics when you upgrade to a SanDisk Ultra 3D SSD. You’ll notice that applications load faster and files move quicker—plus you’ll get longer battery life and much cooler, quieter computing2. No matter how you use your PC, SanDisk’s powerful 3D NAND and nCache 2.0 technologies make for a better experience, delivering lightning-fast speed and staying power whether you’re strafing the enemy, editing video or just surfing the Internet. Proven shock and vibration resistance mean you won’t lose your data even if you drop your computer. When you’re ready for a better computing experience the SanDisk Ultra 3D SSD catapults your performance to new levels.
- Seagate IronWolf Pro NAS HardiskDeskripsi:IronWolf Pro is designed to deliver reliable and dependable performance in 24x7 intensive workload environments. It is engineered to perform in commercial and enterprise multi-bay, multi- user, multi-application NAS storage solutions.Best-Fit ApplicationsCommercial and Enterprise NAS Video Production RAID Storage Shared Storage for Media Editing Workstations and Servers Archive and Backupatribut:
- Sector Size (Bytes per Logical Sector): 512E
- Rotation Vibration at 10-1500Hz (rad/s): 12.5
- Width (Max.) (mm): 101.85
- Depth (Max.) (mm): 146.99
- Interface: SATA 6Gb/s
- Cache (MB): 256
- Drive Bays Supported: Up to 24-bay
- Height (mm): 26.11
- Interface Access Speed (Gb/s): 6.0, 3.0, 1.5
- Mean Time Between Failure (hour): 1200000
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E15
- Power Supply Requirements (V): +12 and +5
- Power-On (Hour): 8760
- Recording Technology: CMR
- Spindle Speed (rpm): 7200
- Workload Rate Limit (WRL): 300
- Sandisk Portable SSDDeskripsi:Hidup Berjalan Begitu Cepat—Jangan Melewatkannya’Momen terbaik dalam hidup terjadi begitu cepat. Untuk memastikan Anda tidak melewatkannya, Anda memerlukan penyimpanan portabel yang andal. Dengan SanDisk Portable SSD, Anda dapat menyimpan konten dan kenangan dalam drive cepat yang sangat cocok dengan gaya hidup mobilitas tinggi Andaatribut:
- Interface: USB 3.2 Gen 2
- Connector: USB-C
Daftar Harga hardisk external 2 tera Terbaru March 2026
| Seagate Hardisk Eksternal | Rp3.399.900 |
| Seagate Expansion Hardisk Eksternal | Rp3.099.900 |
| Western Digital New My Passport | Rp2.999.900 |
| Seagate One Touch Hardisk Eksternal | Rp2.399.900 |
| Sandisk Flashdisk Cruzer Blade USB | Rp61.900 |
| Seagate Hard Disk BarraCuda 3.5inch | Rp2.099.900 |
| Seagate Hard Disk BarraCuda 2.5inch | Rp2.299.900 |
| Sandisk Extreme Pro Portable SSD | Rp4.699.900 |
| Seagate SkyHawk Hardisk Surveillance | Rp2.099.900 |
| Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance Series | Rp10.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




























































































































































%20SkyHawk%20Surveillance%20Series/gdP105673589-1.jpg)