Beli hard jaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Soft Jaw
    Mulai

    Rp749.900

  2. TRUSCO Soft Jaw
    Mulai

    Rp979.900

    TRUSCO Soft Jaw
    Deskripsi:
    -S45C steel which is easy to modify and has suitable hardness is used.-Careful processing has been given considering points such as lowering of restoration accuracy (Core run out) after reinstallation and factors causing attachment distortion of the Master Jaw.
    atribut:
    • Pitch: 1.5mm
  3. KITAGAWA 3-Jaw Scroll Chuck
    Mulai

    Rp19.999.900

    KITAGAWA 3-Jaw Scroll Chuck
    Deskripsi:
    -The jaws has adopted a cloth guide that prevents fluctuation and distortion even at high speed rotation and improved grasping strength.-Hard jaws and soft jaws can be used. Its durability and economic efficiency are outstanding.
  4. TRUSCO Soft Jaw (For Kitagawa)
    Mulai

    Rp999.900

    TRUSCO Soft Jaw (For Kitagawa)
    atribut:
    • Chuck Outside Diameter (inch): 10
    • Height (mm): 40
    • Length (mm): 110
    • Minimum Grip Work Dimensions (mm): 10
    • Pitch (mm): 1.5
    • Width (mm): 40
  5. TRUSCO Soft Jaw (for Kitagawa)
    Mulai

    Rp759.900

    TRUSCO Soft Jaw (for Kitagawa)
    atribut:
    • Chuck Outside Diameter (inch): 6
    • Pitch (mm): 1.5
    • Width (mm): 32
    • Height (mm): 36
  6. TRUSCO High-Jaw
    Mulai

    Rp1.199.900

    TRUSCO High-Jaw
    atribut:
    • Pitch (mm)1.5: 1.5
  7. TRUSCO Soft Jaw
    Mulai

    Rp869.900

    TRUSCO Soft Jaw
    Deskripsi:
    We are using S45C steel which is easy to modify and cut and also has suitable hardness. Also, careful processing is given considering factors such as reduction of restoration accuracy (core sway) after reinstallation and cause of attachment distortion of the master jaw.
    atribut:
    • Length (mm): 95
    • Width (mm): 35
    • Height (mm): 40
    • Pitch (mm): 1.5
    • Chuck Dimensions (inch): 8
    • Weight (kg): 2.4
  8. KITAGAWA 3-Jaw Scroll Chuck
    Mulai

    Rp19.999.900

    KITAGAWA 3-Jaw Scroll Chuck
    atribut:
    • Chuck Outside Diameter (mm): 85
    • Clamping Force (kN): 9
    • Outside Diameter Grip (mm): 2 - 70
    • Inside Diameter Grip (mm): 24 - 64
    • Specification: With handle for manual tightening
  9. V-TEC Kuas Lukis Panjang
    Mulai

    Rp27.000

    V-TEC Kuas Lukis Panjang
    atribut:
    • Size: No. 8
    • Full Length (mm): 304
    • Tip Length (mm): 44
    • Tip Width (mm): 77
    • Type: Long
  10. KITAGAWA Scroll Chuck Integrated Claw Type, Straight Inlay
    Mulai

    Rp16.999.900

    KITAGAWA Scroll Chuck Integrated Claw Type, Straight Inlay
    atribut:
    • Dimensions h (mm): 42
    • Dimensions w (mm): Maximum: 2.5. Minimum: -12
    • Dimensions f (mm): 4.5
    • Chuck Gripping Range (phi mm): OutSide Diameter: 3 to 95. Inner Diameter: 29 to 84
    • Dimensions b (mm): 58
    • Dimensions m (mm): 24.5
    • GD² (N m²): 0.17 [0.017]
    • Mass (kg): 3.1 (with standard soft Jaw)
    • Maximum Operating Speed (rpm): 2500
    • TRUSCO Number: 101-9899
    • Type: One nail
  11. KITAGAWA 3-Jaw Scroll Chuck
    Mulai

    Rp19.999.900

    KITAGAWA 3-Jaw Scroll Chuck
    atribut:
    • Chuck Outer Diameter (mm): 110
    • Clamping Force (kN): 12
    • Inner Diameter Grip (mm): 29 to 84
    • Outer Diameter Grip (mm): 3 to 95
  12. Vertex Soft Jaw for SK-Type Chuck
    Mulai

    Rp849.900

    Vertex Soft Jaw for SK-Type Chuck
    Deskripsi:
    Soft Jaw For SK-Type Chuck.set of 3 pcs
  13. VICTOR 3-Jaw Scroll Chuck
    Mulai

    Rp13.999.900

    VICTOR 3-Jaw Scroll Chuck
    Deskripsi:
    -Hard jaws and soft jaws can be used. It is versatile and is highly accurate.-It can easily be mounted on lathe/indexing table by front mounting.
  14. TRUSCO High-Jaw
    Mulai

    Rp2.099.900

    TRUSCO High-Jaw
    Deskripsi:
    -S45C steel which is easy to modify and has suitable hardness is used.-Careful processing has been given considering points such as lowering of restoration accuracy (Core run out) after reinstallation and factors causing attachment distortion of the Master Jaw.
    atribut:
    • Chuck Outer Diameter: 10inch
    • Pitch: 1.5mm
    • Length: 110mm
    • Width: 40.0mm
    • Height: 90mm
  15. Vertex Soft Jaw Hydraulic Power Chucks
    Mulai

    Rp539.900

    Vertex Soft Jaw Hydraulic Power Chucks
    Deskripsi:
    Soft Jaw Hydraulic Power Chucks.set of 3 pcs
  16. Kitagawa Iron Works Soft Jaw for Power Chuck
    Mulai

    Rp979.900

    Kitagawa Iron Works Soft Jaw for Power Chuck
    Deskripsi:
    Soft jaws for power chucks. The SJ series is a model change product of the conventional soft jaw SB series and is fully compatible with the SB series.
    atribut:
    • Shape: With Mountain Picking
    • Cell Spacing (mm): 1.5x60° (serration pitch)
    • Chuck: Main compatible solid chuck models: DL208, N-08, NL08, AS08, NRC08; Main compatible hollow chuck models: BR08, BB208, BS308, B-208, BL208, QJR08
    • Chuck Dimension (inch): 8
  17. KITAGAWA 3-Jaw Scroll Chuck
    Mulai

    Rp19.999.900

    KITAGAWA 3-Jaw Scroll Chuck
    Deskripsi:
    -Inner jaws and outer jaws can be exchanged and used, durability and economic efficiency are outstanding.
    atribut:
    • Chuck Outer Diameter (mm): 130
    • Clamping Force (kN): 15
    • Outer Diameter Grip (mm): 3 to 110
    • Inner Diameter Grip (mm): 33 to 100
Daftar Harga hard jaw Terbaru December 2025
TRUSCO Soft Jaw (For Kitagawa)Rp1.599.900
TRUSCO Soft JawRp749.900
TRUSCO Soft JawRp979.900
KITAGAWA 3-Jaw Scroll ChuckRp19.999.900
TRUSCO Soft Jaw (For Kitagawa)Rp999.900
TRUSCO Soft Jaw (for Kitagawa)Rp759.900
TRUSCO High-JawRp1.199.900
TRUSCO Soft JawRp869.900
KITAGAWA 3-Jaw Scroll ChuckRp19.999.900
KITAGAWA Gas Ammonia Detector TubeRp509.900

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)