TRUSCO Soft Jaw (Claw Bubut)

Kondisi Barang:
Sebelum PPN:
Rp989.900
Spesifikasi
Length (mm)95
Width (mm)35
Height (mm)40
Pitch (mm)1.5
Chuck Dimensions (inch)8
Weight (kg)2.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We are using S45C steel which is easy to modify and cut and also has suitable hardness. Also, careful processing is given considering factors such as reduction of restoration accuracy (core sway) after reinstallation and cause of attachment distortion of the master jaw.

Ulasan Produk

Tidak ada ulasan