Beli handtruck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Trolley Pressed Steel Platform Truck Donkey Cart (Folding Handle) (Troli Lipat)
    Mulai

    Rp2.199.900

    TRUSCO Trolley Pressed Steel Platform Truck Donkey Cart (Folding Handle) (Troli Lipat)
    atribut:
    • Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
    • Handle Height (mm): 850
    • Specification: Assembled Product
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces (Noise-Reducing Caster with Radial Bearing)
  2. monotaro Two Wheel Carriage (Troli Barang / Troli 2 Roda)
    Mulai

    Rp1.299.900

    monotaro Two Wheel Carriage (Troli Barang / Troli 2 Roda)
    atribut:
    • Depth (mm): 435
    • Width (mm): 470
    • Salvation plate depth (mm): 225
    • Overall Length (mm): 1180
    • Salvation plate width (mm): 340
    • Live Load (kg): 100
    • Material: steel
    • Use the Wheels (Ø mm): 200
  3. Wipro Trolley Foldable Steel Plate (Troli Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Wipro Trolley Foldable Steel Plate (Troli Lipat)
    atribut:
    • Material: Steel Plate
  4. KRISBOW Hand Trolley Truck (Troli Barang / Troli 2 Roda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp589.900

    KRISBOW Hand Trolley Truck (Troli Barang / Troli 2 Roda)
    atribut:
    • Item: Trolley
    • Wheel Material: Rubber
  5. TRUSCO Platform Hand Truck Fixed Handle (Troli Barang)
    Mulai

    Rp2.399.900

    TRUSCO Platform Hand Truck Fixed Handle (Troli Barang)
    atribut:
    • LxWxH: 740x460x141mm
    • Equal Load (kg): 150
    • Handle Height: 831mm
    • Compatible Stoppers: H-100B, HTL01
    • Caster Diameter: 100mm
  6. TRUSCO Resin Platform Truck Big Type Kartio Big (Troli Barang)
    Mulai

    Rp5.699.900

    TRUSCO Resin Platform Truck Big Type Kartio Big (Troli Barang)
    Deskripsi:
    -Has a cover that will not hurt the floor.-The handle can be stored compactly on the caster side by rotating.-Can be used with two roles of a flat dolly and a hand-dolly.-Because of adopting air casters, handling is light and it is excellent in operabilit
    atribut:
    • Equal Load: 400kg
    • LxWxH: 930x665x218.5mm
    • Handle Height: 975mm
    • Caster Diameter: 125mm
    • Stopper Model Code: MPK-900FB
  7. KRISBOW Trolley Foldable (Troli Lipat)
    Mulai

    Rp679.900

    KRISBOW Trolley Foldable (Troli Lipat)
    Deskripsi:
    Foldable Platform Hand Truck 150kg small wheel
    atribut:
    • Material: Steel and Alumunium
    • Maximum Loading Capacity (kg): 90
    • Wheel Diameter (mm): 150
  8. STANLEY Trolley Cargo Carriage (Troli Barang)
    Mulai

    Rp1.099.900

    STANLEY Trolley Cargo Carriage (Troli Barang)
    Deskripsi:
    Unique 3-wheel design for easy movement over obstacles, thresholds and stairs. Sliding top structure, providing the most convenient storage. High-strength plastic handles provide better grip and include hand protection
  9. monotaro Trolley Folding (Troli Lipat)
    34%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    monotaro Trolley Folding (Troli Lipat)
    Deskripsi:
    Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorong
    atribut:
    • Body Material: steel
    • Caster Material: Gum
  10. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.999.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  11. Matlock Trolley Folding Platform (Troli Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Matlock Trolley Folding Platform (Troli Lipat)
    atribut:
    • Product Type: Folding Trolley
  12. KENTA Mountainous Hand Pallet Truck
    Mulai

    Rp79.999.900

    KENTA Mountainous Hand Pallet Truck
    Deskripsi:
    Great equipmet to move heavy loads up to 1250kg.Ergonomic design of the frame to reduce the operation effort.Robust enough for the purpose to work outside such as building yard, garden centers.Adiustable fork for special dimenison pallet.
    atribut:
    • Min./Max.Fork Height (mm): 70/240
    • Fork Length (mm): 800 (860mm)
    • Load Center C (mm): 400 (430mm)
    • Axle Distance Between Front Y (mm): Wheel and rear steering wheel front load wheel 973
    • Diameter x Width (mm): Ø568x145
    • Dimensions (LxWxH) (mm): 1406x1670x280
    • Distance Between Front Wheel B1 (mm): 1230
    • Rear Steering Wheel (mm): Ø250
    • Turn Radius Wa (mm): 1500
  13. SUNC Trolley Foldable Goods (Troli Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  14. monotaro Trolley Folding Resin Cart (Compact) (Troli Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp939.900

    monotaro Trolley Folding Resin Cart (Compact) (Troli Lipat)
    Deskripsi:
    Dapat dilipat, sehingga tidak memenuhi tempat ketika disimpan. Saat dilipat ukurannya menjadi 14 cm, sehingga dapat disimpan di tempat yang berukuran 15 cm. Pelat atas memiliki 4 anti slip, jadi barang di troli dapat tetap stabil ketika troli bergerak. Selain itu, ada 3 pegangan yang memudahkan untuk menenteng troli. Roda belakangnya merupakan roda fixed berukuran 75Φ dan roda depannya merupaka roda putar berukuran 75Φ. Digunakan untuk membawa barang.
    atribut:
    • Caster: Rigid x 2 (Rear Wheel) / Swivel x 2 (Front Wheel)
    • Folded Dimensions (mm): 385x730x145
    • Handle Height (mm): 820
    • Material: (Main Body) PP, (Wheel) Rubber, (Handle) Iron
    • Pallet Dimensions (Width) (mm): 385
    • Cargo Bed Dimensions (Depth) (mm): 595
    • Castle Diameter (Ø mm): 75
    • Maximum Loading Capacity (kg): 100 Kg (Uniform Load)
  15. TRUSCO Pressed Steel Platform Truck Donkey Cart (With Wire Mesh) (Troli Pagar Besi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.199.900

    TRUSCO Pressed Steel Platform Truck Donkey Cart (With Wire Mesh) (Troli Pagar Besi)
    Deskripsi:
    64
    atribut:
    • Material: Loading Platform:Steel Handle:Steel Mesh:Steel Mat:PVC Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
    • Assembly Estimate: 2 person 30 minutes
    • Specification: Assembly Required
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces (phi100, phi130 are Noise-Reducing Casters with Radial Bearing)
Daftar Harga handtruck Terbaru November 2026
TRUSCO Trolley Pressed Steel Platform Truck Donkey Cart (Folding Handle) (Troli Lipat)Rp2.199.900
KRISBOW Trolley Foldable Platform HandTruck (Troli Lipat)Rp599.900
monotaro Two Wheel Carriage (Troli Barang / Troli 2 Roda)Rp1.299.900
Wipro Trolley Foldable Steel Plate (Troli Lipat)Rp619.900
KRISBOW Hand Trolley Truck (Troli Barang / Troli 2 Roda)Rp589.900
TRUSCO Platform Hand Truck Fixed Handle (Troli Barang)Rp2.399.900
KESTONE Trolley Hand Truck (Troli Barang)Rp879.900
TRUSCO Resin Platform Truck Big Type Kartio Big (Troli Barang)Rp5.699.900
KRISBOW Trolley Foldable (Troli Lipat)Rp679.900
STANLEY Trolley Cargo Carriage (Troli Barang)Rp1.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait