Beli hand solder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Helping Hands Clamp & MagnifierDeskripsi:Ideal for precision soldering, wiring and model making applications. With 10 movable joints for universal adjustment. 50mm diameter x 2.5 magnification. Two spring loaded crocodile clips for holding objects up to 8mm thick. Solid cast iron base for stability. All other metal parts are chrome plated and corrosion-resistant.atribut:
- Magnification: 2.5x
- Mirror Diameter: 50mm
- Part Number: KEN5161800K
- monotaro Stand Magnifying Glass With ClipDeskripsi:You can work with both hands by holding the parts with the clip.. For assembly and inspection of small parts.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Dimensions (Width W x Depth D x Height H) (mm): 160 x 52 x 185
- Material (Lens): Glass
- Type: Stand Magnifier
- Width (mm): 160
- Height (mm): 185
- Lens Diameter (phi mm): 60
- Magnification: 4
- Clip Number: 2
- Pro'sKit Soldering Helping Handwith LED MagnifierDeskripsi:- 3 helping hand clips- Powered by batteries or adapter- Excellent solution for soldering workatribut:
- Dimensions (mm): 190x170
- Magnifying Lens Size (mm): Ø90 & Ø20
- Magnification Material: Acrylic
- HOOSEKI Outdoor Hydrant Box (Kotak Hidran Luar Ruangan)atribut:
- Dimensions (cm): 95x66x20
- Plat (mm): 1.2 Mild Steel
- Type: C
- Fire Hose (inchxm): 2.5x30
- Hose Nozzle (inch): Alumunium 2.5
- Finishing: Top Coat Powder Coating Red Signal
- TRUSCO A Stand Magnifying Glass With A Clipatribut:
- Width (mm): Works 120-200
- Weight (g): 530
- Magnification: 2.5 times
- Lens Diameter (phi mm): 65
- Dimensions (Width W x Depth D x Height H) (mm): 270x55x200
- Material (Lens): Glass
- Base Dimensions (Width x Depth x Height)(mm): 57x55x57
- monotaro Octopus Clamp KitDeskripsi:Larger lenses (twice) can also clearly see small objects. Since both hands are free to use, you can work efficiently.. As an auxiliary tool for each workDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Base Dimensions (mm): 40 x 40 x 15
- Accessories: Clip arm x 4, lens arm x 1, magnet arm x 1
- Assembly System: Please insert the tip of the clamp into the side hole of the base. Please clamp the clamp to the table or work bench (maximum thickness 400 mm) and tighten the screw. Please insert the arm in 4 holes in the top of the base and fix the arm with screws.
- Arm Length (mm): 165
- Assembly Method: Insert the tip of the clamp into the side hole of the base. Place the clamp on the table or worktable (maximum thickness 40mm), and tighten it with screws. Insert the arm into the four upper holes of the base and fix the arm with screws.
- HAKKO Solder StandDeskripsi:-Pencil-type soldering iron can be used.
- SUNHAYATO Desoldering GunsDeskripsi:-Easy to clean iron tip. Simple soldering is also possible.-Can be operated with one hand. Reliable desoldering is possible. -Solder in the through hole can be cleanly removed. -Wire for cleaning tip x 1, T-31 type tip(installed on main body).atribut:
- Electricity consumption: 45W
- Maximum Temperature: 400°C
- Nozzle Tip Part Diameter: 1.5mm
- Power: AC100V
- Power Cord Length: 1.45m
- CIG Safety/Protection Glasses Redfin (Kacamata Pelindung)atribut:
- Compliance: ANSI Z87.1
- goot Temperature Controlled Soldering Iron (Solder Elektrik)Deskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- Sellery Soldering Iron (Solder)atribut:
- Power Capacity (W/V): 30/220
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- goot Soldering Iron StandDeskripsi:-Comfortable to use with cleaning sponge.
- monotaro Trowel Stand (Dudukan Solder)atribut:
- Material: steel
- Body Dimensions (mm): (Bottom) 85 x 129, (height) 135, (hole diameter) 20
- Weight (g): 170
Daftar Harga hand solder Terbaru October 2026
| Kennedy Helping Hands Clamp & Magnifier | Rp339.900 |
| monotaro Stand Magnifying Glass With Clip | Rp109.900 |
| Pro'sKit Soldering Helping Handwith LED Magnifier | Rp999.900 |
| HOOSEKI Outdoor Hydrant Box (Kotak Hidran Luar Ruangan) | Rp5.999.900 |
| TRUSCO A Stand Magnifying Glass With A Clip | Rp209.900 |
| monotaro Octopus Clamp Kit | Rp179.900 |
| HAKKO Solder Stand | Rp30.900 |
| SUNHAYATO Desoldering Guns | Rp1.399.900 |
| CIG Safety/Protection Glasses Redfin (Kacamata Pelindung) | Rp64.900 |
| goot Temperature Controlled Soldering Iron (Solder Elektrik) | Rp119.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/monotaro%20Stand%20Magnifying%20Glass%20With%20Clip/P102251313-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Outdoor%20Hydrant%20Box%20(Kotak%20Hidran%20Luar%20Ruangan)/e9P105386513-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Safety%2FProtection%20Glasses%20Redfin%20(Kacamata%20Pelindung)/5dP102086193-4.jpg)
/3iP102642126-2.jpg)
/P102119761-1.jpg)
/0cP101000012-28.jpg)

/h7P103192619-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)