monotaro Octopus Clamp Kit

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp179.900
Spesifikasi
Base Dimensions (mm)40 x 40 x 15
AccessoriesClip arm x 4, lens arm x 1, magnet arm x 1
Assembly SystemPlease insert the tip of the clamp into the side hole of the base. Please clamp the clamp to the table or work bench (maximum thickness 400 mm) and tighten the screw. Please insert the arm in 4 holes in the top of the base and fix the arm with screws.
Arm Length (mm)165
Assembly MethodInsert the tip of the clamp into the side hole of the base. Place the clamp on the table or worktable (maximum thickness 40mm), and tighten it with screws. Insert the arm into the four upper holes of the base and fix the arm with screws.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Larger lenses (twice) can also clearly see small objects. Since both hands are free to use, you can work efficiently.. As an auxiliary tool for each work
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please assemble by customer and use.  * Do not look directly at the light with the lens.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait