Beli hand pallet dalton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dalton Hand Pallet PU (Troli Palet Manual)
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU (Troli Palet Manual)
    atribut:
    • Type: Hand Pallet
  2. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  3. Dalton Hand Pallet Truck Stainless (Troli Palet Manual)
    Mulai

    Rp31.999.900

    Dalton Hand Pallet Truck Stainless (Troli Palet Manual)
    atribut:
    • Lower height (mm): 85
    • Steering Wheel (mm): 180x50
    • Load Wheel (mm): 80x70
    • Total Height (mm): 1178
    • Capacity (kg): 2500
    • Designated Length (mm): 1220
    • Designated Width (mm): 685
    • Fork Size (mm): 150x50
    • Ground Clearance (mm): 28
    • Maximum Lifting Height (mm): 200
    • Total Length (mm): 1590
    • Type: Hand Pallet
  4. Dalton Hand Pallet Scissor (Troli Palet Gunting Manual)
    Mulai

    Rp11.999.900

    Dalton Hand Pallet Scissor (Troli Palet Gunting Manual)
    atribut:
    • Min. Fork Height (mm): 85
    • Load Roller: Nylon Polyurethane
    • Maximum Fork Height (mm): 800
    • Steering Wheel: Nylon Polyurethane Rubber
    • Type: Hand Pallet Scissor
  5. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  6. Dalton Hand Pallet Truck With Scale (Troli Palet Timbangan Manual)
    Mulai

    Rp20.999.900

    Dalton Hand Pallet Truck With Scale (Troli Palet Timbangan Manual)
    atribut:
    • Fork Width (mm): 685
    • Fork Length (mm): 1220
    • Min. Fork Height (mm): 85
    • Drive Wheel: Single/ Tandem Nylon Polyurethane
    • Load Roller: Nylon Polyurethane Rubber
    • Capacity (kg): 2000
    • Maximum Fork Height (mm): 200
    • Type: Hand Pallet with Scale
  7. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  8. Bishamon Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp21.999.900

    Bishamon Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  9. TECHNO Safety Vest
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    TECHNO Safety Vest
    Deskripsi:
    Safety Vest "TECHNO" 0030 (HJ/OR)- Safety Vest atau rompi  adalah salah satu Alat Pelindung Diri (APD), yang terbuat dari bahan polyester- Rompi dirancang khusus dengan dilengkapi reflector atau pemantul cahaya- Perbedaan dari setiap rompi ialah Pengucian , scotlight , kantong, tipis dan tebal nya Bahan Rompi
    atribut:
    • Size: Universal
  10. Jungheinrich Hand Pallet Manual (Troli Palet Manual)
    Mulai

    Rp12.999.900

    Jungheinrich Hand Pallet Manual (Troli Palet Manual)
    atribut:
    • Load Center (mm): 600
    • Maximum Fork Height (mm): 205
    • Type: Hand Pallet
  11. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  12. TAIYO MARSOL Pallet Cover PE FILM (Penutup Palet)
    Mulai

    Rp469.900

    TAIYO MARSOL Pallet Cover PE FILM (Penutup Palet)
    Deskripsi:
    - Polyethelene film material- Protecting pallet loads indoor- Cover type Without bottom- Dust Cover
    atribut:
    • Thickness (micron): 50
  13. Green Leaf Container Box (Kontainer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

    Green Leaf Container Box (Kontainer)
    atribut:
    • Color: Blue
    • Dimensions (mm): 428x282x160
  14. SHIGEMITSU Manual Premium Hand Pallet Truck Heavy Duty Class (Troli Palet Manual)
    Mulai

    Rp4.899.900

    SHIGEMITSU Manual Premium Hand Pallet Truck Heavy Duty Class (Troli Palet Manual)
    atribut:
    • Capacity (kg): 3000
    • Fork Length (mm): 1220
    • Overall Length (mm): 1590
    • Single Fork Width (mm): 150
    • Turning Radius (mm): 1335
  15. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.899.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
Daftar Harga hand pallet dalton Terbaru October 2026
Dalton Hand Pallet Truck (Troli Palet Manual)Rp5.299.900
Dalton Hand Pallet PU (Troli Palet Manual)Rp5.499.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900
Dalton Hand Pallet Truck Stainless (Troli Palet Manual)Rp31.999.900
Dalton Hand Pallet Scissor (Troli Palet Gunting Manual)Rp11.999.900
Dalton Hand Stacker (Forklift Stacker Manual)Rp10.999.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
Dalton Hand Pallet Truck With Scale (Troli Palet Timbangan Manual)Rp20.999.900
TRUSCO Hand Pallet Truck (Troli Palet Manual)Rp16.999.900
Bishamon Hand Pallet Truck (Troli Palet Manual)Rp21.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait