Beli hand pallet 3 ton double roda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  2. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  3. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  4. Dalton Hand Pallet PU (Troli Palet Manual)
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU (Troli Palet Manual)
    atribut:
    • Type: Hand Pallet
  5. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  6. Nansin Hand Pallet (Alat Angkat Manual)
    Mulai

    Rp7.399.900

    Nansin Hand Pallet (Alat Angkat Manual)
    Deskripsi:
    Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?
    atribut:
    • Type: Hand Pallet
  7. XLift Hand Pallet (Troli Palet Manual)
    Mulai

    Rp4.499.900

    XLift Hand Pallet (Troli Palet Manual)
    Deskripsi:
    - Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.
    atribut:
    • Fork Width (N) (mm): 160
    • Minimum Fork Height (mm): 85
    • Max. Fork Height (H) (mm): 200
    • Load Wheel (mm): OD 74 x 70 W/80 x 93 W
    • Steering Wheel (D) (mm): OD 180 x 50 W
    • Type: Hand Pallet
  8. KRISBOW Drum Loader (Troli Drum)
    Mulai

    Rp4.799.900

    KRISBOW Drum Loader (Troli Drum)
    atribut:
    • Max. Drum Height (mm): 957
    • Min. Drum Height (mm): 832
    • Drum Diameter (mm): 580
    • Capacity (kg): 300
    • Item: Drum Loader
    • Type: Drum Loader
    • Unit Dimensions (mm): 1150x830x1100
  9. NAMI Electric Pallet Stacker TB (Hand Operation) (Forklift Stacker Elektrik)
    Mulai

    Rp219.999.900

    NAMI Electric Pallet Stacker TB (Hand Operation) (Forklift Stacker Elektrik)
    atribut:
    • Power Type: Battery
    • Operation Type: Stand-on
    • Loading Center C: 500mm
    • Tire Type Front/Rear: PU/PU
    • Front Wheel: φ80x70
    • Driving Wheel: φ215x75
    • Lifting Height h1: 1600mm
    • Lowered Fork Height h5: 90mm
    • Mast Height (closed) h3: 2080mm
    • Mast Height (open) h4: 2080mm
    • Mast Type: Single
    • Overall Length: 2455/2045mm
    • Overall Length (without Forks) Pedal Open/Closed l2: 1305/895mm
    • Wheel Quantity Front/Rear(X=driving): 4/1X+2
  10. OIC Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp9.999.900

    OIC Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenance
    atribut:
    • Type: Hand Pallet
  11. KRISBOW Low Profile Pallet (Troli Palet Manual)
    Mulai

    Rp8.899.900

    KRISBOW Low Profile Pallet (Troli Palet Manual)
    atribut:
    • Fork Length (mm): 1220
    • Material: Steel
    • Item: Pallet
    • Type: Hand Pallet
    • Fork Span (mm): 38
    • Maximum Height (mm): 140
    • Size (mm): 1620x685x400
    • Unit Dimensions (mm): 1620x685x400
  12. Logitrans Hand Pallet (Troli Palet Manual)
    Mulai

    Rp17.999.900

    Logitrans Hand Pallet (Troli Palet Manual)
    Deskripsi:
    HAND PALLET 2.5T 1220X680 PANTHER 2581 adalah alat yang digunakan untuk mengangkat benda kerja dengan ukuran yang berat . Alat ini digunakan untuk menarik pallet barang dengan praktis dan cepa t. Alat ini ditarik secara manual menggunakan tangan. Kelebihan alat ini adalah mampu menarik beban yang berat dengan tarikan seminimal mungkin. Alat ini terbuat dari material besi yang kuat sehingga awet dan tahan lama. Hand Pallet ini mempunyai dimensi 335 X 680 X 412mm denga n kapasitas 2.5 T. Hand Pallet sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Hand Pallet Heavy Duty
    • Streering Wheel (mm): Dia. 200x50
    • Lifting Height (mm): 120
    • Load Centre: 1/2
    • Maximum Height (mm): 1170
  13. Bishamon Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp21.999.900

    Bishamon Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  14. Melzer Hand Pallet (Troli Palet Manual)
    Mulai

    Rp3.599.900

    Melzer Hand Pallet (Troli Palet Manual)
    atribut:
    • Formal on Front Wheel: Double
    • Material of Front Wheel: Nylon
    • Truck Weight (kg): 85
    • Type: Hand Pallet
Daftar Harga hand pallet 3 ton double roda Terbaru October 2026
Dalton Semi Electric Stacker (Forklift Stacker Elektrik)Rp32.999.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900
Mitsubishi Hand Pallet Truck (Troli Palet Manual)Rp5.699.900
Dalton Hand Pallet PU (Troli Palet Manual)Rp5.499.900
TRUSCO Hand Pallet Truck (Troli Palet Manual)Rp16.999.900
Nansin Hand Pallet (Alat Angkat Manual)Rp7.399.900
XLift Hand Pallet (Troli Palet Manual)Rp4.499.900
KRISBOW Drum Loader (Troli Drum)Rp4.799.900
Dalton Hand Stacker (Forklift Stacker Manual)Rp10.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)