Beli hand metal detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD WESTWARD Metal Detector (Detektor Logam)atribut:
- Exterior Height (inch): 1 13/64
- Exterior Length (inch): 6 45/64
- Exterior Width (inch): 1 13/64
- Scans: Metallic Object; Voltage 70 to 600V AC and 6 to 36 V DC
- Battery (V): 9
- Indicator: LED; Tone
- Material: ABS Plastic
- Maximum Operating Temperature (°F): 14° to 122
- Operating Frequency (Hz): 50 to 500
- Product Type: Metal Detector
- Step Depth (inch): 2
- UNSPSC: 41113637
- BOSCH Detector (Detektor Kelembaban)atribut:
- Approximate Automatic Deactivation (minute): 5
- Beruf Metal Detectoratribut:
- Alarm Method: Alarm sound type
- Battery: 9V006P alkaline battery x 1
- Depth (mm): 95
- Detection Distance (cm): Approx. 7
- Height (mm): 390
- Material: ABS Resin
- Power Source (V): Alkaline battery 9Vx1
- Size (cm): 12 (iron pipe)
- Width (mm): 140
- INTERLUC Hand Metal Detectoratribut:
- Color: Black
- Material: Plastic
- KRISBOW Metal Detector Door 18Z Outdoor (Gerbang Detektor)atribut:
- Detection Zone: 18 localization zones, Min. Height of Detection: 20mm
- Outer Frame: 2210mm (H) x 845mm (W) X 710mm (D)
- Power Supply: 100 to 240VAC, 50/60Hz, Max. Power Consumption: 12W
- Adjustable Signal Frequency (Hz): 7000-8999
- Alarm: - Sound and light, four LED light bars on back and front of the door frame, - Multi zones alarm when detected, - 9 sounds and 8 volume levels for selection
- Frame Size (mm): 1980x710x608 (inner)
- Gate Material: PVC surface board
- Minimum Distance (m): 0.5 between two WTMD at high sensitivity
- Operating Environment (°C): -20 to 45/0 to 98 %RH
- Operation Way: Remote control only
- Screen Size (inch): 5.5 (LCD)
- Sensitivity: Adjustable from 0 to 1999, can detect a clip or 1/2 cutter blade
- Serial Port Communication: RS 232 to connect to computer
- Weather Proof: IP55, supporting outdoor work, avoid false alarm in wind or shock
- METAL DEFENDER Detector and ScannerDeskripsi:Heavy cut levels (ANSI A6-A7) protect from cuts caused from handling slitter blades, steel cable, and stamped metal.atribut:
- UNSPSC: 41111903
- Audio Alarm: Volume Adjustable
- Coating: Black
- Exterior Depth (inch): 19-11/16
- Exterior Height (inch): 87-13/16
- Exterior Length (inch): 37
- For use with: Security
- Indicator: LED
- Inside Depth (inch): 19-11/16
- Inside Height (inch): 78-23/64
- Inside Length (inch): 32
- Material: ABS Plastic
- Max. No. Zones: 6
- Maximum Operating Temperature (°F): -5 to 122
- Operating Frequency (Hz): 47.5 to 60
- Outranging Power (V): 85 to 264 AC
- Package Quantity: 1
- Product Type: Metal Detector
- Scans: Full Body
- Standards: CE; DHS Safety Act; FCC; ICNIRP; IEC; IEEE; ROHS
- Type: Walk-Through
- Weight (lbs): 180
- monotaro Safety/Protection Glasses (Kacamata Pelindung)Deskripsi:Design that file outline of the face.- Adopted polycarbonate with high impact resistance foe lanses.- With UV 385 (99%cut) function.- With anti-fog function- Specification : Reinforcing processing, UV protection, with protctive film.atribut:
- Package Weight (g): 52
- JIS Standard: Non-standardized
- Lens: Anti-fog + curing treatment
- Lens Color: Clear
- Material: (Temple part) Nylon resin
- Material (Lens): Polycarbonate
- Standard: ANSI Z 87.1
- Comet Palm Fit Gloves (Sarung Tangan)atribut:
- Standard: CE EN 388 4131
- KRISBOW Metal Detector (Detektor Logam)atribut:
- Alarm Type: Buzzer sound, LED lighting alarm and vibration alarm
- Standard Sensitivity Level (mm): Pin: 30-60, Coin: 75-100, 20cm Dagger:160-180, 64 types pistol:180-195
- Adjustable Sensitivity: Yes, with knob adjuster
- Operating Frequency (kHz): 25
- Operating Current (mA) : <50
- Operating Environment (°C): -5 to 55 (<85%RH)
- Packing Dimensions (mm): 510x95x50
- Power Supply: DC9V (6F22) battery, standard (alkaline type) or rechargeable
- Unit Dimensions (LxWxH) (mm): 410x80x42
- METEX Treasure Hunter VLF Metal DetectorDeskripsi:The best-selling general-purpose metal detector in the United States. The coin or other metal is identified by the meter and sound. On holidays, the family can search for treasure and help remove dangerous goods on the ground and beach.atribut:
- Dimensions (cm): About 101x20x20
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Included Accessories: Japanese instruction manual, product warranty 6 months
- Applicable Size: Coin size is the maximum. Smaller sizes are not guaranteed.
- Maximum Operating Time (hour): Approx. 15
- Power Supply: 2 x 9V batteries (sold separately).
- Garrett Walkthrough Metal Detector (Gerbang Detektor)Deskripsi:Walkthrough Metal Detector Model PD6500i adalah sebuah gerbang yang dilengkapi dengan detektor logam. PD6500i memiliki 33 Zona pendeteksian (Target Zones). Oleh Karena itu detektor ini dapat scan seluruh bagian tubuh dari kepala hingga kaki secara akurat. pengguna detektor ini tinggal memilih salah satu dari 20 Program yang telah disediakan seperti bandara, pengadilan, penjara, sekolah, acara khusus, gedung lain dan seterusnya. posisi benda logam seperti senjata bisa diketahui secara presis (horisontal: kanan atau kiri, posisi vertikal). sistem ini juga dilengkapi dengan fitur anti-interferensi agar alat lain disekitarnya tidak menyebabkan gangguan akurasi. setting dan akses ke sistem bisa dikunci agar tidak ada pihak ketiga yang bisa memanipulasi alatnya dan juga ada fitur untuk remote control dan akses (optional)
- Sojipro Security Metal Detectoratribut:
- Dimensions (cm): 41x8.5x4.5
- Operating Current (mA): <50
- Operating Frequency (kHz): 22
- Operating Temperature (°C): -5 to 55
- Operating Voltage (V): 7-9
- Power (mW): 27
- Power Voltage (V): 9 Standart or Rechargeable Battery
- Enntech High Sensitivity Needle Metal Detector (Detektor)atribut:
- Alarm Mode: Beep and Lamp
- Detecting Ability (mm): Fe¢ 0.8
- Detecting Area (mm): 35x50 (WxL)
- Detecting Method: Magnetic induction
- External Dimensions (WxLxH) (mm): 55x165x45
- Power Supply: 9V Dry Battery x1
- Sensibility Set (mm): Low: 1.2; High: 0.8
- WLN Handy Talky (HT)Deskripsi:Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Bateraiatribut:
- Battery (mAh): 1000
- Operated Voltage (V): 3.7
- Channel Capacity: 16
- Frequency Range (MHz): 400-470
Daftar Harga hand metal detector Terbaru October 2026
| WESTWARD WESTWARD Metal Detector (Detektor Logam) | Rp329.900 |
| Garrett Handheld Security Metal Detector (Detektor Logam) | Rp4.999.900 |
| Baofeng Handy Talky BF Series (HT) | Rp309.900 |
| BOSCH Detector (Detektor Kelembaban) | Rp4.599.900 |
| Wipro Metal Detector (Detektor Logam) | Rp429.900 |
| Beruf Metal Detector | Rp3.599.900 |
| INTERLUC Hand Metal Detector | Rp869.900 |
| KRISBOW Metal Detector Door 18Z Outdoor (Gerbang Detektor) | Rp33.999.900 |
| METAL DEFENDER Detector and Scanner | Rp109.999.900 |
| monotaro Safety/Protection Glasses (Kacamata Pelindung) | Rp71.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/WESTWARD%20WESTWARD%20Metal%20Detector%20(Detektor%20Logam)/o1P107742865-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Garrett%20Handheld%20Security%20Metal%20Detector%20(Detektor%20Logam)/38P103220116-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series%20(HT)/76P103634258-1.jpg)
/4pP101518169-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Wipro%20Metal%20Detector%20(Detektor%20Logam)/f7P108533547-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Beruf%20Metal%20Detector/4jP111773163-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/INTERLUC%20Hand%20Metal%20Detector/3lP111726129-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/KRISBOW%20Metal%20Detector%20Door%2018Z%20Outdoor%20(Gerbang%20Detektor)/p8P104574908-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/METAL%20DEFENDER%20Detector%20and%20Scanner/19P109360045-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/monotaro%20Safety%2FProtection%20Glasses%20(Kacamata%20Pelindung)/P101581323-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KRISBOW%20Safety%2FProtection%20Glasses%20Spectacles%20(Kacamata%20Safety)/ixP101517681-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/Comet%20Palm%20Fit%20Gloves%20(Sarung%20Tangan)/P103101121-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/KRISBOW%20Metal%20Detector%20(Detektor%20Logam)/osP104574892-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Garrett%20Walkthrough%20Metal%20Detector%20(Gerbang%20Detektor)/3hP103220125-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Sojipro%20Security%20Metal%20Detector/7oP111301276-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Enntech%20High%20Sensitivity%20Needle%20Metal%20Detector%20(Detektor)/ajP112456379-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/WLN%20Handy%20Talky%20(HT)/eyP107802538-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20UV%20Series%20(HT)/e6P108186510-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)