Beli hammer test beton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LANGRY Hammer Test
    Mulai

    Rp2.899.900

    LANGRY Hammer Test
    Deskripsi:
    The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.- Accurate and reliable concrete strength assessment.- Ergonomic design for comfortable handling.- Super-hard aluminum alloy case resists wear and tear.The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.Components- Rebound Hammer- Hand Protector Silicone Hand Rest- A Grinding Stone- One Maintenance Kit- Instrument CaseAccessoriesThe Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.
    atribut:
    • Calibration Value on Testing Anvil: 80±2
    • Elastic Tension Spring Stiffness (N m): 785.0±30. 0
    • Standard Impact Energy (J): 2.207
  2. GOTT Concrete Test Hammer
    Mulai

    Rp26.999.900

    GOTT Concrete Test Hammer
    atribut:
    • Dimensions (LxWxH): 320x190x90
    • Material: Metal
    • Impact Energy (mkg): 0.225 (2.207 Joule)
    • Measurement Range (N²): 10 to 70
    • Set Content: Grinding Stone
  3. Wipro Alat Test Kekerasan
    Mulai

    Rp1.899.900

    Wipro Alat Test Kekerasan
    atribut:
    • Pointer Friction (N): 0.65 ± 0.15
    • Pointer Length (mm): 20.0 ± 0.2
  4. Sanyo Testing Machines Concrete Test Hammer Type
    Mulai

    Rp15.999.900

    Sanyo Testing Machines Concrete Test Hammer Type
    Deskripsi:
    The concrete test hammer is a non-destructive test that estimates the compressive strength of ordinary concrete from the resilience when hitting the surface of hardened concrete. The most economically recommended model on the market.For determination of uniaxial compressive strength of concrete, durability test of aged concrete, quality control of concrete products, etc.
    atribut:
    • Type: Pointer reading type
    • Mass (kg): 3
    • Included Accessories: Wheel, instruction manual, chalk
    • Dimensions, DiameterxLength L (Φmmxmm): About 54x355
    • Strength Measurement Range (N/mm²): 10 to 70
  5. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  6. TEKIRO Clam Meter Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    TEKIRO Clam Meter Digital
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  7. Sika SikaHyflex-250 Facade Construction
    Mulai

    Rp189.900

    Sika SikaHyflex-250 Facade Construction
    Deskripsi:
    SikaHyflex-250 Facade is a 1-component, moisture-curing, low-modulus elastic joint sealant.
    atribut:
    • Packaging: Sausage
    • Size (ml): 600
    • Color: Concrete grey
    • Composition: i-Cure Technology polyurethane
    • Shelf Life: SikaHyflex-250 Facade has a shelf life of 15 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are met.
    • Storage Conditions: SikaHyflex-250 Facade shall be stored in dry conditions, where it is protected from direct sunlight and at temperatures between +5 °C and +25 °C.
    • Density (kg/L): ~1.35 (ISO 1183-1)
    • Elastic Recovery (%): ~80 (ISO 7389)
    • Movement Capability (%): ± 25 (ISO 9047); +100/-50 (ASTM C 719)
    • Resistance to Weathering: 10 (ISO / DIS 19862)
    • Secant Tensile Modulus (N/mm²): ~0.30 at 100% elongation (23°C); ~0.60 at 100% elongation (-20°C)
    • Service Temperature (°C): -40 to +70
    • Shore A Hardness: >28 days
    • Tear Propagation Resistance (N/mm): ~5.0 (ISO 34)
  8. KRISBOW Alat Ukur Lingkungan 5in1 Pro
    Mulai

    Rp3.299.900

    KRISBOW Alat Ukur Lingkungan 5in1 Pro
    atribut:
    • Power: 1x9V NEDA 1604 battery
    • Resolution: 0.1
    • Dimensions (mm): 248x65x45
  9. TRUSCO Test Hammer
    Mulai

    Rp219.900

  10. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  11. Proceq Hammer Test
    BARU
    Mulai

    Rp60.999.900

    Proceq Hammer Test
    atribut:
    • Display: Mechanical Display
  12. Digipas Digital Concrete Hammer Test
    Mulai

    Rp70.999.900

    Digipas Digital Concrete Hammer Test
    atribut:
    • Display: OLDE digital
    • Measuring Range (N/mm²): 10-70
    • Accuracy: ±0.1
    • Operating Temperature (°C): -40 to 60
    • Power: 3.7 Li-ion Rechargeable battery
    • Dimension: 280x75x60
    • Impact Energy (N m): 2207
  13. O.H.INDUSTRIAL Test Hammer
    Rating:
    60% of 100
    (1)
    Mulai

    Rp259.900

    O.H.INDUSTRIAL Test Hammer
    atribut:
    • Hardness HRC (Hardened): 55degree-60degree
    • Handle Material: Use High-Quality Oak with A Moisture Content of 18% or Less
    • Head Material: Carbon Steel for Mechanical Structure S53C
    • Wedges: Small
  14. Myzox Concrete test hammer NS-III / NSR-III
    Mulai

    Rp20.999.900

    Myzox Concrete test hammer NS-III / NSR-III
    Deskripsi:
    Since the ultra-compact and ultra-lightweight anvil can be stored together with the test hammer, it is possible to check the machine difference on site. Low resilience 43R display corresponding to the measured concrete value.Concrete strength measurement
    atribut:
    • Mass (kg): 4
  15. SNDWAY Laser Distance Meter with Measuring Tape (Meteran Laser &amp; Meteran Manual)
    Mulai

    Rp999.900

    SNDWAY Laser Distance Meter with Measuring Tape (Meteran Laser & Meteran Manual)
    Deskripsi:
    SNDWAY Laser Distance 40M dengan Pita MeteranGabungan dari meteran konvesional dengan meteran modern yang canggih menggunakan laser menghasilkan meteran laser SNDWAY TM40.Sangat mudah untuk dibawa kemana-mana dan penggunaannya begitu praktis!Pita dilengkapi dengan zero magnetic hook
    atribut:
    • Accuracy (mm): ±2
    • Tape Range (m): 5
    • Unit Switch: m/in/ft
    • Laser II (nmxmW): 635<1
    • Battery: 2xAAA
    • Power Supply: 2xAAA Battery
    • Size (mm): 85.3x79.3x58.3
  16. DOGYU Test Hammer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

  17. OH Test Hammer c/w Handle
    Mulai

    Rp349.900

    OH Test Hammer c/w Handle
    atribut:
    • Handle Material: Oak
    • Head Material: Carbon Steel
Daftar Harga hammer test beton Terbaru March 2026
LANGRY Hammer TestRp2.899.900
GOTT Concrete Test HammerRp26.999.900
Wipro Alat Test KekerasanRp1.899.900
BOSCH Concrete DetectorRp23.999.900
Sanyo Testing Machines Concrete Test Hammer TypeRp15.999.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.299.900
TEKIRO Clam Meter DigitalRp369.900
Sika SikaHyflex-250 Facade ConstructionRp189.900
KRISBOW Alat Ukur Lingkungan 5in1 ProRp3.299.900
TRUSCO Test HammerRp219.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)