Beli hammer chipping hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamada Corporation Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Yamada Corporation Grease Gun (Pistol Gemuk)
    Deskripsi:
    - 420 cc cartridge special grease gun.- Grease up such as construction machines and agricultural machines.
    atribut:
    • Accessories: 240mm straight nozzle (HSP-2)
    • Overall Length (mm): 395
    • Capacity (ml): 420 (cartridge only)
    • Form: Lever type
    • Nozzle Connector Diameter: R1/8
    • Discharge Volume: 0.93ml /stroke
    • Maximum Discharge Pressure: 50MPa (CNP-1, 2 is used)
    • Oil Tank Diameter (mm): 60.5
  2. DOGYU Chipping Hammer (Palu Pahat)
    Mulai

    Rp339.900

    DOGYU Chipping Hammer (Palu Pahat)
    atribut:
    • Overall Length (mm): 330
  3. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  4. YAMADA Hand Grease Gun (Pistol Gemuk)
    Mulai

    Rp969.900

    YAMADA Hand Grease Gun (Pistol Gemuk)
    atribut:
    • Type: Lever type
    • Connector Diameter: Rc1/8
    • Nozzle Fitting Size: R1/8
    • Type of Operation: Manual lever type
    • Overall Length (mm): 395
  5. KRISBOW Chipping Hammer (Martil / Palu Chipping)
    Mulai

    Rp68.900

    KRISBOW Chipping Hammer (Martil / Palu Chipping)
    atribut:
    • Type: Chipping Hammer
    • Size (g): 300
    • Material: Steel
    • Dimensions (mm): 260x130x35
    • Handle Material: Steel
    • Size (lbs): 0.66
  6. Yamada Corp. High Pressure Grease Gun (Pistol Gemuk)
    Mulai

    Rp5.799.900

    Yamada Corp. High Pressure Grease Gun (Pistol Gemuk)
    atribut:
    • Classification of the Hazardous: Non-dangerous goods
    • Included Accessories: Nozzle (CNP-2) swivel joint
  7. YAMADA Grease Guns (Pistol Gemuk)
    Mulai

    Rp1.099.900

    YAMADA Grease Guns (Pistol Gemuk)
    atribut:
    • Discharge Rate (L/minute): 1.0 to 10.0
    • Nominal Diameter: 3/8 (10mm)
    • Noise Level (dB): 84
    • Overall width x overall length x overall height (mm): 186 x 189 x 241
  8. Jason Chipping Hammer (Palu Pahat)
    Mulai

    Rp60.900

    Jason Chipping Hammer (Palu Pahat)
    Deskripsi:
    Professional
  9. TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  10. YAMADA H.P Grease Dispence Valve (Pistol Gemuk)
    Mulai

    Rp6.099.900

    YAMADA H.P Grease Dispence Valve (Pistol Gemuk)
    atribut:
    • Nozzle connection screw: Rc1 / 8
    • Applicable grease: Consistency No. 0 to No. 2 (No. 1 is recommended for hand-packed use)
    • Single Discharge Amount (cc): 1
    • Nozzle Length (mm): 185
    • Oil Tank Diameter (mm): 59.6
    • Capacity (cc): 420
    • Maximum Pressure (MPa): 50
    • Overall Length (mm): 368
  11. TOLSEN Chipping Welding Hammer (Palu Ketok Per Las)
    Mulai

    Rp41.900

    TOLSEN Chipping Welding Hammer (Palu Ketok Per Las)
    Deskripsi:
    - Drop-forged carbon steel- Dual design features a chisel on one side, and a point on the other side to help get into tight spots- Spring handle to resist shock
    atribut:
    • Size (g): 300
    • Size (lbs): 0.66
  12. American Tool Chipping Hammer (Martil / Palu Pahat)
    Mulai

    Rp84.900

    American Tool Chipping Hammer (Martil / Palu Pahat)
    Deskripsi:
    > Powder coating and heat treated carbon steel hammer> Fiberglass handle with non slip rubber grip> Mirror polish finished
  13. YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)
    Mulai

    Rp17.999.900

    YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)
    atribut:
    • Diameter (mm): 394
    • Height (mm): 795
    • Hose: Withstand voltage 2m
    • Maximum Discharge Pressure (MPa): 25
    • Adaptive grease consistency: from # 00 to # 0
    • Discharge Rate (cc/stroke): 3.2
    • Carry: Yes
    • Capacity (L): 16
  14. Yamada Corporation Cartridge Grease Gun (Pistol Gemuk)
    Mulai

    Rp1.699.900

    Yamada Corporation Cartridge Grease Gun (Pistol Gemuk)
    Deskripsi:
    Penggunaan:Sangat cocok untuk pemolesan presisi seperti "free plane", "free curved face", "rib", "boss", dan berbagai jenis molding dies lainnya (terutama cetakan plastik). Untuk meluamasi logam seperti aluminium, tembaga, gun metal dan sejenisnya. Pistol gemuk digunakan untuk melumasi mesin yang sulit dijangkau dengan cara manual. Digunakan untuk tempat yang bentuknya rumit dan pemolesannya tidak bisa rata. Tidak akan ada coarse grain setelah electric discharge machining.
    atribut:
    • Specification: For hydraulic nipple
    • Compatible: No.2 (grease) penetration
    • Overall Length (mm): 401
    • Weight (kg): 1.69
    • Capacity (ml): Cartridge: 420 / Tetsume: 500
    • Nozzle Length (mm): 171
    • Maximum Pressure (MPa): 65
    • Oil Tank Diameter (mm): 60.5
    • Volume per One Discharge (ml): 0.93
  15. WESTWARD Grease Gun (Pistol Gemuk)
    Mulai

    Rp489.900

    WESTWARD Grease Gun (Pistol Gemuk)
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • Product Type: Grease Gun
    • UNSPSC: 27112901
  16. monotaro Pin Punch Set (Alat Penitik Besi Set)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

    monotaro Pin Punch Set (Alat Penitik Besi Set)
    Deskripsi:
    It is a tool useful for punching the knock pin.
    atribut:
    • Material: Chrome vanadium steel
    • Overall Length (mm): 2mm: 114
    • Set Content: Parallel pin punch 2mm / 3mm / 4mm / 5mm / 6mm / 8mm (1 each)
Daftar Harga hammer chipping hammer Terbaru October 2026
Yamada Corporation Grease Gun (Pistol Gemuk)Rp809.900
DOGYU Chipping Hammer (Palu Pahat)Rp339.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900
YAMADA Hand Grease Gun (Pistol Gemuk)Rp969.900
KRISBOW Chipping Hammer (Martil / Palu Chipping)Rp68.900
YAMADA Air Operated Grease Lubricator (Pompa Gemuk)Rp46.999.900
YAMADA Grease Gun (Pistol Gemuk)Rp769.900
Yamada Corp. High Pressure Grease Gun (Pistol Gemuk)Rp5.799.900
YAMADA Grease Guns (Pistol Gemuk)Rp1.099.900
Jason Chipping Hammer (Palu Pahat)Rp60.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)