Beli hakko soldering station di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAKKO Soldering Ironatribut:
- Power (V): AC100
- goot Temperature Controlled Lead-Free Micro Soldering StationDeskripsi:-New grip is used, which is designed for the phi2.9 fine iron tip suitable for fine soldering (RX-81HRTseries).-Ready for use in about 4 seconds once power is turned on. (Applies when temperature is preset to 350℃.)-In addition to RX-81HRTseries micro soldering iron tips, iron tips for the 80W typeRX-80HRTseries can also be used.-With the slide method, iron tip can be changed while it is hot without using any tool.-Iron plate thickness has been determined based on erosion occurring on all types of iron tips and lead-free soldering.-Station main body, iron part (RX-81GAS), trowel stand -Lead-free solder compliantatribut:
- Power: AC100V
- Electricity consumption: 40W
- Heater Capacity: 36W
- Attached Iron Tip: None
- Programmable Temperature: 50 to 450°C
- Temperature Precision: Preset temperature ±5°C (at no load)
- Grounding Resistance: 2Ω or less
- Insulation Resistance: 100MΩ or more
- Iron Part Cord Length: 1.2m
- Leak Voltage: Less than 2mV
- Width x Depth x Height: 115x146x98mm
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- goot Temperature Controlled Soldering Iron Tipatribut:
- Iron Tip Name: phi8mm
- HAKKO Micro Soldering IronDeskripsi:-Fine soldering becomes possible with your station.-Suitable for micro soldering under the stereo microscope. -Heater integrated typeatribut:
- Iron Part Cord Length: 1.3m
- Grounding Resistance at Iron Tip: 2Ω or less
- Leak Voltage: 2mV or less
- Compatible Station Equipment: FX-951, FM-203, FM-206
- HAKKO Soldering StationDeskripsi:-Heater integrated type
- HAKKO Digital Electric Soldering Iron Stationatribut:
- Heater: Ceramic heater
- HAKKO Rework System FM-206Deskripsi:-For FM206 only.-Light and slim grip enables excellent operability.-Trowel stand-Heat resistant pad-Junction cable-Sponge-Iron part(FM-2030)atribut:
- Electricity consumption: 140W
- Attached Iron Tip: None
- Control Temperature: 200 to 500 (°C)
- Iron Part Cord Length: 1.3m
- Grounding Resistance at Iron Tip: 2Ω or less
- Leak Voltage: 2mV or less
- HAKKO Electric Soldering Iron DASHatribut:
- Power (V): 100
- Power Consumption Electrical (W): 15
- Maximum Temperature (°C): 370
- Total Length (mm): 224
- HAKKO Digital Electric Soldering Iron StationDeskripsi:3 ways of cleaning are possible with one trowel stand.
- HAKKO Sppon Desoldering ToolDeskripsi:The nozzle can be cleaned every time it is used, which prevents solder clogging and allows for smooth work.Comes with a protective guard. (18G, 20G)A simple solder blotting tool.
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- TEKIRO SolderDeskripsi:- Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
- HAKKO Fume ExtractionDeskripsi:
- HAKKO Replacement TipDeskripsi:-Lead-free solder compliant.-Heater integrated typeatribut:
- Compatible Iron: FX-8801, FX-600
- Compatible Station Main Body: FX-888
Daftar Harga hakko soldering station Terbaru April 2026
| HAKKO Soldering Iron | Rp249.900 |
| goot Temperature Controlled Lead-Free Micro Soldering Station | Rp6.799.900 |
| HAKKO Soldering Pot | Rp8.599.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp4.299.900 |
| goot Temperature Controlled Soldering Iron Tip | Rp229.900 |
| HAKKO Micro Soldering Iron | Rp63.900 |
| HAKKO Soldering Station | Rp779.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp3.799.900 |
| HAKKO Rework System FM-206 | Rp3.099.900 |
| HAKKO Electric Soldering Iron DASH | Rp409.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)