Beli hakko product di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Antistatic Shoe TesterDeskripsi:JIS T 8103: 2010 requires measurement of each leg. FG-465 measures both feet at the same time and displays the measurement results for each of the left and right sides. Since it has a centrally divided structure, it prevents mistakes in stepping (measurement mistakes).Simple and highly visible displaySupports old to new standards and measurement of various electrostatic shoes and conductive shoesExternal output for pass / fail judgmentatribut:
- Rating (VDC): 24
- Cord Length (m): 1.6
- Measured Voltage (V): DC20
- Measurement Range (MΩ): 1000
- HAKKO Footwear Testeratribut:
- Content Set: Test plate ; Mounting stand ; AC adapter ; Instruction manual ; Registration form
- Depth (mm): 185
- External Dimensions (mm): 35x25x50
- Height (mm): 30
- Lower Limit Determination (Ω): 1x10 [[5th power]] to 10 [[6th power]]
- Measurement Accuracy: ±5 to ±10%
- Measurement Range: Upper limit judgment 1 x 10Ω [[7th power]] ] to 10Ω [[to the 9th power]], lower limit judgment 1 x 10Ω [[to the 5th power]] to 10Ω [[to the 6th power]]
- Measurement Voltage (V): DC20
- Operating Environment: 0 to 40°C 80%RH maximum (no condensation)
- Rating: DC24V50mA (AC adapter included)
- Shoe side electrode part width x depth x height (mm): 300 x 300 x 30
- Test Plate (LxW) (mm): 300x300
- Upper Limit Determination (Ω): 1x10 [[7th power]] to 10 [[9th power]]
- Width (mm): 120
- HOZAN Surface Resistance MeterDeskripsi:A high-performance surface resistance meter that enables pass/fail judgment and data storage.It can measure the resistance value of anti-static items in accordance with RCJS/JIS/IEC/ANSI standards. The measurement range covers a wide range of items, from equipment (conductive color mats, etc.) to human bodies (wrist straps , etc.)atribut:
- Accessories: 2 electrodes, 3 connection cords (2 m), 3 alligator clips, cloth length (40 cm), SD card, AC adapter (for charging), with carrying case
- Power Supply: Built-in rechargeable battery (nickel metal hydride battery)
- Continuous Use Time (minute): 90
- External dimensions (width W x height H x depth D) (mm): Body: 135 x 68 x 236 (not including projections), Carrying case: 400 x 200 x 200
- Recoding Media: SD/SDHC/SDXC memory card
- Accuracy (%): 10
- Measurement Range (ohm): 9.00x10
- TRUSCO Conductive mat A3 (320X450mm)atribut:
- Color: Surface layer = green, bottom layer = black
- Length (m): 0.45
- Length (mm): 450
- Material: Surface (green) = static electricity dissipative nitrile rubber, Back (black) = conductive nitrile rubber
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Surface Resistance Value (Ω): 1x10[[to the power of 6]] to 10[[to the power of 9]]
- Thickness (mm): 2
- Width (mm): 320
- HAKKO Wrist Strap & Footwear Checker Combo Tester FG-465/470/B SeriesDeskripsi:By connecting FG-465 and FG-470, footwear and wrist straps can be measured simultaneously. Measurement data can be automatically saved and pass/fail results can be output externally.
- HAKKO Footwear Tester with StandDeskripsi:Stand for footwear tester HAKKO FG-460. It can also be used as a stand for 441B and FG-465.atribut:
- Suitable For: FG460-81, FG460-82, 441B-02, 442B-03, FG465-81, FG465-82
- HOZAN (HOZAN TOOL INDUSTRIAL) Footwear checkerDeskripsi:The main body of F-208. F-208-2 is required for measurement. Comes with a calibration certificate* Stand is not included. Please specify the address on the calibration certificate.atribut:
- Accuracy: ±10%
- Battery Life: 5000 times or more
- Calibration Certificate: Included
- Dimensions, Width W x Depth D x Height H (mm): 76 x 27 x 135 (excluding protrusions)
- Display: (LOW) Rg <1 x 10 ^ 5Ω / (PASS) 1 x 10 ^ 5Ω ≦ Rg <1 x 10 ^ 8Ω * The buzzer sounds with PASS. / (HIGH) 1 x 10 ^ 8Ω ≤ Rg
- Input Voltage (V): 10
- Mass (g): 212 (without batteries)
- Power Supply: Laminated (6LR61 / 6LF22) with 1 battery
- Pocari Sweat Minuman Isotonik PETatribut:
- Packaging: PET
- Variant: Original
- SunCo Sawit Cooking Oil Refill (Minyak Goreng)Deskripsi:Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitateatribut:
- Packaging: Pouch
- Megger Digital MegaohmmeterDeskripsi:Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
- Benetech Surface Resistance MeterDeskripsi:Benetech GM3110 Surface Resistance Meter Tester ini dirancang untuk digunakan dalam semua aspek produksi bahan termasuk rekayasa, pemeliharaan, kontrol kualitas, inspeksi masuk, manufaktur, dan penelitian. Sebagai salah satu pengukur hambatan untuk permukaan benda, dapat mengukur nilai hambatan pada permukaan benda dengan meletakkan dua elektroda paralel di dekat permukaan benda yang akan diukur, sehingga dapat menilai apakah benda yang diukur adalah konduktor, bahan statis atau isolator; sementara itu meteran dapat digunakan untuk mengukur ketahanan terhadap tanah objek, yang secara khusus diterapkan pada bidang anti-statis yang berbeda.atribut:
- Surface Resistance (ohm): 10^(3) - 10^(12)
- Measurement Temperature (°C): 0 to 50
- Measurement Accuracy: ±10% resistance
- Dimensions (mm): 63.6x31.x125.8
- Power Supply: 9V 6F22 battery (Battery is not included in the package)
- SCS Antistatic Wrist Strap and Footwear Testeratribut:
- UNSPSC: 46182101
- Brand: SCS
- Certification: NIST Calibrated
- Features: Touch-Tester
- Footwear Upper Resistance Limit (MΩ): 100
- Includes: Certificate of Calibration; Dual Foot Plate; Foot Plate Cord; Ground Cord; Power Adapter
- Lower Resistance Limit (ohm): 750 kilo
- Measuring Voltage: No
- Power Source (V DC): 12
- Product Type: Dual Combination Tester
- Wrist Strap Upper Resistance Limit (MΩ): 10
- Lutron EMF TesterDeskripsi:EMF TESTERModel : EMF-822A- Electromagnetic field radiation tester.- 20 micro Tesla x 0.01 micro Tesla- 200 milli Gauss x 0.1 milli Gauss- Display : 13 mm LCD. Pocket size.
- Hanna Instruments EC and Resistivity Portable MeterDeskripsi:The HI87314 is a durable, portable EC and resistivity meter designed for use in applications such as manufacturing and quality control. It is supplied with a four-ring conductivity probe to allow for four ranges of EC measurement and one range of resistivity measurement The temperature compensation coefficient (Beta) is adjustable from 0 to 2.5%/°C for conductivity and from 2 to 7%/°C for resistivity. All readings are automatically adjusted for temperature, assuring users of consistent and accurate measurements.atribut:
- Battery Type/Life: 9V / approximately 100 hours of continuous use
- Dimensions (mm): 145x80x36 (5.7x3.1x1.4\")
- EC Accuracy: +/-1% FS (excluding probe error)
- EC Calibration: manual, one point
- EC Range (μS/cm): 0.0 to 199.9; 0 to 1999; 0.00 to 19.99; 0.0 to 199.9
- EC Resolution (μS/cm): 0.1; 1; 0.01; 0.1
- EC/TDS Probe: HI76302W conductivity probe with internal temperature sensor, DIN connector and 1 m (3.3') cable (included)
- EC/TDS Temperature Compensation (°C): Automatic from 0 to 50 with Beta selectable from 0 to 2.5%/ for EC and from 2 to 7%/ for resistivity
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
- Ordering Information: HI87314 is supplied with HI76302W conductivity probe, HI3316D resistivity probe, HI70030 calibration solution sachet, calibration screwdriver, battery, instructions and hard carrying case.
- UGREEN Cable HDMI to HDMIDeskripsi:Ugreen 80602 HDMI 2.1 Cable 3M Long 8K/60Hz High Quality Resolution- If you want to equip your future game consoles and home theater devices and want to experience better 4K streaming audio and video, Ugreen HDMI 2.1 cable is the best choice. Ultra-high resolution 8K at 60Hz and 4K at 144Hz, as well as the latest Dolby Atmos and DTS: X audio formats bring you an unprecedented visual and audio experience.- A more advanced technology includes variable refresh rate, fast media switching, fast frame transport, and low latency auto mode to correct image defects such as cracks, jolts, and lag for smoother image display.- HDMI 2.1 cable allows the image output of game consoles such as PS4 Pro and Xbox One S/X to be synchronized with the TV, solving the problems of image tearing and image lag.- Supporting the latest Dolby Atmos and DTS:X audio formats, the HDMI cable can produce amazing home theater sound, ideal for connecting to an AV receiver or sound bar for a home theater setup.- With the Ugreen 80602 HDMI 2.1 cable with extremely high speed, it can reach up to 4K144Hz resolution, displaying smoother images in front of you. Especially suitable for use with 4K UHD Blu-ray players and Apple TVs for smooth image quality.
- Non Brand Footwear Cleaning & Care (Sikat Sepatu)Deskripsi:Boot brushes clean the sides and sole of the footwear to prevent mud and muck from being tracked into buildings. They are installed on the ground outside building entrances.
- HAKKO Wrist Strap Testeratribut:
- Power Supply: Battery 9V (Alkaline battery recommended)
- Ground Wire Length (m): 1
- Judgment (Low): R <800k ohm
- Battery Life: Approx. 50,000 times
- Judgment (Good): 800k ohm <= R <= 9M ohm
- External Dimensions (mm): 85x44x90/92x48x97 (during the fixing frame attached)
- Code: Yes
- Judgment (High): R> 9M ohm
- Operating Environment: 0-40 degrees Celsius, 20-90% RH (no condensation)
- Proofreading: None
- Weight (g): 120/160 (with fixed holder attached)
- KRUSHERS Sepatu Boots Safety Pull On Half Knee Texas (Sepatu Proyek)Deskripsi:Sepatu boots rigger Texas tanpa tali merupakan produk yang paling sering dibeli dari rangkaian sepatu KRUSHERS®. Sepatu ini terkenal karena ringan dan tahan banting. Ekstra bantalan dan perlindungan ekstra di bagian tumit dan jari kaki tidak hanya untuk kenyaman, tetapi juga untuk keselamatan pengguna. Terdapat pilihan dari outsole TPU standar serbaguna yang tahan banting atau outsole karet nitril yang tahan panas dan cocok untuk penggunaan heavy duty dan perlindungan terhadap permukaan panas (tahan sampai suhu 300°C).
Daftar Harga hakko product Terbaru October 2026
| monotaro Antistatic Shoe Tester | Rp17.999.900 |
| HAKKO Footwear Tester | Rp15.999.900 |
| HOZAN Surface Resistance Meter | Rp44.999.900 |
| TRUSCO Conductive mat A3 (320X450mm) | Rp319.900 |
| HAKKO Wrist Strap & Footwear Checker Combo Tester FG-465/470/B Series | Rp22.999.900 |
| HAKKO Footwear Tester with Stand | Rp3.299.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Footwear checker | Rp7.599.900 |
| Pocari Sweat Minuman Isotonik PET | Rp129.900 |
| SunCo Sawit Cooking Oil Refill (Minyak Goreng) | Rp11.900 |
| Megger Digital Megaohmmeter | Rp23.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/qyP111825970-1.jpg)


%20Footwear%20checker/iiP112765666-1.jpg)

/01P108415001-1.jpg)







/eqP109989530-1.jpg)
/f6P110131546-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/KRUSHERS%20Sepatu%20Boots%20Safety%20Pull%20On%20Half%20Knee%20Texas%20(Sepatu%20Proyek)/a2P101002362-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)