SCS Antistatic Wrist Strap and Footwear Tester

Sebelum PPN:
Rp41.999.900
Spesifikasi
UNSPSC46182101
BrandSCS
CertificationNIST Calibrated
FeaturesTouch-Tester
Footwear Upper Resistance Limit (MΩ)100
IncludesCertificate of Calibration; Dual Foot Plate; Foot Plate Cord; Ground Cord; Power Adapter
Lower Resistance Limit (ohm)750 kilo
Measuring VoltageNo
Power Source (V DC)12
Product TypeDual Combination Tester
Wrist Strap Upper Resistance Limit (MΩ)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dual Combination Tester Measuring Voltage No Lower Resistance Limit 750 kilohm Wrist Strap Upper Resistance Limit 10 megohms Footwear Upper Resistance Limit 100 megohms Power Source 12VDC Features Touch-Tester Certification NIST Calibrated Includes Dual Foot Plate Power Adapter Foot Plate Cord Ground Cord Certificate of Calibration

Ulasan Produk

Tidak ada ulasan