Beli hakko fx-951 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- HAKKO Soldering Ironatribut:
- Power (V): AC100
- HAKKO Digital Electric Soldering Iron Stationatribut:
- Heater: Ceramic heater
- HAKKO Soldering StationDeskripsi:-Heater integrated type
- HAKKO Fume ExtractionDeskripsi:
- HAKKO Replacement TipDeskripsi:-Lead-free solder compliant.-Heater integrated typeatribut:
- Compatible Iron: FX-8801, FX-600
- Compatible Station Main Body: FX-888
- HAKKO Solder StandDeskripsi:-Pencil-type soldering iron can be used.
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- HAKKO Electric Soldering Iron DASHatribut:
- Power (V): 100
- Power Consumption Electrical (W): 15
- Maximum Temperature (°C): 370
- Total Length (mm): 224
- HAKKO Sppon Desoldering ToolDeskripsi:The nozzle can be cleaned every time it is used, which prevents solder clogging and allows for smooth work.Comes with a protective guard. (18G, 20G)A simple solder blotting tool.
- HAKKO Temperature Controlled Soldering Ironatribut:
- Power (V): AC100
- Application: Lead-free Solder Compliant
- Power Cord Length (m): 1.5
- WEP Soldering StationDeskripsi:1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
- HAKKO Sleeve Assemblyatribut:
- Suitable For: FM-203, FX-950, FX-951, FX-952
- Suitable Soldering Iron: FM-2027F, M-2028
- Type: Sleeve assembly
- TEKIRO SolderDeskripsi:- Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
- CELLKIT Solder Uap DigitalDeskripsi:Solder uap 2in1 dapat digunakan secara bersamaan untuk solder uap dan solder. Mesin solder uap dan solder berdiri sendiri sehingga jika salah satu mesin rusak maka yang lain masih dapat berfungsi dengan baik.Solder uap menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder uap dillengkapi:1. Layar tampilan digital untuk suhu solder uap dan solder.2. 4 tombol untuk mengontrol aliran udara panas, suhu udara panas digunakan untuk berbagai kegunaan.3. 1 kenop untuk pengatur suhu penyolderan.4. Pengaturan suhu panas otomatis, otomatis akan kembali ke pengaturan panas terakhir sehingga dapat langsung digunakan.5. Sistem kipas pada pegangan solder uap, getarannya halus suara tenang dan suhu panas yang stabil. Panas elemen dikeluarkan lebih cepat dan dengan sistem kipas ini membuat umur produk jadi lebih lama.6. Sensor otomatis sewaktu ditempatkan di tempatnya akan mati dan hidup lagi saat digunakan lagi.7. 3 mata solder uap dengan ukuran lubang yaitu 8mm(2 biji), 12mm.Isi kemasan: Mesin solder uap, solder, spon solder, manual, kartu garansi.atribut:
- Input Voltage (V): AC 220 ± 10%
- Frequency (Hz): 50 ± 2
- Fuse Protection (A): 4
- Airflow Output (L/minute): 0.3-24, adjustable
- Solder Heating Element: Ceramic heater
- HAKKO Cordless Soldering IronDeskripsi:-Possible working time is about 60 minutes with alkaline AA battery and about 120 minutes with NiMH AA battery.-Cartridge type allowing you to choose alkaline or NiMH battery.-Protective cap
Daftar Harga hakko fx-951 Terbaru March 2026
| HAKKO Digital Electric Soldering Iron Station | Rp4.299.900 |
| HAKKO Spare Parts | Rp22.900 |
| HAKKO Soldering Iron | Rp249.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp3.699.900 |
| HAKKO Soldering Station | Rp779.900 |
| HAKKO Fume Extraction | Rp859.900 |
| HAKKO Replacement Tip | Rp139.900 |
| HAKKO Temperature Controlled Soldering Iron | Rp1.199.900 |
| HAKKO Soldering Iron | Rp49.900 |
| HAKKO Solder Stand | Rp30.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)