Beli hack saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Flexigo Hacksaw (Gergaji Besi)atribut:
- Size (inch): 12
- Kennedy Adjustable Hacksaw FrameDeskripsi:Die-cast D style handle for user comfort and control. Epoxy coated tubular steel frame for strength and rigidity. The blade can be set at 90 Degrees to the frame to allow cutting in areas with restricted access. Wing nut blade tensioning. Accepts 250mm (10inch) and 300mm (12inch) blades. Supplied with blade.atribut:
- Frame Material: Steel
- Blade Material: Bi-metal
- Handle Material: Die Cast Aluminium
- Blade Length (mm): 300
- Max Blade Length (mm): 300
- Overall Length (mm): 475
- Throat Depth (mm): 100
- Insulated: No
- Positions (°): 90
- Saw Tooth Size (TPI): 18
- Tension Adjustment Style: Manual
- eclassCode: 21042201
- HARDEN Gagang Gergaji BesiDeskripsi:-Desain ramping meningkatkan akses ke ruang terbatas-Bingkai gergaji baja karbon, gagang plastik-Kepadatan tinggi-Cantik-Nyaman-Aman-Tampilan Produk1. Terbuat dari Baja Berkualitas TinggiKepadatan tinggi, solid dan kuat.Menarik dan tahan lama.2. Desain Khusus Elastis yang Dapat disetelBingkai gergaji besi yang dapat disetel desain khusus elastis yang dapat disetel, kencangkan dan lepas mata gergaji dengan mudah.Desain yang dapat disetel, digunakan secara luas, lebih praktis.4. Pembuatan Material Lebih TebalPembuatan dengan material yang lebih tebal.Ketebalan tinggi, kepadatan tinggi, tahan lama.5. Keseluruhan Terpaut Dengan EratBingkai gergaji yang dapat disetel secara keseluruhan terpaut erat, tahan lama.Tidak mudah mengalami deformasi, praktis dan nyaman.atribut:
- Size (inch): 12
- L (mm): 420
- W1 (mm): 130
- W2 (mm): 142
- MILWAUKEE Hack SawDeskripsi:The Milwaukee 12" High Tension Hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. An overmolded handle ensures secure grip and user comfort.atribut:
- Blade Length (inch): 12
- SANDFLEX Mata Gergaji BesiDeskripsi:- Bi-metal blade with precision teeth for all kinds of metal sawing- The Sandflex® blade combines extreme cutting performance and wear resistance- High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible bladesatribut:
- Size (inch): 12
- Egamaster Hacksaw Herculesatribut:
- Length (mm): 300
- INGCO Hacksaw Frameatribut:
- Size (inch): 12
- Set Contents: handle hacksaw frame, adjustable With Soft grip Including 1pcs 65Mn saw blade
- Deli Mini Hacksaw (Gergaji Pigura)atribut:
- Size (inch): 6
- Color: Yellow
- Package Type: Paper Card
- Main Material: 65Mn
- STANLEY Mini Hack Utility Sawatribut:
- Size (inch): 10
- TOTAL Hacksaw FrameDeskripsi:Handle hack saw frame, adjustable. With Soft Grip. Include 1pc 65Mn Saw Blade. Packed by paper card.
- TEKIRO Gergaji Tangan Gagang TPRDeskripsi:TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Dimension 4 (mm): 35
- Dimension 5 (mm): 116
- SATA Heavy Duty Aluminum Hack SawDeskripsi:93402A Heavy Duty Aluminum Alloy Saw Bow 12" Product Description ●The aluminum alloy handle is made of a combination of TPR and ABS, which is non-slip, shock-reducing, and comfortable to hold ●Compatible with 12" saw blades and can be installed and cut at 45° and 90° angles ●The 12" saw bow includes one 93407 bi-metal flexible saw blade ●The 6" saw bow is compatible with the 93411 saw blade
- TEKIRO Pahat, Kunci Inggris & Gergaji Besi EVA TrayDeskripsi:TEKIRO EVA PAHAT, KUNCI INGGRIS DAN GERGAJI SET adalah set yang dicancang khusus untuk membatu kebutuhan pertukangan dan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah EVA (tempat khusus) agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Fungsi : Untuk membatu kebutuhan pertukangan dan mekanik dalam mengerjakan pekerjaanMaterial : EVA, Chrome Vanadium, dllIsi Terdiri Dari :- Kunci inggris 8 inch- 6 pcs Set punch & chisel- Mata gergaji besi 18 TPI- Gagang gergaji besi 12 inchatribut:
- Material: Eva, Chrome Vanadium
- PROTO Adjustable Wrench Set (Kunci Inggris)Deskripsi:General purpose adjustable wrench sets provide an assortment of wrenches with different maximum jaw capacities for use on a wide range of fasteners. Wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes. Wrench sets provide multiple jaw capacities and lengths so they can be used with a range of fasteners.atribut:
- Corrosion Resistant: Yes
- Number of tools: 3
- End Style: Hang Hole
- Head Type: Standard
- Opening Type: Adjustable
- Range of Lengths (inch): 8 to 12
- Tether Style: Tether Capable
Daftar Harga hack saw Terbaru March 2026
| TORA Hack Saw Frame | Rp47.900 |
| Flexigo Hacksaw (Gergaji Besi) | Rp68.900 |
| Kennedy Adjustable Hacksaw Frame | Rp519.900 |
| HARDEN Gagang Gergaji Besi | Rp56.900 |
| Kenmaster Gagang Gergaji | Rp29.900 |
| MAXPOWER Bimetal Hack Saw Blade High Resilience | Rp10.900 |
| MILWAUKEE Hack Saw | Rp899.900 |
| SANDFLEX Mata Gergaji Besi | Rp20.900 |
| BOSCH Gergaji Saber Tanpa Kabel | Rp3.499.900 |
| Egamaster Hacksaw Hercules | Rp1.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/3cP105168120-1.jpg)








/g5P108597581-1.jpg)






/2iP107274090-1.jpg)