Beli gunting plat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Gunting SengDeskripsi:Pisau tajamMampu memotong pelat metal hingga ketebalan 1.2mmPraktis dan mudah digunakanatribut:
- Dimension 2 (mm): 50
- JUNIOR TOOLS Gunting SengDeskripsi:Deskripsi Junior Gunting Seng 8inch. Gunting Seng serbaguna yang dapat digunakan untuk memotong seng, plat, lembaran besi, jaring besi, karet, plastik, kulit, dll. - Kualitas sangat bagus, - Pegangan anti slip dan nyaman, - Kekuatan potong yang baik
- HASSTON PROHEX Gunting Platatribut:
- Size (inch): 10
- Sherlock Gunting Sengatribut:
- Size (inch): 10
- Doukan Tinner's SnipsDeskripsi:-These scissors are forged and have excellent durability.-Cut iron plates of up to 0.5mm thickness.
- TRUSCO Universal Cutting Scissors Curved Bladeatribut:
- Cutting Capacity (mm): 0.8
- Blade Thickness (mm): Base material / approx. 4
- Type: Left curved blade
- Blade Length (mm): 35
- Material: Blade (chrome molybdenum steel), grip (PVC, thermoplastic rubber)
- Cutting Capacity (mm) Copper Plate: 1.5
- Cutting Capacity (mm) Stainless Steel Plate: 0.7
- Cutting edge shape: Left curved blade
- Overall Length (mm): 248
- TRUSCO Number: 366-8941
- Weight (g): 374
- MULLER Gunting Plat Besiatribut:
- Cutting Capacity (mm): 3
- ARS Multipurpose Handicraft Scissors For Left Hand Useatribut:
- Material: Cutting part:high carbon cutlery steel
- Blade Length (mm): 40
- Blade Thickness (mm): 2.5
- Total Length (mm): 160
- Cutting ability (Aluminum sheet/Plastic sheet): 0.5mm
- Cutting ability (VSF): 1.25mm2
- Sherlock Gunting Hollowatribut:
- Size (inch): 10
- Material: Chrome Vanadium (CR-V)
- TOTAL Rivetatribut:
- Type: Open End
- Non Brand Seng Galvanis (Plat)atribut:
- Thickness (mm): 0.2
- Length (m): 48
- ARS Kraft ScissorsDeskripsi:-The blade edge is sharp and optimum for detailed works such as plastic models and cable cutting.-These scissors are made of stainless steel which is strong against rust.-Hard chrome plate.-Soft grip.
- Eterna Kuas Cat 633Deskripsi:Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
Daftar Harga gunting plat Terbaru March 2026
| TEKIRO Gunting Seng | Rp96.900 |
| JUNIOR TOOLS Gunting Seng | Rp91.900 |
| HASSTON PROHEX Gunting Plat | Rp209.900 |
| Sherlock Gunting Seng | Rp129.900 |
| XANDER Gunting Seng | Rp23.900 |
| Doukan Tinner's Snips | Rp439.900 |
| TRUSCO Universal Cutting Scissors Curved Blade | Rp429.900 |
| MULLER Gunting Plat Besi | Rp999.900 |
| KRISBOW Gunting Seng | Rp179.900 |
| ARS Multipurpose Handicraft Scissors For Left Hand Use | Rp479.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

































































































































































/ehP108036521-1.jpg)