Beli gunting kokuyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Scissor (Gunting)Deskripsi:Because it is quenching process, it is excellent in sharpness and durability.
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- ALLEX Scissor Kraft (Gunting)atribut:
- Material: Cutting part: Stainless steel (420J2), Handle: ABS resin
- Blade Length (mm): 50
- Blade Thickness (mm): 2
- Total Length (mm): 143
- Cutting ability: Rubber (up to sheet thickness 2.0mm)
- Kennedy Scissor Bi-Material Grip Slimline (Gunting)Deskripsi:Kennedy Bi-Material Grip Slimline Scissors withatribut:
- Blade Material: Stainless Steel
- Handle Shape: Straight/Symmetrical
- Handle Material: Bi-Material
- End Shape: Pointed
- Hand Preference: Right Hand
- Scissor Type: Tailors Scissor
- Overall Length: 140 mm
- monotaro.id Scissor Black Handle (Gunting)atribut:
- Color: Hitam
- monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.atribut:
- Material (rubber): Natural rubber
- Rubber Hardness: 50
- Shape: circular
- Tineco Wet Dry Cordless Stick Vacuum Cleaner (Penyedot Debu)Deskripsi:Include:- 1x Dok Penyimpanan- 1x Adaptor- 1x 3-in-1 Cleaning Tool- 1x Manual Book- 1x sponge filter- 1x brush roller- 1x Tineco Cleaning Solutionatribut:
- Battery Capacity (mAh): 2500
- Noise Level (dB): 82
- Clean Water Tank Capacity (ml): 550
- Dirty Water Tank Capacity (ml): 400
- Suction Motor Power (W): 8.6
- CLAUSS Scissor & Shear (Gunting)Deskripsi:These all-metal scissors withstand heavier use than plastic-handle scissors. Their handles align along the center of the blades and improve control for curved and freehand cuts. Rings on the handles provide a grip to operate the scissors and help protect fingers from the blades.
- KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis)Deskripsi:Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Paper Quality: High-quality paper
- Bookbinding: Wireless binding
- Standard: JIS standard item
- ALLEX Scissor Slim 100 Noir (Gunting)atribut:
- Blade Length (mm): 35
- Blade Thickness (mm): 1.5
- Length (mm): 46
- Material: Blade = Stainless steel knife (SUS420J2), Grip = Elastomer resin
- Overall Length (mm): 100
- TECHNIK Tweezers Set (Pinset Lab)atribut:
- UNSPSC: 27112105
- Application: Precision Assembly and Repair
- Material: Stainless Steel
- Maximum Temperature (°F): 932
- Mechanism: Tension
- Resists: Anti-Magnetic; Corrosion
- Tip Size (mm): 0.5
- Type: Precision
Daftar Harga gunting kokuyo Terbaru October 2026
| KOKUYO Scissor (Gunting) | Rp75.900 |
| Fenix Senter | Rp289.900 |
| Kenko Scissors (Gunting Kertas) | Rp8.900 |
| ALLEX Scissor Kraft (Gunting) | Rp259.900 |
| Kennedy Scissor Bi-Material Grip Slimline (Gunting) | Rp33.900 |
| monotaro.id Scissor Black Handle (Gunting) | Rp3.900 |
| monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran) | Rp43.900 |
| Deli Scissor Coated Office (Gunting) | Rp43.900 |
| Faber Castell Scissor (Gunting) | Rp17.900 |
| Delta Cable Copper Braided Screen LiYCY Cable (Kabel Layar) | Rp17.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103013987-1.jpg)

/cuP101005462-4.jpg)
/P102018149-1.jpg)
/d2P102062470-3.jpg)
/e5P110941509-3.jpg)
/64P101563220-15.jpg)
/4aP103266154-1.jpg)
/k6P105218726-3.jpg)
/rqP107620998-1.jpg)
/j4P111313688-1.jpg)
/enP109884527-20.jpg)
/1cP103006048-3.jpg)
/6aP111436226-1.jpg)
/qcP109933948-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)