Beli gunting besi beton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Bolt CutterDeskripsi:TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
- American Tool Gunting BetonDeskripsi:>Material : Chrome vanadium steel hardened blade and tempered
- Kennedy Low Tensile Bolt Cutter Centre CutDeskripsi:Centre Cut Drop forged hardened carbon steel suitable for round and flat sections. With adjustable arms and cushion grips. Tubular handles for maximum strength combined with low weight.atribut:
- Type: Low Tensile Bolt Cutter
- Cut Type: Centre Cut
- Grip Material: Plastic
- Handle Material: Drop Forged Steel
- HASSTON PROHEX Bolt CutterDeskripsi:Digunakan untuk memotong besi beton dll
- INGCO Bolt CutterDeskripsi:INGCO Bolt cutter // Gunting Besi Beton 36"
- Wipro Gunting Beton High Quality CR Molyatribut:
- Material: CR-Moly
- KNIPEX Concrete Mesh CutterDeskripsi:- Cutting capacity up to 48 HRC hardness- Robust cutting edges are additionally induction-hardened, cutting edge hardness approx. 62 HRC- Forged-in stopper with comfortable shock- absorber- Good access due to very flat construction of head and joint area- Ergonomically angled handles to minimise effort- Sturdy non-slip two-colour multi-component handle sleeves- Precise adjustment (12 positions) by eccentric bolt- High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio- Bolted cutter head, replaceable- Joint: special tool steel, forged- Handles: steel tube, powder-coated- Blade: chrome vanadium heavy-duty steel, forged, multi stage oil-hardenedatribut:
- Head Thickness (mm): 40
- Cutting Edge Length (mm): 44
- Dimensions (mm): 950x180x40
- HRC 19: Ø 11mm
- HRC 40: Ø 9mm
- HRC 48: Ø 6mm
- Handles: with multi-component grips
- Head: grey atramentized
- REACH Compliant: no
- RohS Compliant: no
- Kennedy High Tensile Bolt Cutter Centre CutDeskripsi:Drop forged hardened chrome vanadium steel. Ideal for cutting both flat and round section steels. Hardened carbon steel jaws. Tubular steel handles with cushion grip for maximum operator comfort. Conform to DIN 2076.atribut:
- Type: High Tensile Bolt Cutter
- Handle Material: Steel
- Standards Met: DIN 2076
- Jaw Material: Drop Forged Hardened Carbon Steel
- Cut Type: Centre Cut
- Grip Material: Plastic
- KLEIN TOOLS Bolt & Chain Cutteratribut:
- UNSPSC: 27111512
- Adjustment Type: Screw
- Blade Finish: Unfinished
- Cutting Action: Center
- Grip Material: Vinyl
- Handle Color: Red
- Insulated: No
- Jaw Material: Alloy Steel
- Material Application: Metal
- TRUSCO BarDeskripsi:Use:Carpenter, interior, road construction, etc.atribut:
- Dimensions c (mm): 105.5
- Finishing Material: Medium-Carbon Steel
- Purpose of Use: For Nail removal, lever and peeling work.
- Specifications: Made in ISO 9001 Authorized Factory
- Deli Bolt Cutter (Alat pemotong Baut)atribut:
- Color: Yellow
- Warron Bolt CutterDeskripsi:Gunting Beton Pemotong Rantai Bolt Cutter 24" Inch merk WARRON
Daftar Harga gunting besi beton Terbaru April 2026
| KRISBOW Gunting Besi Beton | Rp259.900 |
| TEKIRO Bolt Cutter | Rp169.900 |
| American Tool Gunting Beton | Rp229.900 |
| Kennedy Low Tensile Bolt Cutter Centre Cut | Rp449.900 |
| HASSTON PROHEX Bolt Cutter | Rp169.900 |
| INGCO Bolt Cutter | Rp71.900 |
| Wipro Gunting Beton High Quality CR Moly | Rp139.900 |
| CPT National Bolt Cutter | Rp119.900 |
| SONJACK Gunting Beton High Quality CR-Moly | Rp179.900 |
| MULLER Gunting Besi Beton | Rp1.399.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



































































































































































/3oP106384132-1.jpg)

/1yP104565070-6.jpg)