Beli gundam di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MR. HOBBY Mr. Diamond FileDeskripsi:#600 flat type diamond file, which is most suitable for fine polishing surfaces after etching, etc. The blade of the file is finished with a diamond coating, and the cutting performance is improved.
- Pelican Protector Case without Foam (Kotak Perkakas)Deskripsi:From small sensitive components to smartphones, protect your gear from the elements in a crushproof, watertight, & dustproof Micro Case from Pelican.atribut:
- Interior (LxWxD) (inch): 5.31x3.56x1.68 (13.5x9x4.3cm)
- Bottom Depth (inch): 0.94 (2.4cm)
- Buoyancy (lbs): 0.75 (0.3kg)
- Exterior (LxWxD) (inch): 6.82x4.75x2.12 (17.3x12.1x5.4cm)
- Foam Material: TL - 426 4lb. Esther
- Intake Volume (ft³): 0.02 (0.001m³)
- Latch Material: Xylex
- Lid Depth (inch): 0.69 (1.8cm)
- Material: Body; Polycarbonate (PC)
- Maximum Temperature (°F): 199 (93°C)
- Minimum Temperature (°F): -10 (-23°C)
- O-Ring Materials: Thermoplastic Rubber
- Pins Material: Stainless Steel
- Purge Body Material: Polycarbonate (PC)
- Purge Vent Material: Polyester Spun-Bond ePTFE Oleophobic
- Total Depth (inch): 1.63 (4.1cm)
- Weight Empty (lbs): 0.55 (0.2kg)
- Weight with Foam (lbs): 0.56 (0.3kg)
- TRUSCO Rotary Table (Meja Kerja Putar)Deskripsi:-Optimum for assembly of products, parts and maintenance of die and mold.-Easily move to a position easy for the operator to use.atribut:
- Body Material: Steel (silver coated)
- Interior Materials: Resin Bearing
- Pelican Protector Case with Foam (Koper Perkakas)atribut:
- Pins Material: Stainless Steel
- YAMAGUCHI Diamond Hand Fileatribut:
- Abrasive Grain Size: #1000
- Main Unit Dimensions (mm): 50x25x6
- Material: Structural carbon steel (S45C)
- TRUSCO Diamond Needle File (Kikir Tangkai)Deskripsi:It is the highest quality diamond file using the metal of Switzerland Barrobes company. Ideal for grinding/polishing of hard objects.atribut:
- Blade Length (mm): 70
- Weight (g): 7
- Overall Length (mm): 140
- Purpose of Use: Optimum for grinding and polishing of hardened material. Small diameter hole, chamfer, grinding, core polishing and finish polishing, etc.
- Kennedy Half Round Diamond File (Kikir Setengah Lingkaran)Deskripsi:Half Round Diamond Needle File 16cm. Available in seven shapes and two grain sizes offering the solution to finishing problems where material hardness makes conventional files ineffective. Plated with finely selected diamond powder, 120 - 150 mesh. Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc.atribut:
- Handle Material: Plastic
- Overall Length: 160mm
- Type: Half Round
- STRAUSS Diamond-Coated Needle Files & SetsDeskripsi:The slim body of diamond-coated needle files allows a focused touch for precision filing applications. They are wider than escapement files, so they file larger surfaces and remove material more quickly.atribut:
- UNSPSC: 27111902
- Abrasive Material: Diamond
- File Style: Swiss Pattern File
- Tsubosan Diamond File K-12 Flat Taper # 150atribut:
- File Part Dimension (mm): 50
- Grain Size: 150
- Overall Length (mm): 170
- TRUSCO Number: 852-8849
- Hoy Hoy Perangkap KecoaDeskripsi:Banyak kecoa di rumah, kantor, mobil, restaurant Anda? Anda ingin membasminya tapi tidak mau menghisap pestisida? Kami punya solusinya dengan perangkap kecoa dari Jepang. Rumah perangkap kecoa ini efisien dan efektif.
- VAPE Umpan KecoaDeskripsi:Mampu Membunuh Kecoa Dengan 3 (Tiga) Langkah : Memikat, Makan, Mati.Dengan Efek Domino, Vape Umpan Kecoa Mengandung Makanan Yang Disukai Oleh Kecoa, Setelah Kecoa Mengonsumsi Vape Umpan Kecoa, Bahan Aktifnya Akan Segera Bekerja Untuk Membuat Kecoa Tersebut Mati, Kecoa Yang Mati Tersebut Kemudian Dimakan Oleh Kecoa Lain Yang Akan Mengakibatkan Proses Kematian Berantai
- Nagoya Diamond Industrial File for Precisionatribut:
- Length of File: 70
- Overall Length (mm): 200
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shape: Flat
- Thickness (mm): 2
- Width (mm): 8
- Shinpo Container Box (Kontainer)Deskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
- Autonics Signal Conditioners CN-6000 SeriesDeskripsi:The CN-6000 series isolated signal conditioners feature 12-segment, programmable 3-color LCD displays for clear status identification. The series can process various input types and are available in various output options.
- Bata Industrial Sepatu Safety Wanita Bora (Sepatu Proyek)Deskripsi:BATA Bora For Ladies 524-6753 with.atribut:
- Color: Black
- monotaro Double-Edged Diamond File (Kikir)Deskripsi:Surface diamond coating improves grindability and abrasion resistance. -Wood patterns are easy to fit in hands, slip harder and improve work efficiency.atribut:
- Material: Body: Steel / Surface Diamond Coated Grip: Tree
- CARPENTIA Acrylic Display BoxDeskripsi:Carpentia RURI - Akrilik Display Box (Gundam, Q Posket dll)- Pembelian tidak berikut figur pada foto- PENTING : Mohon pastikan kembali ukuran koleksi/figur anda, berhubung figur/koleksi pada lini merk yang sama dapat berbeda-beda ukuranUkuran disesuaikan untuk men-display figur/koleksi yang mempunyai ukuran sedang, seperti RG Size Gundam, Q-Posket, scale figure kecil, dan koleksi lain yang ukurannya cocok dengan box ini. Mohon untuk tetap memastikan kembali ukuran figure anda sebelum membeli. Kami tidak menjamin lini produk yang sama akan semua muat/pas pada ukuran ini.Keunggulan Carpentia RURI acrylic display box :- Pemotongan full menggunakan laser cutting- Acrylic bening jernih, tidak kekuningan/berkabut- Bukan produk knockdown/rakit, sehingga rapi tidak banyak sambungan
Daftar Harga gundam Terbaru October 2026
| MR. HOBBY Mr. Diamond File | Rp199.900 |
| Pelican Protector Case without Foam (Kotak Perkakas) | Rp879.900 |
| TRUSCO Rotary Table (Meja Kerja Putar) | Rp1.299.900 |
| Pelican Protector Case with Foam (Koper Perkakas) | Rp1.099.900 |
| YAMAGUCHI Diamond Hand File | Rp379.900 |
| TRUSCO Diamond Needle File (Kikir Tangkai) | Rp389.900 |
| Kennedy Half Round Diamond File (Kikir Setengah Lingkaran) | Rp74.900 |
| GOOI Pinset Tweezer Vetus | Rp3.900 |
| GOEI Diamond File (Kikir) | Rp219.900 |
| STRAUSS Diamond-Coated Needle Files & Sets | Rp1.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/55P105884185-1.jpg)
/ncP102799840-5.jpg)
/7aP102175262-2.jpg)

/P101503448-1.jpg)
/deP102207482-3.jpg)

/djP105272487-3.jpg)





/q3P103771939-11.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Wanita/Sepatu%20Safety%20Low%20Cut%20Wanita/Bata%20Industrial%20Sepatu%20Safety%20Wanita%20Bora%20(Sepatu%20Proyek)/P101002534-1.jpg)
/P102246302-1.jpg)

/k5P107756725-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)