Beli gun drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tungaloy Drilling Solid Tool GunDrill SLJ
    Mulai

    Rp3.099.900

    Tungaloy Drilling Solid Tool GunDrill SLJ
    Deskripsi:
    Brazed Gundrills
    atribut:
    • Grade: G2F
  2. Omi Kogyo Straight Shank Carbide V Drill Long Type (Burnishing Drill) (Mata Bor Lurus)
    Mulai

    Rp4.199.900

    Omi Kogyo Straight Shank Carbide V Drill Long Type (Burnishing Drill) (Mata Bor Lurus)
    Deskripsi:
    -A drill for precision drilling into non-ferrous metal.-Finishes 3 processes of rough machining, medium finishing and final finishing all at once.-High performance with an upper limit of H7 for processing precision and 3S for surface roughness.-Work material: Gun metal, aluminum, all cast iron(FC)
  3. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  4. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  5. Orientalmotor Servo Motor
    Mulai

    Rp11.999.900

    Orientalmotor Servo Motor
    Deskripsi:
    These servo motors are equipped with a battery-free absolute sensor. They are suitable for positioning applications with a large amount of travel, since they achieve high torque in the high speed range.No External Sensors RequiredBattery FreeAZX Series Driver and Connection Cables requiredOperating Atmosphere : No corrosive gases. Must not be exposed to oil or other liquids.Degree of Protection : IP65 (excluding installation surface and connector locations.)Shaft Runout : 0.05 T.I.R. (mm)Concentricity : 0.075 T.I.R. (mm)Perpendicularity : 0.075 T.I.R. (mm)Safety Standards : UL; CE
    atribut:
    • Detector: Mechanical Multi-Turn Absolute Encoder; 1 Turn: 16bit, Multi-Turn: ±900 rotations (1800 rotations)
    • Product Line: Oriental Motor®
    • Rated Output Power (W): 400 (1/2HP)
    • Thermal Class: 130 (B)
  6. Delta AC/DC Servo Motor
    Mulai

    Rp9.999.900

    Delta AC/DC Servo Motor
    Deskripsi:
    The high-performance, cost-effective ASDA-B2 Series servo motors and drives meet the requirements for general-purpose machine control applications in the industrial automation market and enhance the competitive advantage of servo systems.
    atribut:
    • Phase: 1/3 PH
    • Voltage (V AC): 220
  7. KRISBOW Catok Besi Putar (Ragum)
    Mulai

    Rp999.900

    KRISBOW Catok Besi Putar (Ragum)
    Deskripsi:
    Bench Vise 4inch with Swivel Base adalah alat yang digunakan untuk menjepit pipa yang akan dikerjakan terutama pipa yang akan disenai atau diulir. Alat ini mempunyai kemampuan jepit yang dapat diatur sesuai dengan ukuran pipa yang akan digunakan. Pada alat ini terdapat handel yang dapat diputar sehingga penjepit dapat bergerak secara linier untuk menjepit benda kerja. Ragum ini mempunyai lebar jaw 100mm. Ragum sering digunakan di industri, pabrik atau bengkel.
  8. VARDEX Microscope Boring Inserts
    Mulai

    Rp1.299.900

    VARDEX Microscope Boring Inserts
    atribut:
    • No. of Cutting Edges: 1
    • Measuring System: Metric
    • Type of Insert: IN
  9. Kondo Kagaku Servo Motor
    Mulai

    Rp2.399.900

    Kondo Kagaku Servo Motor
    atribut:
    • Max Operating Angle (°): 270
  10. Tungaloy Deep Tri-Drill for Gun Drill Machines J103
    Mulai

    Rp32.999.900

    Tungaloy Deep Tri-Drill for Gun Drill Machines J103
    Deskripsi:
    Achieves high-efficiency machining Realizes excellent chip control and high feed allowance with a unique chip breaker shape applied to the cutting edge Good chip control and good chip evacuation due to chip dividing effect by chip splitter -Tool diameter For Φ28 and above, the cutting edge is divided into 3 parts to generate fine chips and good chip evacuation performance allows processing on general-purpose machines such as lathes and machining centers. Coating improves heat resistance and increases cutting speed. Can
    atribut:
    • Total Length (mm): 1652.9
    • Shank Length (mm): 69
    • Blade Diameter (Ømm): 30
    • Cutting Edge Length (mm): 1650
    • Effective Length (mm): 1510.9
    • x (mm): 45
    • Cutting Diameter (Ømm): 30
    • Machine Side Connection Diameter (mm): 40
    • Usable Length (mm): 1510.9
    • Tool Diameter Tolerance (mm): 0/-0.07
    • Guide Pad: GP06
    • Machining Hole Diameter Tolerance (mm): -0.5
    • Shank Diameter (mm): 38.1
  11. Vertex Boring Head Sets C-Type
    BARU
    Mulai

    Rp4.299.900

    Vertex Boring Head Sets C-Type
    Deskripsi:
    Boring Head Sets C-Type.
  12. Mitsubishi Electric AC/DC Servo Motor
    Mulai

    Rp18.999.900

    Mitsubishi Electric AC/DC Servo Motor
    Deskripsi:
    AC brushless rotary servo motor with straight shaft + built-in absolute feedback encod. (17-bit) + oil seal - Mitsubishi Electric (MELSERVO J2S series) - Rated output 1500W / 1.5kW - 17-bit (equivalent to 131072ppr) feedback - Rated current 9A - Supply voltage 200Vac class - Rated torque 7.16Nm nominal - Rated rotational speed 2000rpm - 130x130mm flange mounting - IP65 - rated for 0...+40°C ambient
    atribut:
    • Degree of Protection: IP65
    • Operating Ambient Temperature (°C): 0 to +40
    • Resolution (ppr, bit): 17-bit (equivalent to 131072 ppr)
    • Storage Ambient Temperature (°C): -15 to +70
    • Supply Voltage (VAC): 200 (class)
  13. DV Crimp Sleeve Vinyl (Selongsong Sambungan)
    Mulai

    Rp5.900

    DV Crimp Sleeve Vinyl (Selongsong Sambungan)
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  14. Panasonic Servo Motor
    Mulai

    Rp6.699.900

    Panasonic Servo Motor
    atribut:
    • Protection Class: IP65
    • Power Supply Capacity (kVA): 0.9
    • Voltage Specifications (V): 200
    • Rated Current (A (rms)): 2.6
    • Flange Sq. Dimension (mm): 60
    • Holding Brake: Without
    • Output Rating (W): 400
    • Rated Rotation Speed (rpm): 3000
    • Shaft: Key-way, center tap
  15. GESAC Indexable Drill 2D Holder Series
    Mulai

    Rp3.199.900

    GESAC Indexable Drill 2D Holder Series
    atribut:
    • Aspect Ratio: 2D
    • Shank type: Flange Flat
Daftar Harga gun drill Terbaru October 2026
Tungaloy Drilling Solid Tool GunDrill SLJRp3.099.900
botek Gun Drill untuk Lubang DalamRp4.999.900
Langsol TCT Annular Cutter Universal Shank DNTC-3Rp599.900
Omi Kogyo Straight Shank Carbide V Drill Long Type (Burnishing Drill) (Mata Bor Lurus)Rp4.199.900
BOSCH Corded Impact Drill (Mesin Bor Beton)Rp769.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
Mitsubishi Electric Servo MotorRp7.199.900
Orientalmotor Servo MotorRp11.999.900
Delta AC/DC Servo MotorRp9.999.900
NACHI Taper Shank Long Drill (Mata Bor Kones)Rp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)