botek Gun Drill untuk Lubang Dalam

Sebelum PPN:
Rp4.999.900 - Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Gun drill capable of efficient deep hole machining with general machines such as machining centers and NC lathes. Since it is processed with pilot hole (guide hole) , guide bush and guide plate are unnecessary. Since the oil hole adopts 2 holes (cutting diameter greater than 7. 5mm) or kidney shape (cutting diameter less than 7. 0mm) , the discharge rate of cutting oil is larger and discharge of cutting powder is excellent. If it is a horizontal type general purpose machine tool, it can be machined even with low cutting oil hydraulic pressure (around 1. 0MPa) .
Use
Work material: Carbon steel, alloy steel, stainless steel, refining steel, cast iron, aluminum alloy, heat-resistant steel.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait