Tungaloy Deep Tri-Drill for Gun Drill Machines J103

Sebelum PPN:
Rp32.999.900
Spesifikasi
Total Length (mm)1652.9
Shank Length (mm)69
Blade Diameter (Ømm)30
Cutting Edge Length (mm)1650
Effective Length (mm)1510.9
x (mm)45
Cutting Diameter (Ømm)30
Machine Side Connection Diameter (mm)40
Usable Length (mm)1510.9
Tool Diameter Tolerance (mm)0/-0.07
Guide PadGP06
Machining Hole Diameter Tolerance (mm)-0.5
Shank Diameter (mm)38.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high-efficiency machining Realizes excellent chip control and high feed allowance with a unique chip breaker shape applied to the cutting edge Good chip control and good chip evacuation due to chip dividing effect by chip splitter -Tool diameter For Φ28 and above, the cutting edge is divided into 3 parts to generate fine chips and good chip evacuation performance allows processing on general-purpose machines such as lathes and machining centers. Coating improves heat resistance and increases cutting speed. Can

Ulasan Produk

Tidak ada ulasan

Halaman Terkait