Beli gt-ns20 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vessel Square Air Nippers (Pemotong Pneumatik)
    Mulai

    Rp2.399.900

    Vessel Square Air Nippers (Pemotong Pneumatik)
    atribut:
    • Hose Coupling: Rc1/8
  2. Vessel Air Nipper Straight Long Blade for Plastic (Kepala Tang Potong)
    Mulai

    Rp1.999.900

    Vessel Air Nipper Straight Long Blade for Plastic (Kepala Tang Potong)
    Deskripsi:
    AJL type: This is a long type set of straight blades. This is suitable when there is distance between the nippers and the gate cut portion of the workpiece.
    atribut:
    • Material: Special alloy steel
  3. NILE Air Nipper
    52%
    Mulai

    Rp3.099.900

    NILE Air Nipper
    Deskripsi:
    -By cutting blades at all production factory, cutting and crimping can be performed.
  4. Philips TrueForce Core HB Lamp (Lampu Bohlam)
    Mulai

    Rp149.900

    Philips TrueForce Core HB Lamp (Lampu Bohlam)
    atribut:
    • Nominal Lifetime (hour): 15000
    • Color Designation: Cool Daylight
    • Bulb Finish: Frosted
  5. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  6. Vessel Air Nipper Blade Laterally Facing Blades for Plastics
    Mulai

    Rp11.999.900

    Vessel Air Nipper Blade Laterally Facing Blades for Plastics
    Deskripsi:
    This is a set of blades for plastic where the cutting area is bent 90 degrees. It is useful when it is hard for the nipper to get into, for example, in cramped spaces.
    atribut:
    • Effective Length (mm): 26
    • Blade Opening (mm): 9.5
    • Overall Length (mm): 115
    • Material: Special Alloy Steels
    • Applicable Models: GT-NS20 / N20 / NR20 / NB20
  7. Vessel Air Nipper Blade
    Mulai

    Rp4.399.900

    Vessel Air Nipper Blade
    atribut:
    • Application: Plastic
    • Material: Alloy Steel
    • Size Blade Opening (mm): 14
    • Overall Length (mm): 112.3
    • Effective Length (mm): 27
    • Application Model: GT-NS20 / N20 / NR20 / NB20
  8. Chicago Pneumatic Air-Powered Cut-Off Tool
    Mulai

    Rp3.299.900

    Chicago Pneumatic Air-Powered Cut-Off Tool
    Deskripsi:
    These tools position cut-off wheels at the front of the tool with the cutting edge set perpendicular to the body to cut off lengths of pipe and other materials. Their standard-length body gives them a 6" to 11" reach and allows for a one-handed grip to control the tool.
    atribut:
    • UNSPSC: 27131511
    • Air Inlet Connection Size (inch): 1/4
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Air inlet (inch): 1/4 NPT Female
    • Arbor Hole Size (inch): 3/8
    • Duty Rating: Medium Duty
    • Exhaust Location: Rear
    • Guard Material: Steel
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Spindle Diameter (inch): 3/8
    • Standards: ISO-28927-8
  9. Vessel Nippers for Plastic Air Thin Straight Blade (Tang Potong)
    Mulai

    Rp2.299.900

    Vessel Nippers for Plastic Air Thin Straight Blade (Tang Potong)
    Deskripsi:
    AJ type: This is a set of vertical blades with an unbeveled cutting edge for plastic. You can apply it at a right angle to the gate.
    atribut:
    • Material: Special alloy steel
  10. Yuasa Water Accu (Air Aki)
    Rating:
    98% of 100
    (8)
    Mulai

    Rp9.900

    Yuasa Water Accu (Air Aki)
    Deskripsi:
    - Air aki keluaran resmi dari Yuasa isi 1 Liter - Berkualitas dan sesuai standar pabrik resmi. - Warna cairan bening / putih. - Khusus untuk menambah air aki. - Gunakan saat kondisi mesin dingin. - Bukan untuk mengaktifkan aki baru. Untuk aki baru, gunakan air zuur. Dibuat dari air suling / dimineralisasi, sehingga tidak mengandung logam atau zat lainnya yg dapat merusak aki.
    atribut:
    • Volume (ml): 1000
  11. Vessel Air Nipper Nipping Blade for Plastic (Kepala Tang Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    Vessel Air Nipper Nipping Blade for Plastic (Kepala Tang Potong)
    Deskripsi:
    AE type: This is a standard set of blades used to cut plastic. A broad, gentle curve is provided in the cross section for gate processing where the cut end must not be left. (The cutting edgeis curved)
    atribut:
    • Material: Special alloy steel
  12. GMT Electric Solenoid Valve
    Mulai

    Rp729.900

    GMT Electric Solenoid Valve
    Deskripsi:
    Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.
    atribut:
    • Connection: Internal Thread 3 Inch
    • Material: Brass
    • Voltage (V): 220
    • Working Pressure (kgf/cm²): 0-10
  13. Vessel Air Nipper Blade Straight (Kepala Tang Potong)
    Mulai

    Rp2.199.900

    Vessel Air Nipper Blade Straight (Kepala Tang Potong)
    atribut:
    • Compatible for: GT-NY25, GT-NY25-6, GT-25S
    • Material: Special Alloy Steel
  14. Vessel Air Nipper Round Type without Lever (Pemotong Pneumatik)
    Mulai

    Rp4.699.900

    Vessel Air Nipper Round Type without Lever (Pemotong Pneumatik)
    atribut:
    • Air Pressure (MPa): 0,5-0,6
    • Hose Coupling: Rc1/8
  15. Vessel Air Nipper Standard Blade for Metal (Kepala Tang Potong)
    Mulai

    Rp789.900

    Vessel Air Nipper Standard Blade for Metal (Kepala Tang Potong)
    Deskripsi:
    AS type: Standard type, this is a general set of blades used for cutting copper wire and steel wireHS type: Improved durability with brazed high-speed steel
    atribut:
    • Material: Special alloy steel
  16. Vessel F-type air nipper (Pemotong Pneumatik)
    Mulai

    Rp3.199.900

    Vessel F-type air nipper (Pemotong Pneumatik)
    Deskripsi:
    A comprehensive series perfect for cutting wires! Fixed horizontal air nipper without sliding function We have expanded our F-type air nipper series. The lineup has been expanded to include the 03 and 25 models, which were previously available as slide types. Conventional blades can be used, and replacement blades can be used with standard NY series blades. We also offer an expanded range of blades suitable for cutting metal wire.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Air Pressure (MPa): 0.4~0.5
  17. Vessel Air nipper blade (horizontal single-edged/carbide)
    Mulai

    Rp5.799.900

    Vessel Air nipper blade (horizontal single-edged/carbide)
    Deskripsi:
    A straight blade for cutting metal with a 90-degree bent tip. Effective when the space is narrow and limited, making it difficult for nippers to fit in. The carbide blade is brazed for improved durability.
    atribut:
    • Blade Opening at the Tip (mm): e:5
    • Dimension A (mm): 28
    • Dimension B (mm): 7
    • Dimension C (mm): 4
    • Dimension F (mm): 13
    • Drilling Capacity Diameter (DIAmm): (Copper wire) 1.0, (Iron wire) 0.5
    • Effective Length (mm): d:12
    • Mass of Main Unit (g): 31
    • Overall Length L (mm): 35.5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shape: Sword specifications: Straight (flat)
    • Suitable Model: GT-NS3/NR3/N3/NL3
  18. LARKIN Cable Marker (Penanda Kabel)
    Mulai

    Rp24.900

    LARKIN Cable Marker (Penanda Kabel)
    atribut:
    • Color: Yellow
Daftar Harga gt-ns20 Terbaru October 2026
Vessel Square Air Nippers (Pemotong Pneumatik)Rp2.399.900
Vessel Air Nipper Straight Long Blade for Plastic (Kepala Tang Potong)Rp1.999.900
NILE Air NipperRp3.099.900
KRISBOW Ratchet Die Stock (Set Alat Senai)Rp849.900
Philips TrueForce Core HB Lamp (Lampu Bohlam)Rp149.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Vessel Air Nipper Blade Laterally Facing Blades for PlasticsRp11.999.900
SMC Electric Actuator Slider Type Ball Screw Drive LEFSH SeriesRp14.999.900
Vessel Air Nipper BladeRp4.399.900
Chicago Pneumatic Air-Powered Cut-Off ToolRp3.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)