Beli grounding listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DESCO ESD Mat Grounding Cord
    Mulai

    Rp639.900

    DESCO ESD Mat Grounding Cord
    Deskripsi:
    ESD-mat grounding cords help keep static discharge from damaging sensitive electronics by connecting a grounding mat to a ground source. When grounded, static drains off the mat to the ground source before it can build up enough to electrostatic energy to cause a discharge.
    atribut:
    • UNSPSC: 46182103
    • Color: Black
    • Cord Length (ft): 15
    • For use with: Floor Mat; Worksurface Mat
    • Includes: (6) 32 x 1/4 in Flat Head Screw and Countersunk Washers; (1) Megohm Resistor
    • Manufacturer Part Number: 9813
    • Product Type: Grounding Cord
    • Resistance (ohm): 1.00x10^6
    • Ring Terminal Size: #10
    • Snap Stud Size (mm): 10
    • Standards: ANSI/ESD S6.1
  2. HUBBELL PREMISE WIRING Grounding Strip, Busbar & Kit
    Mulai

    Rp3.499.900

    HUBBELL PREMISE WIRING Grounding Strip, Busbar & Kit
    Deskripsi:
    Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.
    atribut:
    • Grounding Bar Thickness (inch): 1/4
    • Material: Copper
  3. SCS ESD Mat Grounding Cords
    Mulai

    Rp679.900

    SCS ESD Mat Grounding Cords
    Deskripsi:
    ESD-mat grounding cords help keep static discharge from damaging sensitive electronics by connecting a grounding mat to a ground source. When grounded, static drains off the mat to the ground source before it can build up enough to electrostatic energy to cause a discharge.
    atribut:
    • Color: Green/Yellow
    • UNSPSC: 31160000
    • Standards: ANSI/ESD S6.1
    • Product Type: Grounding Cord
    • Includes: (6) 32x1/4 in Flat Head Screw and Countersunk Washers
    • Cord Length (ft): 15
    • For use with: Floor Mat; Worksurface Mat
    • Ring Terminal Size: #10
    • Snap Stud Size (mm): 10
  4. Panduit Grounding Strip, Busbar & Kit
    Mulai

    Rp3.499.900

    Panduit Grounding Strip, Busbar & Kit
    Deskripsi:
    Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.
    atribut:
    • UNSPSC: 39121613
    • For use with: Telecom/Data Center
    • Grounding Bar Thickness (inch): 1/4
    • Grounding Bar Width (inch): 2
    • Material: Copper
    • Standards: BICSI/TIA-607-C; cULus
  5. SOUTHWIRE Bonding & Grounding Wire & Accessories
    Mulai

    Rp879.900

    SOUTHWIRE Bonding & Grounding Wire & Accessories
    Deskripsi:
    Bare copper grounding wire does not have insulation or a jacket and is used to connect a circuit to a grounding rod in the earth. It is installed in parallel to hot and neutral wires in the circuit, providing a direct path for electrical current to follow to the ground in the event of a wiring problem, helping prevent electric shock. It is commonly used to ground service entrance panels to ground bars and rods, or to bond reinforced concrete structures together.
    atribut:
    • UNSPSC: 26121517
    • Number of Conductors: 1
    • Temperature Rating (°F): 167
  6. NOTRAX ESD Mat Grounding Cord
    Mulai

    Rp539.900

    NOTRAX ESD Mat Grounding Cord
    Deskripsi:
    These men's high-visibility rain bib overalls keep workers dry. Overalls (sometimes called bib overalls) are sleeveless garments that cover the torso and legs. They are cooler than coveralls and layered with a shirt or jacket.
    atribut:
    • UNSPSC: 52101509
    • Color: Black
    • Cord Length (ft): 10
    • For use with: Cushion-Stat Antistatic Mats
    • Manufacturer Part Number: 825SGC10BL
    • Product Type: Grounding Cord
    • Resistance (ohm): 1.00x10^6
    • Ring Terminal Size: #10
    • Snap Stud Size (mm): 10
    • Sub Brand: Cushion-Stat
  7. SCS Accessory for Grounding & System
    Mulai

    Rp359.900

    SCS Accessory for Grounding & System
    Deskripsi:
    -A ground wire for safely grounding a static electricity conductive mat.-For grounding of the mat.-1MΩ current limiting resistance built-in
    atribut:
    • Grounding Wire: 4.5m
  8. MASKO Round Copper Grounding Rod
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    MASKO Round Copper Grounding Rod
    atribut:
    • Material: Copper
  9. Non Brand Copper Grounding Rod
    Mulai

    Rp629.900

    Non Brand Copper Grounding Rod
    atribut:
    • Diameter (mm): 16
    • Material: Copper
  10. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  11. SALISBURY Grounding Equipment
    Mulai

    Rp9.899.900

    SALISBURY Grounding Equipment
    Deskripsi:
    Each of these four-way grounding sets features multiple grounding jumpers recommended for 3-phase Wye systems. Easy to apply.
    atribut:
    • UNSPSC: 46182103
    • Standards: ASTM F 855
  12. Fort Grounding Rod (Earthing Rod)
    Mulai

    Rp63.900

    Fort Grounding Rod (Earthing Rod)
    atribut:
    • Material: Steel copper tin plating
  13. Mennekes Industrial Connectors Wall Mounted Receptacle IP44
    Mulai

    Rp2.599.900

    Mennekes Industrial Connectors Wall Mounted Receptacle IP44
    Deskripsi:
    Wall mounted receptacle > Switched> With mechanical DUO-Interlock
    atribut:
    • Protection Type: IP 44
    • Frequency (Hz): 50 & 60
  14. Nvent Erico Copper-Bonded Ground Rod, Threaded
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Nvent Erico Copper-Bonded Ground Rod, Threaded
    atribut:
    • Length (m): 3
    • Material: Copper-Bonded Steel
    • Tensile Strength (MPa): 552 (Min)
    • Thread Location: Pointed and Chamfered Ends
    • Ground Rod Diameter, Nominal (inch): 3/4
    • Complies With: ANSI/NEMA GR1, IEC EN 62561-2
    • Plating Thickness (µm): 254
  15. Mennekes Industrial Connectors Wall Mounted Receptacle IP67
    Mulai

    Rp2.999.900

    Mennekes Industrial Connectors Wall Mounted Receptacle IP67
    Deskripsi:
    Wall mounted receptacle > Switched> With mechanical DUO-Interlock
    atribut:
    • Protection Type: IP 67
    • Frequency (Hz): 50 & 60
  16. Mennekes Wall Mounted Receptacle IP67 Industrial Socket 16-32A
    Mulai

    Rp449.900

Daftar Harga grounding listrik Terbaru January 2026
DESCO ESD Mat Grounding CordRp639.900
HUBBELL PREMISE WIRING Grounding Strip, Busbar & KitRp3.499.900
Mesin HL Stang Las 800A ProRp39.900
SCS ESD Mat Grounding CordsRp679.900
Panduit Grounding Strip, Busbar & KitRp3.499.900
SOUTHWIRE Bonding & Grounding Wire & AccessoriesRp879.900
NOTRAX ESD Mat Grounding CordRp539.900
SCS Accessory for Grounding & SystemRp359.900
MASKO Round Copper Grounding RodRp319.900
Non Brand Copper Grounding RodRp629.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)