Beli grounding cable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SALISBURY Grounding Equipment
    Mulai

    Rp12.999.900

    SALISBURY Grounding Equipment
    Deskripsi:
    Each of these four-way grounding sets features multiple grounding jumpers recommended for 3-phase Wye systems. Easy to apply.
    atribut:
    • UNSPSC: 46182103
    • Standards: ASTM F 855
  2. Phoenix Contact Grounding Cable (Kabel Arde)
    Mulai

    Rp2.399.900

    Phoenix Contact Grounding Cable (Kabel Arde)
    atribut:
    • Country of Origin: DE (Germany)
    • Length (mm): 300
    • Part Number: 830981
  3. Supreme Cables Power Cable NYA Series (Kabel Listrik)
    Mulai

    Rp11.999.900

    Supreme Cables Power Cable NYA Series (Kabel Listrik)
    atribut:
    • Color: Yellow-Green
    • Delivery Form: Drum
    • Length (m): 100
    • Material: Copper Conductor and PVC INsulated Cable
    • Number of Cores: 1
    • Specification: IEC 60227.3/SNI 04-6629.3
    • Standard Delivery Length (m): 100
  4. Traytek Ladder Standard Type W Hotdip Galvanize
    Mulai

    Rp449.900

    Traytek Ladder Standard Type W Hotdip Galvanize
    Deskripsi:
    A cable tray section which has no range direction
    atribut:
    • Height (mm): 100
    • Finishing: Hotdip Galvanize
    • Material: Hot Rolled Miled Steel Sneet (SPHC)
  5. SOUTHWIRE Bonding & Grounding Wire & Accessories
    Mulai

    Rp1.199.900

    SOUTHWIRE Bonding & Grounding Wire & Accessories
    Deskripsi:
    Bare copper grounding wire does not have insulation or a jacket and is used to connect a circuit to a grounding rod in the earth. It is installed in parallel to hot and neutral wires in the circuit, providing a direct path for electrical current to follow to the ground in the event of a wiring problem, helping prevent electric shock. It is commonly used to ground service entrance panels to ground bars and rods, or to bond reinforced concrete structures together.
    atribut:
    • UNSPSC: 26121517
    • Number of Conductors: 1
    • Temperature Rating (°F): 167
  6. CORNING Grounding Braid
    Mulai

    Rp5.699.900

    CORNING Grounding Braid
    Deskripsi:
    These grounding braids do not include clamps, so they're ideal for installations that need to provide a ground between objects that move or might be subject to vibration. They're flexible and provide vibration resistance, so they're often installed in tight spaces exposed to vibration. Grounding braids ensure positive ground throughout an electrical panel or from machine and equipment components.
    atribut:
    • UNSPSC: 46182103
    • Approximate Amperage Rating (AWG): 6 (Copper Wire)
    • End Connectors: No Connectors
    • Grounding Braid Width (inch): 1/2
    • Hole Center to Center (inch): 0.25
    • Hole Center to End (inch): 1
    • Hole Diameter (inch): 0.5
    • Material: Tinned Copper Braid
    • Number of Holes: 2
    • Overall Length (ft): 25
    • Standards: ROHS Complaint
    • Tongue Length (ft): 25
    • Tongue Style: Standard
  7. Kabelindo Power Cable NYA Series (Kabel Listrik)
    Mulai

    Rp24.900

    Kabelindo Power Cable NYA Series (Kabel Listrik)
    atribut:
    • Length (m): 1
    • Number of Cores: 1
  8. Nvent Erico Pipe, Rod & Wire Grounding Clamp
    Mulai

    Rp679.900

    Nvent Erico Pipe, Rod & Wire Grounding Clamp
    Deskripsi:
    These ground rod clamps permanently install with a hammer for a connection that withstands ground faults and lightning transients. Conductors are placed inside the clamp, and the clamp fits onto the top of a grounding rod. A hammer blow seals the connection.
    atribut:
    • UNSPSC: 39121202
    • For Max. Ground Conductor Wire Size (AWG): 4 SOL
    • For Min. Ground Conductor Wire Size (AWG): 6 SOL
    • For Rod Diameter (inch): 5/8
    • For use with: Galvanized Rod
    • Grounding Wire Size (AWG): 4 to 6 SOL
    • Grounding Wires Connected To: 5/8 in Rod
    • Material: Copper
    • Number of Grounding Wires: 1
    • Standards: cULus; RUS
    • Type - Grounding Connector: Hammer
  9. Fort Clamp Grounding Cable BC
    Mulai

    Rp22.900

    Fort Clamp Grounding Cable BC
    atribut:
    • Material: Brass
  10. ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)
    Deskripsi:
    KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya.  Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  11. Supreme Cables Power Cable NYA Series (Per Meter Continuous) (Kabel Instalasi)
    Mulai

    Rp7.900

  12. WEIDMULLER Power Distribution Block with Clamping Yoke Technology
    Mulai

    Rp489.900

    WEIDMULLER Power Distribution Block with Clamping Yoke Technology
    atribut:
    • Minimum Continuous Operating Temperature (°C): -50
    • GTIN (EAN): 4050120000000
    • Material: Wemid
    • Maximum Continuous Operating Temperature (°C): 130
    • Qty (pcs): 1
    • REACh SVHC: Lead 7439-92-1
    • Version: W-Series, Distribution block, Rated cross-section: Screw connection
  13. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  14. MERSEN Terminal Block Power Distribution Type (Terminal Panel Listrik)
    Mulai

    Rp449.900

    MERSEN Terminal Block Power Distribution Type (Terminal Panel Listrik)
    Deskripsi:
    These blocks have an open design that allows unrestricted access to the terminals. They have a lug termination design that tightens onto the ends of stripped wires with wrenches or screwdrivers.
  15. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp709.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
Daftar Harga grounding cable Terbaru October 2026
SALISBURY Grounding EquipmentRp12.999.900
Phoenix Contact Grounding Cable (Kabel Arde)Rp2.399.900
Supreme Cables Power Cable NYA Series (Kabel Listrik)Rp11.999.900
Traytek Ladder Standard Type W Hotdip GalvanizeRp449.900
SOUTHWIRE Bonding & Grounding Wire & AccessoriesRp1.199.900
CORNING Grounding BraidRp5.699.900
Kabelindo Power Cable NYA Series (Kabel Listrik)Rp24.900
Nvent Erico Pipe, Rod & Wire Grounding ClampRp679.900
Fort Clamp Grounding Cable BCRp22.900
ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)Rp639.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait