CORNING Grounding Braid

Sebelum PPN:
Rp5.699.900
Spesifikasi
UNSPSC46182103
Approximate Amperage Rating (AWG)6 (Copper Wire)
End ConnectorsNo Connectors
Grounding Braid Width (inch)1/2
Hole Center to Center (inch)0.25
Hole Center to End (inch)1
Hole Diameter (inch)0.5
MaterialTinned Copper Braid
Number of Holes2
Overall Length (ft)25
StandardsROHS Complaint
Tongue Length (ft)25
Tongue StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These grounding braids do not include clamps, so they're ideal for installations that need to provide a ground between objects that move or might be subject to vibration. They're flexible and provide vibration resistance, so they're often installed in tight spaces exposed to vibration. Grounding braids ensure positive ground throughout an electrical panel or from machine and equipment components.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Item Grounding Braid 6 AWG Copper Wire End Connectors No Connectors Hole Diameter 0.5 in Material Tinned Copper Braid Overall Length 25 ft Grounding Braid Width 1/2 in Hole Center to Center 0.25 in Hole Center to End 1 in Number of Holes 2 Standards ROHS Complaint Tongue Length 25 ft Tongue Style Standard

Ulasan Produk

Tidak ada ulasan