Beli grinding wheel flange di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NORTON Tool Grinding Wheel Straight Cup T6Deskripsi:GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steels
- monotaro Bito Mata Gerinda Gc1Deskripsi:Cemented carbide, ceramics, copper, aluminum, grinding, such as non-metallic.atribut:
- The particle size: 120
- Abrasive: GC
- Binding agent: Vitrified bond
- Shape: No. 1 (flat)
- Hardness: H
- Maximum Operating Peripheral Speed (m/s[m/minute]): 33 [1980]
- 3M Deburring Wheel EX #180 EquivalentDeskripsi:Highly accurate deburring work can be performed easily without generating secondary burrs and without changing the dimensions of the main unit. A "Scotch Bright" that is hardened into a wheel shape and has improved deburring capability by high-speed rotation. Please use with the double-headed grinder you are currently using. Bench grinder flange 15.9mm bushing already installed. A dedicated flange is already installed, so it can be used easily with a desktop electric grinder. Deburring work that requires a long life / Micro burrs after milling, drilling, grinding wheel, lathe, drilling (Hard) High-hardness wheel, so it has excellent polishing power, and it can work at high rate with uniform finish. (Soft) Appropriate resiliency and polishing power, so it can be used for deburring of precision parts with strict dimensional accuracy. (Middle) This wheel has a good balance between polishing power and durability, making it suitable for deburring work that requires a long service life.atribut:
- Outer Diameter (mm): 200
- Outer Diameter (φmm): 200
- Suitable Tool: Tabletop grinder
- Diameter (φmm): 200
- Inner Diameter (Φmm): 25
- Hole Diameter (φmm): 25
- Abrasive: Aluminium Oxide
- Abrasive structure: Non-woven
- Maximum Rotation Speed (rpm): 3600
- DAYTON AC GearmotorDeskripsi:Parallel shaft AC gearmotors use a gearbox to reduce the input speed from an electric motor, keeping the gearbox output and motor shafts parallel for compact applications.
- NIKKO STEEL Kawat Las Besi Cor CIN-1Deskripsi:Kawat las khusus dengan inti nikel mumi (98%Ni). Dipakai untuk pengelasan dingin pada berbagai macam besi cor yang retak/patah seperti silinder (block & head), bearing & gear housing, drum brake. Bagian yang retak dibuat kampuh dengan kawat las NSG, usahakan pengelasan dengan metode langkah loncat atau simetri dengan panjang manik las 50mm. Lakukan peening pada logam las setelah selesai pengelasan. TS: 28kgf/mm². Є: 8%. Arus: AC, DC. Untukpengelasan yang sukar, gunakan arus DC-.atribut:
- Certifications: AWS A5.15 Eni-CI, JIS Z 3252 DFCNi
- Current: AC, DC+
- Tensile Strength (kgf/mm²): 28.0
- Elongation (%): 8.0
- Hardness (HRB): 75-80
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- Mechanic Mata Solder Station MechanicDeskripsi:Mata Solder Station Mechanic 936 900M-T-K ESD (Pisau)900M -T-K
- York Medium Grinding WheelDeskripsi:These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.atribut:
- Bond Type: Vitrified
- Bore (mm): 31.75
- Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir)atribut:
- Chamfer: 2.5P
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- Taki Engineering Oil Removal Filteratribut:
- Maximum Operating Temperature (°C): 60
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
Daftar Harga grinding wheel flange Terbaru March 2026
| Vertex Grinding Wheel Flange | Rp639.900 |
| NORTON Tool Grinding Wheel Straight Cup T6 | Rp389.900 |
| Good Hand Grinding Wheels | Rp7.900 |
| monotaro Bito Mata Gerinda Gc1 | Rp209.900 |
| 3M Deburring Wheel EX #180 Equivalent | Rp3.999.900 |
| Nippon Resibon Mata Gerinda | Rp12.900 |
| DAYTON AC Gearmotor | Rp849.900 |
| NIKKO STEEL Kawat Las Besi Cor CIN-1 | Rp7.099.900 |
| Philips Lampu LED | Rp31.900 |
| Tasco Charge Valve | Rp45.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)


























































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/NIKKO%20STEEL%20Kawat%20Las%20Besi%20Cor%20CIN-1/2qP103216098-1.jpg)





/dtP102805497-2.jpg)

/leP102805770-3.jpg)

/Taki%20Engineering%20Oil%20Removal%20Filter/1dP108192049-1.jpg)
/rkP101003992-6.jpg)