3M Deburring Wheel EX #180 Equivalent (Roda Penghalus)

Sebelum PPN:
Rp1.799.900 - Rp3.399.900
Spesifikasi
Outer Diameter (mm)200
Outer Diameter (φmm)200
Suitable ToolTabletop grinder
Diameter (φmm)200
Inner Diameter (Φmm)25
Hole Diameter (φmm)25
AbrasiveAluminium Oxide
Abrasive structureNon-woven
Maximum Rotation Speed (rpm)3600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly accurate deburring work can be performed easily without generating secondary burrs and without changing the dimensions of the main unit.


A "Scotch Bright" that is hardened into a wheel shape and has improved deburring capability by high-speed rotation.


Please use with the double-headed grinder you are currently using.


Bench grinder flange 15.9mm bushing already installed.


A dedicated flange is already installed, so it can be used easily with a desktop electric grinder.


Deburring work that requires a long life / Micro burrs after milling, drilling, grinding wheel, lathe, drilling


(Hard) High-hardness wheel, so it has excellent polishing power, and it can work at high rate with uniform finish.


(Soft) Appropriate resiliency and polishing power, so it can be used for deburring of precision parts with strict dimensional accuracy.


(Middle) This wheel has a good balance between polishing power and durability, making it suitable for deburring work that requires a long service life.
Feature
High-precision deburring work can be easily performed without generating secondary burrs and without changing the dimensions of the main body. A resin flange is already installed.

A wheel that has both deburring ability and longevity.

Ulasan Produk

Tidak ada ulasan