Beli grinder tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Pemotong & Gerinda Universalatribut:
- Elevating Distance of Wheel Head (mm): 120
- Height of Head Holder (mm): 135
- Longitudinal Travel of the Operating Table (mm): 150
- Motor Power 1 (kW/V/Ph): 0.55/380/3
- Rotation Angel of Wheel Head (°): 360
- Taper of Spindle Head: MT4
- Vertex Precision Drill GrinderDeskripsi:1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
- Vertex Precision End Mill GrinderDeskripsi:1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.02mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable. 6. 2,3,4 Flutes End Mill can be ground. 7. Best Design and much easier than other old model. 8. Simplified Design: even a non trained person can grind a end mill in 2 minutes.
- KRISBOW Mesin Milling Universalatribut:
- Beam Travel (mm): 500
- Center Between T-Slot Table (mm): 60
- Coolant Motor (kW/V/Ph): 40
- Cross Travel (mm): 200
- Longitudinal Travel (mm): 585
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Max. Distance Spindle Nose to Table (mm): 500
- Max. End Mill Capacity (mm): 30
- Max. Face Mill Capacity (mm): 100
- Maximum Drilling Capacity (mm): 50
- Spindle Drive: Gear Head
- Spindle Speed (rpm): 60-1350
- Spindle Speed Step: 8
- Spindle Stroke (mm): 120
- Spindle Taper (MT): NT40
- Swing (mm): 400
- T-Slot Base Size (mm): 2270x1500x2100
- T-Slot Table Size (mm): 14
- Working Area of Table (mm): 1000x240
- Vertex Mesin Gerinda Pengasah Bor & Cutter Universalatribut:
- Motor: 3/4HP, 110V/220V/380V
- Longitudinal Travel Of Table (mm): 120
- Cross Travel of Saddle (mm): 135
- Rotary Angle of Wheel Head (°): 360
- Point Angle (°): 90-180
- Size of Wheel (mm): 125x50x31.75
- Speed of Wheel (rpm): 3600
- Vertex Mesin Gerinda Pengasah Cutter UniversalDeskripsi:Universal Cutter Grinder.For grinding HSS and carbide engraving cutter as well as single lip or multiple lip cutters of various shapes such as radiused cutters or negative taper angle of cutters. The universal index head is provided at 24 positions so that any particular angle or shape can be obtained, free 3600 or 100 rotation is allowed for grinding End Mills. Twist Drill. Lathe Tools, only replace the attachment to the index head without any complex setup.atribut:
- Max Collet Capacity (mm): dia.18
- Max Grinding (mm): dia. 25
- Taper Angle (°): 0-180
- Relief Angle (°): 0-45
- Negative Angle (°): 0-26
- Grinding Spindle Speed (rpm): 3600
- Cup Grinding Wheel (mm): 100x50x20
- Machine Dimensions (mm): 45x40x35
- Packing Dimensions (mm): 55x45x47
- AKS Mesin Gerinda Asah Pisau Otomatisatribut:
- Max. Sharpening Length (mm): 630
- Grinding Motor (HP): 2
- Freed Motor (HP): 1/3
- Grinding Wheel Size (mm): 125x50x16
- No Load Speed (rpm): 2850
- MAG-MATE Angle Grinder AccessoriesDeskripsi:Tool handles replace worn or broken handles on compatible angle grinders. Tool holders provide a dedicated location to place angle grinders when they're not in use. They properly support the grinder help prevent damage to the tool and its abrasive disc or wheel.atribut:
- UNSPSC: 27112704
- Application: Tool Holder
- For use with: Air Powered Grinder Tool
- Number of Pieces: 1
- Size: 9 1/8x4 3/8x6
- NISHIGAKI Drill Sharpener (Pengasah Mata Bor)Deskripsi:- Blade edge adjuster- A chuck- B Chuck
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- NACHI Standard Gear Hobs High Speed Steel 801Deskripsi:This table shows standard hob dimensions suited for gear cutting. NACHI can also manufacture various sizes of solid hobs.
- SOMTA Square Toolbit (Pahat Bubut)Deskripsi:Square ToolbitsBlanks for the manufacture of tools for high tensile and heat resistant steels where high temperatures and abrasion may be expected during machining, 10° bevel at both ends.atribut:
- Standard: ISO 5421
- Sandvik Holder RF123 (Gagang Pahat Bubut)atribut:
- Clamp System: Screw clamp
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- KRISBOW Mesin Pemotong Rumput Tanpa KabelDeskripsi:Cordless Grass Shear and Trimmer 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 92
- Output Shaft Speed (rpm): 1200
- Hedge Trimmer Cutting Dia. (mm): <7.6
- Included Battery and Charger: Yes
- Sandvik CoroCut 1.2 Cutting / Grooving Shank BitDeskripsi:For parting/grooving.atribut:
- Cutting angle Kr (degrees): 0
- Clamp System: Screw clamp
- Hand: Left hand
- TRUSCO Number: 571-5199
Daftar Harga grinder tool Terbaru October 2026
| KRISBOW Mesin Pemotong & Gerinda Universal | Rp119.999.900 |
| Vertex Precision Drill Grinder | Rp769.900 |
| Vertex Precision End Mill Grinder | Rp39.999.900 |
| KRISBOW Mesin Milling Universal | Rp189.999.900 |
| Vertex Mesin Gerinda Pengasah Bor & Cutter Universal | Rp109.999.900 |
| Vertex Mesin Gerinda Pengasah Cutter Universal | Rp42.999.900 |
| AS ONE Milling Machine | Rp46.999.900 |
| AKS Mesin Gerinda Asah Pisau Otomatis | Rp40.999.900 |
| MAG-MATE Angle Grinder Accessories | Rp1.199.900 |
| NISHIGAKI Drill Sharpener (Pengasah Mata Bor) | Rp1.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




























































































































































/61P105534217-1.jpg)


/daP109232478-1.jpg)

/gaP104020586-12.jpg)

/P101578446-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)